Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Strain Relief

30 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    Cord Grip,1 1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1 1/2 In NPT
    • Item # 6D144
    • Mfr. Model # 074-01-032
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.250-1.375 In, NPT Size 1...More

    Strain Relief Cord Grip,90 Deg,1 1/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 1 1/4 In
    • Item # 2TGJ7
    • Mfr. Model # 074011042
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 1.125 to 1.250 In, NPT Size...More

    Cn Conduit Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cn Conduit Grip
    • Item # 6D222
    • Mfr. Model # H125CNK
    • Straight Liquidtight Conduit Grips for U1, Type A, 1-1/4 inches

    Conduit Grip,2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 2 In
    • Item # 6D198
    • Mfr. Model # 074-09-3518
    • Liquid Tight Flexible Conduit Grip, Conduit Size 2 Inches, Straight Metal, With Stainless Steel Mesh

    Conduit Grip,45 Deg,2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 45 Deg, 2 In
    • Item # 2DDW7
    • Mfr. Model # 74093568
    • Strain Relief Conduit Grip, 45 Deg, Cord Grip Type Liquid Tight for Flexible Metal Conduit, Conduit Size 2...More

    Strain Relief,Cord Grip,1.687-1.812 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Cord Grip, 1.687-1.812 In
    • Item # 5JMK9
    • Mfr. Model # 07401035
    • Strain Relief, Deluxe Cord Grip, Style Aluminum Fitting, Stainless Steel Mesh, Liquidtight for Insulated...More

    Strain Relief Cord Grip,90 Deg,1 1/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 1 1/4 In
    • Item # 2TGK2
    • Mfr. Model # 07401108
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 1.000 to 1.125 In, NPT Size...More

    Cord Grip,1 1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1 1/2 In NPT
    • Item # 6D143
    • Mfr. Model # 074-01-031
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.125-1.250 In, NPT Size 1...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip
    • Multiple product options available

    Strain Relief Cord Grip,90 Deg,1 1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 1 1/2 In
    • Item # 2TGK1
    • Mfr. Model # 074011047
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 1.250 to 1.375 In, NPT Size...More

    Cord Grip,1 1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1 1/2 In NPT
    • Item # 6D142
    • Mfr. Model # 074-01-030
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.000-1.125 In, NPT Size 1...More

    Splitrod Support Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Splitrod Support Grip
    • Item # 6D250
    • Mfr. Model # 2203024
    • Splitrod Support Grip Tin Bronze, 1 Eye, Range 3.50 To 3.99, 4900 Pounds Duty

    2 NPT-Cord Grip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 2 NPT-Cord Grip-Alum
    • Item # 6D151
    • Mfr. Model # 74011259
    • Grip, cord aluminum liquid tight stainless steel mesh range 1.312 inch to 1.312 inch 2 inch NPT

    Strain Relief Cord Grip,90 Deg,1 1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 1 1/2 In
    • Item # 2TGJ8
    • Mfr. Model # 074011045
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 1.00 to 1.125 In, NPT Size...More

    Cable Gland,HazLoc, Armored Cable,1In
    • APPLETON ELECTRIC
    • Cable Gland, HazLoc, Armored Cable, 1In
    • Item # 10G156
    • Mfr. Model # 32T31005
    • Cable Gland, Hazardous Location, Armored Cable Type, Straight, Color Silver, Cord Dia. (In.) 0.67 To 1.04,...More

    Strain Relief,Cord Grip,1.437-1.562 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Cord Grip, 1.437-1.562 In
    • Item # 5JML2
    • Mfr. Model # 074011254
    • Strain Relief, Deluxe Cord Grip, Style Aluminum Fitting, Stainless Steel Mesh, Liquidtight for Insulated...More

    Std Cable Support Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Std Cable Support Grip
    • Item # 6D239
    • Mfr. Model # 2201024
    • Standard Cable Support Grip, Tin Bronze, 1 Eye Range 3.50 Inchs To 3.99 Inchs, 4900 Pound Duty

    1 1/2npt-Cordgrip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 1 1/2npt-Cordgrip-Alum
    • Item # 6D148
    • Mfr. Model # 74011256
    • Cord Grip, Liquidtight, 1 1/2 Inch NPT, Aluminum Body, Stainless Steel Mesh, Range 1.687 Inch to 1.812 Inch

    1 1/4npt-Cordgrp-Alu90
    • HUBBELL WIRING DEVICE-KELLEMS
    • 1 1/4npt-Cordgrp-Alu90
    • Item # 6D181
    • Mfr. Model # 7401137
    • Cord Grip, Liquidtight, 1 1/4 Inch NPT, Aluminum Body, 90 Degree, Stainless Steel Mesh, Range 0.875 Inch to...More

    Strain Relief Cord Grip,90 Deg,1 1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 1 1/2 In
    • Item # 2TGJ9
    • Mfr. Model # 074011046
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 1.125 to 1.250 In, NPT Size...More

    2 NPT-Cord Grip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 2 NPT-Cord Grip-Alum
    • Item # 6D150
    • Mfr. Model # 74011258
    • Grip, cord aluminum liquid tight stainless steel mesh range 1.250 inch to 1.375 inch 2 inch NPT

    1 1/2npt-Cordgrip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 1 1/2npt-Cordgrip-Alum
    • Item # 6D149
    • Mfr. Model # 74011257
    • Cord Grip, Liquidtight, 1 1/2 Inch NPT, Aluminum Body, Stainless Steel Mesh, Range 1.750 Inch to 1.875 Inch

    Cn Conduit Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cn Conduit Grip
    • Item # 6D226
    • Mfr. Model # H1009CNK
    • 90 deg Liquidtight Conduit Grips For UL, Type A, 1 inch

    Splitlace Support Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Splitlace Support Grip
    • Item # 6D261
    • Mfr. Model # 2202024
    • Splitlace Support Grip Tin Bronze, 1 Eye, Range 3.50 To 3.99, 4900 Pounds Duty

    Sealtight Conduit Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Sealtight Conduit Grip
    • Item # 6D208
    • Mfr. Model # 074093548
    • Sealtight Conduit Grip, 2 Inch NPT, 90 Degree, Insulated, Stainless Steel, Mesh

    Cable Gland,HazLoc,Unarmored Cable,2In
    • APPLETON ELECTRIC
    • Cable Gland, HazLoc, Unarmored Cable, 2In
    • Item # 10G057
    • Mfr. Model # 50A2F2005
    • Cable Gland, Hazardous Location, Unarmored Cable Type, Straight, Color Silver, Cord Dia. (In.) 1.4 To 1.74,...More

    Cable Connector,HazLoc,Tray Cbl,2-1/2In
    • APPLETON ELECTRIC
    • Cable Connector, HazLoc, Tray Cbl, 2-1/2In
    • Item # 10G039
    • Mfr. Model # TC250174
    • Cable Connector, Hazardous Location, Tray Cable Type, Straight, Color Silver, Cord Dia. (In.) 1.4 To 1.74,...More

    Cable Fitting,Haz Loc,0.660 to 1.020In
    • KILLARK
    • Cable Fitting, Haz Loc, 0.660 to 1.020In
    • Item # 10N037
    • Mfr. Model # CMCXAB075WW
    • Cable Fitting, Hazardous Location Type, Straight, Color Silver, Cord Dia. (In.) 0.660 to 1.020, Length (In.)...More

    Results per page: 16 | 32 | 48