Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Strain Relief

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cord Grip,3/4 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
    • Item # 6D132
    • Mfr. Model # 074-01-015
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 3/4...More

    Cord Grip,3/4 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
    • Item # 6C103
    • Mfr. Model # 074-01-017
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 3/4...More

    Conduit Grip,1 1/4 In
    Cable Supp Grip,Rod Closure,1.5-1.74In
    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6D126
    • Mfr. Model # 074-01-004
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.187-0.250 In, NPT Size 1/2...More

    Cord Grip,Straight,0.500-0.625 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, Straight, 0.500-0.625 InCord Grip,Straight,0.500-0.625 In
    • Item # 2AXJ9
    • Mfr. Model # 074011334
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid Tight, Cable Dia Range 0.500-0.625 In, NPT Size 1/2...More

    Support Grip,Single Eye,1.00-1.24 in
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 1.00-1.24 inSupport Grip,Single Eye,1.00-1.24 in
    • Item # 5JMJ1
    • Mfr. Model # 02401017
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.00-1.24 In, Breaking Strength...More

    Cord Connector,1-1/4 In,45 Degree
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Connector, 1-1/4 In, 45 Degree45 Degrees Degree, Cord Connector
    • Item # 5D839
    • Mfr. Model # VHC1052
    • Cord Connector, Conduit Size 1-1/4 In., Cord Dia. Range 1.00 to 1.13 In., Material Aluminum, Min. Throat Dia....More

    Support Grip,Double Eye,1.50-1.74 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 1.50-1.74 InSupport Grip,Double Eye,1.50-1.74 In
    • Item # 5JMG2
    • Mfr. Model # 02203007
    • Support Grip, Double Eye Single Weave, Style Split Mesh, Cable Dia Range 1.50-1.74 In, Breaking Strength 1610...More

    Support Grip,Offset Eye,1.75-1.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.75-1.99 InSupport Grip,Offset Eye,1.75-1.99 In
    • Item # 5JMG9
    • Mfr. Model # 02203044
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 1.75-1.99 In, Breaking...More

    Support Grip,Offset Eye,2.00-2.49 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 2.00-2.49 InSupport Grip,Offset Eye,2.00-2.49 In
    • Item # 5JMH0
    • Mfr. Model # 02203045
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 2.00-2.49 In, Breaking...More

    Cable Connector,1/2 In,Straight,Silver
    • KILLARK
    • Cable Connector, 1/2 In, Straight, SilverCable Fitting
    • Item # 10N036
    • Mfr. Model # CMCXAA050WW
    • Hazardous Location Cable Connector, Conduit Size 1/2 In., Cord Dia. Range 0.49 to 0.80 In., Material Copper...More

    Strain Relief Cord Grip,90 Deg,3/8 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Cord Grip, 90 Deg, 3/8 InStrain Relief Cord Grip,90 Deg,3/8 In
    • Item # 2TGJ6
    • Mfr. Model # 07401073
    • Strain Relief Cord Grip, 90 Degree, Cord Grip Type Liquid Tight, Cable Dia. Range 0.375 to 0.437 In, NPT Size...More

    Cord Grip,Straight,0.375-0.500 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, Straight, 0.375-0.500 InCord Grip,Straight,0.375-0.500 In
    • Item # 2AXJ8
    • Mfr. Model # 074011333
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid Tight, Cable Dia Range 0.375-0.500 In, NPT Size 1/2...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More