Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Strain Relief

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6C101
    • Mfr. Model # 074-01-008
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 1/2...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6D128
    • Mfr. Model # 074-01-1247
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 1/2...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 6D127
    • Mfr. Model # 074-01-006
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.250-0.375 In, NPT Size 1/2...More

    Conduit Grip,1 In
    Cord Grip,3/8 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 3/8 In NPTCord Grip,3/8 In NPT
    • Item # 6D125
    • Mfr. Model # 074-01-002
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.312-0.375 In, NPT Size 3/8...More

    Cable Supp Grip,Lace Closure,1.5-1.74In
    Cable Supp Grip,Rod Closure,1.25-1.49In
    Cable Connector,3/4 In,Straight,Gold
    • APPLETON ELECTRIC
    • Cable Connector, 3/4 In, Straight, GoldStraight, Hazardous Location Cable Connector
    • Item # 34D551
    • Mfr. Model # TMC2-075099NB
    • Hazardous Location Cable Connector, Conduit Size 3/4 In., Cord Dia. Range 0.69 to 0.99 In., Material Nickel...More

    Support Grip,Single Eye,0.75-0.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.75-0.99 InSupport Grip,Single Eye,0.75-0.99 In
    • Item # 5JMJ0
    • Mfr. Model # 02401015
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.75-0.99 In, Breaking Strength...More

    3/4npt-Cord Grip-Alum
    Conduit Grip,1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 1/2 InConduit Grip,1/2 In
    • Item # 6D219
    • Mfr. Model # H050CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 1/2 In, Fitting Style Straight, Fitting Material Steel,...More

    Support Grip,Double Eye,1.25-1.49 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 1.25-1.49 InSupport Grip,Double Eye,1.25-1.49 In
    • Item # 5JMG1
    • Mfr. Model # 02203006
    • Support Grip, Double Eye Single Weave, Style Split Mesh, Cable Dia Range 1.25-1.49 In, Breaking Strength 1610...More

    Support Grip,Offset Eye,1.75-1.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.75-1.99 InSupport Grip,Offset Eye,1.75-1.99 In
    • Item # 5JMF7
    • Mfr. Model # 02201044
    • Support Grip, Offset Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.75-1.99 In, Breaking Strength...More

    Conduit Grip,3/4 In
    Cord Grip,3/8 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 3/8 In NPTCord Grip,3/8 In NPT
    • Item # 6D124
    • Mfr. Model # 074-01-001
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.250-0.312 In, NPT Size 3/8...More

    Conduit Grip,45 Deg,1 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 45 Deg, 1 InConduit Grip,45 Deg,1 In
    • Item # 2DDW4
    • Mfr. Model # 74093564
    • Strain Relief Conduit Grip, 45 Deg, Cord Grip Type Liquid Tight for Flexible Metal Conduit, Conduit Size 1...More

    Cable Gland,1 In,Straight,Silver
    • APPLETON ELECTRIC
    • Cable Gland, 1 In, Straight, SilverStraight, Hazardous Location Cable Gland
    • Item # 10G054
    • Mfr. Model # 32A2F1005
    • Hazardous Location Cable Gland, Conduit Size 1 In., Cord Dia. Range 0.67 to 1.04 In., Material Nickel Plated...More

    Strain Relief,Cord Grip,0.750-0.875 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Cord Grip, 0.750-0.875 InStrain Relief,Cord Grip,0.750-0.875 In
    • Item # 5JML1
    • Mfr. Model # 074011248
    • Strain Relief, Deluxe Cord Grip, Style Aluminum Fitting, Stainless Steel Mesh, Liquidtight for Insulated...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More