Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Strain Relief

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Cable Support Grip,Single Eye,1.5-1.74In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Support Grip, Single Eye, 1.5-1.74In
    • Item # 6D234
    • Mfr. Model # 02201019
    • Single Eye Cable Support Grip, Cable Diameter Range 1.50-1.74 Inches, Breaking Strength 1610 Pounds, Eye...More

    Cable Supp Grip,Rod Closure,.75-.99In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Supp Grip, Rod Closure, .75-.99In
    • Item # 6D242
    • Mfr. Model # 02203015
    • Single Eye Cable Support Grip, Cable Diameter Range 0.75-0.99 Inches, Breaking Strength 1020 Pounds, Eye...More

    Cable Supp Grip,Rod Closure,1-1.24In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Supp Grip, Rod Closure, 1-1.24In
    • Item # 6D243
    • Mfr. Model # 02203017
    • Single Eye Cable Support Grip, Cable Diameter Range 1.00-1.24 Inches, Breaking Strength 1610 Pounds, Eye...More

    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief Device
    • Item # 6D195
    • Mfr. Model # 07310006
    • I Grip Strain Relief Device, Cable Diameter Range 1.00-1.25 Inches, Eye Length 1 1/2 Inches, Eyelet Hole...More

    Cable Connector,HazLoc,M Clad Cbl,3/4In
    • APPLETON ELECTRIC
    • Cable Connector, HazLoc, M Clad Cbl, 3/4In
    • Item # 10G019
    • Mfr. Model # TMC2075075NB
    • Cable Connector, Hazardous Location, Jacketed Metal Clad Cable Type, Straight, Color Silver, Cord Dia. (In.)...More

    Cable Supp Grip,Lace Closure,1-1.24In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Supp Grip, Lace Closure, 1-1.24In
    • Item # 6D254
    • Mfr. Model # 02202017
    • Single Eye Cable Support Grip, Cable Diameter Range 1.00-1.24 Inches, Breaking Strength 1610 Pounds, Eye...More

    Cable Supp Grip,LaceClosure,1.25-1.49In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Supp Grip, LaceClosure, 1.25-1.49In
    • Item # 6D255
    • Mfr. Model # 02202018
    • Single Eye Cable Support Grip, Cable Diameter Range 1.25-1.49 Inches, Breaking Strength 1610 Pounds, Eye...More

    Conduit Grip,3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 3/4 In
    • Item # 6D204
    • Mfr. Model # 074-09-3543
    • Liquid Tight Flexible Conduit Grip, Conduit Size 3/4 Inch, 90 Degrees, Insulated, Stainless Steel Mesh

    3/8"Npt Cord Grip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 3/8"Npt Cord Grip-Alum
    • Item # 5C800
    • Mfr. Model # 07401003
    • Cord Grip, 3/8 Inch NPT, Aluminum, Liquidtight With Stainless Steel Mesh, Range 0.375Inch To 0.437Inch

    Support Grip,Offset Eye,1.25-1.49 in
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.25-1.49 in
    • Item # 5JMG7
    • Mfr. Model # 02203042
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 1.25-1.49 In, Breaking...More

    Support Grip,Single Eye,0.63-0.74 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.63-0.74 In
    • Item # 5JMH9
    • Mfr. Model # 02401014
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.63-0.74 In, Breaking Strength 790...More

    Cable Connector,HazLoc, Tray Cable,1In
    • APPLETON ELECTRIC
    • Cable Connector, HazLoc, Tray Cable, 1In
    • Item # 10G031
    • Mfr. Model # TC100104
    • Cable Connector, Hazardous Location, Tray Cable Type, Straight, Color Silver, Cord Dia. (In.) 0.67 To 1.04,...More

    Support Grip,Single Eye,0.75-0.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.75-0.99 In
    • Item # 5JMJ0
    • Mfr. Model # 02401015
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.75-0.99 In, Breaking Strength...More

    Support Grip,Double Eye,1.00-1.24 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 1.00-1.24 In
    • Item # 5JMG0
    • Mfr. Model # 02203005
    • Support Grip, Double Eye Single Weave, Style Split Mesh, Cable Dia Range 1.00-1.24 In, Breaking Strength 1610...More

    Support Grip,Offset Eye,1.50-1.74 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.50-1.74 In
    • Item # 5JMG8
    • Mfr. Model # 02203043
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 1.50-1.74 In, Breaking...More

    3/4npt-Cord Grip-Alum
    • HUBBELL WIRING DEVICE-KELLEMS
    • 3/4npt-Cord Grip-Alum
    • Item # 6D130
    • Mfr. Model # 7401011
    • Cord Grip 3/4 Inch NPT, Aluminum, Liquidtight Stainless Steel Mesh, Range .187-.250 Inch

    Strain Relf. Cord Grip
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relf. Cord Grip
    • Item # 5D946
    • Mfr. Model # SHC1054ZP
    • Strain Relief Cord Grip, Steel, 1 1/4 Inch NPT, Outside Diameter 1.250 Inch to 1.375 Inch, Straight

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPT
    • Item # 21VF85
    • Mfr. Model # 074011237
    • Strain Relief Cord Grip, Type Liquid-tight, Cord Grip Type 45 Degrees , Cable Dia. Range (In.) 0.500 to...More

    Strain Relief,Used with NPT 1 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 1 In
    • Item # 5JML7
    • Mfr. Model # 074093404
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Support Grip,Double Eye,1.50-1.74 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 1.50-1.74 In
    • Item # 5JMF0
    • Mfr. Model # 02201007
    • Support Grip, Double Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.50-1.74 In, Breaking Strength...More

    Flexible Conduit Conn,Str Male,3/4In
    Results per page: 16 | 32 | 48