Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Strain Relief

25 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Conduit Grip,3/4 In
    Cable Support Grip,Single Eye,1-1.24In
    Cable Supp Grip,Rod Closure,.50-.62In
    Cable Support Grip,SingleEye,1.25-1.49In
    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief DeviceStrain Relief Device
    • Item # 6D193
    • Mfr. Model # 07310004
    • I Grip Strain Relief Device, Cable Diameter Range 0.73-0.85 Inch, Eye Length 1 1/2 Inches, Eyelet Hole...More

    Cable Supp Grip,Lace Closure,.75-.99In
    Cable Supp Grip,Rod Closure,.63-.74In
    Support Grip,Single Eye,0.50-0.62 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Single Eye, 0.50-0.62 InSupport Grip,Single Eye,0.50-0.62 In
    • Item # 5JMH8
    • Mfr. Model # 02401013
    • Support Grip, Single Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.50-0.62 In, Breaking Strength 530...More

    Connector,Cable/Cord
    • RACO
    • Connector, Cable/CordConnector,Cable/Cord
    • Item # 3LK55
    • Mfr. Model # 2858
    • Cable/Cord Connector, Knockout Size 2 Inches, Maximum Cable Opening 1.980 Inches, Minimum Cable Opening 1.150...More

    Cable Supp Grip,Lace Closure,.63-.74In
    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief DeviceStrain Relief Device
    • Item # 6D194
    • Mfr. Model # 07310005
    • I Grip Strain Relief Device, Cable Diameter Range 0.85-1.00 Inch, Eye Length 1 1/2 Inches, Eyelet Hole...More

    Conduit Grip,1/2 In
    Cable Connector,3/4 In,Straight,Silver
    • APPLETON ELECTRIC
    • Cable Connector, 3/4 In, Straight, SilverStraight, Hazardous Location Cable Connector
    • Item # 34D545
    • Mfr. Model # TMC2-075099A
    • Hazardous Location Cable Connector, Conduit Size 3/4 In., Cord Dia. Range 0.69 to 0.99 In., Material...More

    Support Grip,Offset Eye,0.63-0.74 Inc
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 0.63-0.74 IncSupport Grip,Offset Eye,0.63-0.74 Inc
    • Item # 5JMG4
    • Mfr. Model # 02203038
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 0.63-0.74 In, Breaking...More

    Support Grip,Offset Eye,0.75-0.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 0.75-0.99 InSupport Grip,Offset Eye,0.75-0.99 In
    • Item # 5JMG5
    • Mfr. Model # 02203039
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 0.75-0.99 In, Breaking...More

    Strain Relief,Used with NPT 0.75 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.75 InStrain Relief,Used with NPT 0.75 In
    • Item # 5JML6
    • Mfr. Model # 074093403
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 21VF82
    • Mfr. Model # 074011021
    • Strain Relief Cord Grip, Type Liquid-tight, Cord Grip Type 45 Degrees , Cable Dia. Range (In.) 0.750 to...More

    Conduit Grip,1/2 In
    Support Grip,Offset Eye,1.00-1.24 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.00-1.24 InSupport Grip,Offset Eye,1.00-1.24 In
    • Item # 5JMG6
    • Mfr. Model # 02203041
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 1.00-1.24 In, Breaking...More

    Support Grip,Double Eye,0.75-0.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 0.75-0.99 InSupport Grip,Double Eye,0.75-0.99 In
    • Item # 5JMF9
    • Mfr. Model # 02203003
    • Support Grip, Double Eye Single Weave, Style Split Mesh, Cable Dia Range 0.75-0.99 In, Breaking Strength 1020...More

    Flexible Conduit Conn,Str Male,1/2In
    Support Grip,Double Eye,1.00-1.24 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 1.00-1.24 InSupport Grip,Double Eye,1.00-1.24 In
    • Item # 5JME9
    • Mfr. Model # 02201005
    • Support Grip, Double Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.00-1.24 In, Breaking Strength...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 21VF84
    • Mfr. Model # 074011236
    • Strain Relief Cord Grip, Type Liquid-tight, Cord Grip Type 45 Degrees , Cable Dia. Range (In.) 0.500 to...More

    Support Grip,Offset Eye,1.50-1.74 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.50-1.74 InSupport Grip,Offset Eye,1.50-1.74 In
    • Item # 5JMF6
    • Mfr. Model # 02201043
    • Support Grip, Offset Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.50-1.74 In, Breaking Strength...More

    Results per page: 16 | 32 | 48