Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Strain Relief

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Cord Grip,3/4 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
    • Item # 6C104
    • Mfr. Model # 074-01-018
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 3/4...More

    Cable Support Grip,Single Eye,.75-.99In
    Conduit Grip,1/2 In
    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief DeviceStrain Relief Device
    • Item # 6D192
    • Mfr. Model # 07310003
    • I Grip Strain Relief Device, Cable Diameter Range 0.56-0.73 Inch, Eye Length 1 1/2 Inches, Eyelet Hole...More

    Cord Grip,1 1/4 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1 1/4 In NPTCord Grip,1 1/4 In NPT
    • Item # 6C094
    • Mfr. Model # 073031205
    • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.97-1.25 In, NPT Size 1...More

    Mesh Grip,1 1/4 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Mesh Grip, 1 1/4 In NPTMesh Grip,1 1/4 In NPT
    • Item # 6D118
    • Mfr. Model # 073031211
    • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.97-1.25 In, NPT Size 1 1/4...More

    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief DeviceStrain Relief Device
    • Item # 6D191
    • Mfr. Model # 07310002
    • I Grip Strain Relief Device, Cable Diameter Range 0.43-0.56 Inch, Eye Length 1 1/4 Inches, Eyelet Hole...More

    Mesh Grip,1 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Mesh Grip, 1 In NPTMesh Grip,1 In NPT
    • Item # 6D117
    • Mfr. Model # 073031210
    • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1 In,...More

    Cable Supp Grip,Lace Closure,.50-.62In
    Strain Relief Device
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief DeviceStrain Relief Device
    • Item # 6D190
    • Mfr. Model # 07310001
    • I Grip Strain Relief Device, Cable Diameter Range 0.32-0.43 Inch, Eye Length 1 1/4 Inches, Eyelet Hole...More

    Conduit Grip,3/8 In
    Connector,Cable,Pk100
    • THOMAS & BETTS
    • Connector, Cable, Pk100Connector,Cable,Pk100
    • Item # 4YF57
    • Mfr. Model # NC502SC
    • Cable Connector, Knockout Size 3/4 Inch, Number of Openings 1, One Cable Combinations 14/3, 12/3, 10/3, 8/3,...More

    Connector,Cable,Pk100
    • THOMAS & BETTS
    • Connector, Cable, Pk100Connector,Cable,Pk100
    • Item # 4YF55
    • Mfr. Model # NC501DBLSC
    • Cable Connector, Knockout Size 1/2 Inch, Number of Openings 2, Two Cable Combinations 14/2, Sheathed, Package...More

    Cable Connector,1/2 In,Straight,Silver
    • APPLETON ELECTRIC
    • Cable Connector, 1/2 In, Straight, SilverStraight, Hazardous Location Cable Connector
    • Item # 10F982
    • Mfr. Model # TMC2050075NB
    • Hazardous Location Cable Connector, Conduit Size 1/2 In., Cord Dia. Range 0.50 to 0.75 In., Material Nickel...More

    Cord Connector,1 In,Straight,White
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Connector, 1 In, Straight, WhiteStraight, Cord Connector
    • Item # 5D745
    • Mfr. Model # SHC1048
    • Cord Connector, Conduit Size 1 In., Cord Dia. Range 1.13 to 1.25 In., Material Aluminum, Min. Throat Dia....More

    Support Grip,Offset Eye,0.50-0.62 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 0.50-0.62 InSupport Grip,Offset Eye,0.50-0.62 In
    • Item # 5JMG3
    • Mfr. Model # 02203037
    • Support Grip, Offset Eye Single Weave, Style Split Mesh, Rod Closing, Cable Dia Range 0.50-0.62 In, Breaking...More

    Support Grip,Offset Eye,1.25-1.49 in
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 1.25-1.49 inSupport Grip,Offset Eye,1.25-1.49 in
    • Item # 5JMF5
    • Mfr. Model # 02201042
    • Support Grip, Offset Eye Single Weave, Style Closed Mesh, Cable Dia Range 1.25-1.49 In, Breaking Strength...More

    Cable Connector,1-1/2 In,Straight,White
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Connector, 1-1/2 In, Straight, WhiteStraight, Cable Connector
    • Item # 5GTF9
    • Mfr. Model # SHC1055
    • Cable Connector, Conduit Size 1-1/2 In., Cord Dia. Range 0.75 to 0.88 In., Material Aluminum, Min. Throat...More

    Conduit Grip,3/8 In
    Cable Connector,3/4 In
    • KILLARK
    • Cable Connector, 3/4 InHazardous Location Cable Connector
    • Item # 2MY83
    • Mfr. Model # CMCAB075
    • Hazardous Location Cable Connector, Conduit Size 3/4 In., Cord Dia. Range 0.66 to 1.02 In., Material Copper...More

    Strain Relief,Used with NPT 0.5 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.5 InStrain Relief,Used with NPT 0.5 In
    • Item # 5JML5
    • Mfr. Model # 074093402
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
    • Item # 21VF83
    • Mfr. Model # 074011049
    • Strain Relief Cord Grip, Type Liquid-tight, Cord Grip Type 45 Degrees , Cable Dia. Range (In.) 0.250 to...More

    Support Grip,Double Eye,0.75-0.99 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Double Eye, 0.75-0.99 InSupport Grip,Double Eye,0.75-0.99 In
    • Item # 5JME8
    • Mfr. Model # 02201003
    • Support Grip, Double Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.75-0.99 In, Breaking Strength...More

    Results per page: 16 | 32 | 48