Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Strain Relief

10 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Cord Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1/2 In NPT
    • Item # 6C102
    • Mfr. Model # 074-01-010
    • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 1/2...More

    Cord Grip,1 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cord Grip, 1 In NPT
    • Item # 6C093
    • Mfr. Model # 073031204
    • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1...More

    Cable Support Grip,Bus Drop,.73-.85In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Support Grip, Bus Drop, .73-.85In
    • Item # 6C099
    • Mfr. Model # 073041280
    • Cable Support Grip, Breaking Strength 1400 Pounds, Cable Diameter Range 0.73-0.85 Inches, Eye Length 7...More

    Cable Support Grip,Bus Drop,1-1.25In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Support Grip, Bus Drop, 1-1.25In
    • Item # 6D123
    • Mfr. Model # 073041282
    • Cable Support Grip, Breaking Strength 1500 Pounds, Cable Diameter Range 1.00-1.25 Inches, Eye Length 9...More

    Cable Support Grip,Bus Drop,.85-1In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Cable Support Grip, Bus Drop, .85-1In
    • Item # 6C100
    • Mfr. Model # 073041281
    • Cable Support Grip, Breaking Strength 1400 Pounds, Cable Diameter Range 0.85-1.00 Inches, Eye Length 8...More

    Mesh Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Mesh Grip, 1/2 In NPT
    • Item # 6D114
    • Mfr. Model # 073031207
    • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.32-0.43 In, NPT Size 1/2 In,...More

    Cable Connector,1/2 In
    • KILLARK
    • Cable Connector, 1/2 In
    • Item # 2MY82
    • Mfr. Model # CMCAA050
    • Hazardous Location Cable Connector, Conduit Size 1/2 In., Cord Dia. Range 0.49 to 0.80 In., Material Copper...More

    Mesh Grip,1/2 In NPT
    • HUBBELL WIRING DEVICE-KELLEMS
    • Mesh Grip, 1/2 In NPT
    • Item # 6D113
    • Mfr. Model # 073031206
    • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.24-0.32 In, NPT Size 1/2 In,...More

    Support Grip,Offset Eye,0.50-0.62 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Support Grip, Offset Eye, 0.50-0.62 In
    • Item # 5JMF1
    • Mfr. Model # 02201037
    • Support Grip, Offset Eye Single Weave, Style Closed Mesh, Cable Dia Range 0.50-0.62 In, Breaking Strength 500...More

    Results per page: 16 | 32 | 48