Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Strain Relief

229 Results Found that Include 292 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C102
  • Mfr. Model # 074-01-010
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 1/2...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C092
  • Mfr. Model # 073031203
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C104
  • Mfr. Model # 074-01-018
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 3/4...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C091
  • Mfr. Model # 073031202
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 6C093
  • Mfr. Model # 073031204
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1...More

Cable Support Grip,Bus Drop,.56-.73In
Cable Support Grip,Single Eye,.63-.74In
Cable Support Grip,Bus Drop,.73-.85In
Cable Support Grip,Bus Drop,.32-.43In
Cable Support Grip,Bus Drop,.85-1In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Support Grip, Bus Drop, .85-1InCable Support Grip,Bus Drop,.85-1In
  • Item # 6C100
  • Mfr. Model # 073041281
  • Cable Support Grip, Breaking Strength 1400 Pounds, Cable Diameter Range 0.85-1.00 Inches, Eye Length 8...More

Cable Support Grip,Single Eye,.75-.99In
Cord Grip,3/8 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/8 In NPTCord Grip,3/8 In NPT
  • Item # 6D125
  • Mfr. Model # 074-01-002
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.312-0.375 In, NPT Size 3/8...More

Spring,Bus Drop
  • HUBBELL WIRING DEVICE-KELLEMS
  • Spring, Bus DropSpring,Bus Drop
  • Item # 6D262
  • Mfr. Model # 20302001
  • Bus Drop Spring, Approximate Breaking Strength 500 Pounds, Diameter 3/4 Inch, Length 8 1/4 Inches, 40 Pounds,...More

Spring,Bus Drop
  • HUBBELL WIRING DEVICE-KELLEMS
  • Spring, Bus DropSpring,Bus Drop
  • Item # 6D263
  • Mfr. Model # 20302002
  • Bus Drop Spring, Approximate Breaking Strength 850 Pounds, Diameter 1 Inch, Length 8 1/4 Inches, 80 Pounds,...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C103
  • Mfr. Model # 074-01-017
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 3/4...More

Cable Support Grip,Bus Drop,.43-.56In
Cable Support Grip,Single Eye,.50-.62In
Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C090
  • Mfr. Model # 073031201
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.32-0.43 In, NPT Size 1/2...More

Cord Grip,1 1/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 1/4 In NPTCord Grip,1 1/4 In NPT
  • Item # 6C094
  • Mfr. Model # 073031205
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.97-1.25 In, NPT Size 1...More

Cable Support Grip,Bus Drop,1-1.25In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cable Support Grip, Bus Drop, 1-1.25InCable Support Grip,Bus Drop,1-1.25In
  • Item # 6D123
  • Mfr. Model # 073041282
  • Cable Support Grip, Breaking Strength 1500 Pounds, Cable Diameter Range 1.00-1.25 Inches, Eye Length 9...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C101
  • Mfr. Model # 074-01-008
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 1/2...More

Conduit Grip,1 In
Strain Relief,Used with NPT 0.5 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief, Used with NPT 0.5 InStrain Relief,Used with NPT 0.5 In
  • Item # 5JML5
  • Mfr. Model # 074093402
  • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

Strain Relief Device
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief DeviceStrain Relief Device
  • Item # 6D191
  • Mfr. Model # 07310002
  • I Grip Strain Relief Device, Cable Diameter Range 0.43-0.56 Inch, Eye Length 1 1/4 Inches, Eyelet Hole...More

Conduit Grip,3/4 In
Mesh Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1 In NPTMesh Grip,1 In NPT
  • Item # 6D117
  • Mfr. Model # 073031210
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1 In,...More

Mesh Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1/2 In NPTMesh Grip,1/2 In NPT
  • Item # 6D115
  • Mfr. Model # 073031208
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2 In,...More

Conduit Grip,1/2 In
Strain Relief Device
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief DeviceStrain Relief Device
  • Item # 6D192
  • Mfr. Model # 07310003
  • I Grip Strain Relief Device, Cable Diameter Range 0.56-0.73 Inch, Eye Length 1 1/2 Inches, Eyelet Hole...More

Strain Relief Device
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief DeviceStrain Relief Device
  • Item # 6D193
  • Mfr. Model # 07310004
  • I Grip Strain Relief Device, Cable Diameter Range 0.73-0.85 Inch, Eye Length 1 1/2 Inches, Eyelet Hole...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More