Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By

Strain Relief Grips

114 Results Found that Include 114 Products

Results per page: 16 | 32 | 48
Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C091
  • Mfr. Model # 073031202
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C092
  • Mfr. Model # 073031203
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C102
  • Mfr. Model # 074-01-010
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 1/2...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 6C093
  • Mfr. Model # 073031204
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C104
  • Mfr. Model # 074-01-018
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 3/4...More

Mesh Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1 In NPTMesh Grip,1 In NPT
  • Item # 6D117
  • Mfr. Model # 073031210
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.73-0.97 In, NPT Size 1 In,...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C090
  • Mfr. Model # 073031201
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.32-0.43 In, NPT Size 1/2...More

Mesh Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 3/4 In NPTMesh Grip,3/4 In NPT
  • Item # 6D116
  • Mfr. Model # 073031209
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.54-0.73 In, NPT Size 3/4 In,...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6D132
  • Mfr. Model # 074-01-015
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 3/4...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D173
  • Mfr. Model # 074-01-080
  • Strain Relief Cord Grip, 90 Degrees, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size...More

Cord Grip,1 1/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 1/4 In NPTCord Grip,1 1/4 In NPT
  • Item # 6C094
  • Mfr. Model # 073031205
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.97-1.25 In, NPT Size 1...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D128
  • Mfr. Model # 074-01-1247
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 1/2...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C101
  • Mfr. Model # 074-01-008
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size 1/2...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6C103
  • Mfr. Model # 074-01-017
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.500-0.625 In, NPT Size 3/4...More

Cord Grip,3/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 3/4 In NPTCord Grip,3/4 In NPT
  • Item # 6D133
  • Mfr. Model # 074-01-1249
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.750-0.875 In, NPT Size 3/4...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D126
  • Mfr. Model # 074-01-004
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.187-0.250 In, NPT Size 1/2...More

Mesh Grip,1 1/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1 1/4 In NPTMesh Grip,1 1/4 In NPT
  • Item # 6D118
  • Mfr. Model # 073031211
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.97-1.25 In, NPT Size 1 1/4...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D172
  • Mfr. Model # 074-01-078
  • Strain Relief Cord Grip, 90 Degrees, Cord Grip Type Liquid-tight, Cable Dia Range 0.375-0.500 In, NPT Size...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 6D135
  • Mfr. Model # 074-01-1250
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.000-1.125 In, NPT Size 1...More

Strain Relief,Cord Grip,1.687-1.812 In
  • HUBBELL WIRING DEVICE-KELLEMS
  • Strain Relief, Cord Grip, 1.687-1.812 InStrain Relief,Cord Grip,1.687-1.812 In
  • Item # 5JMK9
  • Mfr. Model # 07401035
  • Strain Relief, Deluxe Cord Grip, Style Aluminum Fitting, Stainless Steel Mesh, Liquidtight for Insulated...More

Cord Grip,2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 2 In NPTCord Grip,2 In NPT
  • Item # 6D152
  • Mfr. Model # 074-01-033
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.437-1.562 In, NPT Size 2...More

Cord Grip,2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 2 In NPTCord Grip,2 In NPT
  • Item # 6D153
  • Mfr. Model # 074-01-034
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.562-1.687 In, NPT Size 2...More

Cord Grip,1 1/4 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 1/4 In NPTCord Grip,1 1/4 In NPT
  • Item # 6D138
  • Mfr. Model # 074-01-028
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.125-1.250 In, NPT Size 1...More

Cord Grip,1 1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 1/2 In NPTCord Grip,1 1/2 In NPT
  • Item # 6D143
  • Mfr. Model # 074-01-031
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 1.125-1.250 In, NPT Size 1...More

Mesh Grip,1 1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1 1/2 In NPTMesh Grip,1 1/2 In NPT
  • Item # 6D119
  • Mfr. Model # 073031212
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 1.25-1.50 In, NPT Size 1 1/2...More

Mesh Grip,2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 2 In NPTMesh Grip,2 In NPT
  • Item # 6D120
  • Mfr. Model # 073031213
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 1.50-1.70 In, NPT Size 2 In,...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 6C105
  • Mfr. Model # 074-01-023
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.750-0.875 In, NPT Size 1...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 5C802
  • Mfr. Model # 074-01-021
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.625-0.750 In, NPT Size 1...More

Cord Grip,1 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1 In NPTCord Grip,1 In NPT
  • Item # 6C106
  • Mfr. Model # 074-01-025
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.875-1.000 In, NPT Size 1...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6C089
  • Mfr. Model # 073031200
  • Strain Relief Cord Grip, Non Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.24-0.32 In, NPT Size 1/2...More

Mesh Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Mesh Grip, 1/2 In NPTMesh Grip,1/2 In NPT
  • Item # 6D115
  • Mfr. Model # 073031208
  • Strain Relief Cord Grip, Insulated, Cord Grip Type Dust-tight, Cable Dia Range 0.43-0.54 In, NPT Size 1/2 In,...More

Cord Grip,1/2 In NPT
  • HUBBELL WIRING DEVICE-KELLEMS
  • Cord Grip, 1/2 In NPTCord Grip,1/2 In NPT
  • Item # 6D127
  • Mfr. Model # 074-01-006
  • Strain Relief Cord Grip, Straight, Cord Grip Type Liquid-tight, Cable Dia Range 0.250-0.375 In, NPT Size 1/2...More

Results per page: 16 | 32 | 48

Strain relief grips from Grainger reduce tension on terminals and joints when electrical cord or cable is connected to an electrical enclosure. They serve to reduce the arc of bend and distribute strain over the length of the mesh. Choose from aluminum liquidtight and galvanized steel dust-tight cord grip types in a wide range of sizes and breaking strengths. Also find liquidtight grips with nylon fittings and stainless steel mesh here. Prolong cable life with strain relief grips from Grainger.