Skip Content

Filter Results By

Item
Conduit Size
Cord Dia. Range
Material
Brand
Price
Shop By
Ratings

Strain Relief Connector

27 Results Found that Include 178 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Cord Grip,0.50-0.63 in Cord Range,304 SS
    Cord Grip,0.56-0.62 in Cord Range,304 SS
    Cord Grip,1/2 in Conduit,304 SS
    • CALBRITE
    • Cord Grip, 1/2 in Conduit, 304 SSCord Grip,1/2 in Conduit,304 SS
    • Item # 36HY40
    • Mfr. Model # S40506GR00
    • Cord Grip, Conduit Size 1/2 In., Cord Dia. Range 0.43 to 0.50 In., Material 304 Stainless Steel, Color...More

    Cord Grip,3/4 in Conduit,304 SS
    • CALBRITE
    • Cord Grip, 3/4 in Conduit, 304 SSCord Grip,3/4 in Conduit,304 SS
    • Item # 36HY45
    • Mfr. Model # S40704GR00
    • Cord Grip, Conduit Size 3/4 In., Cord Dia. Range 0.56 to 0.68 In., Material 304 Stainless Steel, Color...More

    Cord Grip,0.68-0.81 in Cord Range,304 SS
    Cord Grip,0.18-0.25 in Cord Range,304 SS
    Cord Grip,0.81-0.93 in Cord Range,304 SS
    Cord Grip,3/4 in Conduit,304 SS
    • CALBRITE
    • Cord Grip, 3/4 in Conduit, 304 SSCord Grip,3/4 in Conduit,304 SS
    • Item # 36HY43
    • Mfr. Model # S40701GR00
    • Cord Grip, Conduit Size 3/4 In., Cord Dia. Range 0.43 to 0.50 In., Material 304 Stainless Steel, Color...More

    Cord Grip,0.50-0.56 in Cord Range,304 SS
    Cord Grip,0.37-0.43 in Cord Range,304 SS
    Cord Grip,0.62-0.75 in Cord Range,304 SS
    Cord Grip,0.12-0.18 in Cord Range,304 SS
    Cord Grip,1 in Conduit,304 SS
    • CALBRITE
    • Cord Grip, 1 in Conduit, 304 SSCord Grip,1 in Conduit,304 SS
    • Item # 36HY48
    • Mfr. Model # S41004GR00
    • Cord Grip, Conduit Size 1 In., Cord Dia. Range 0.56 to 0.68 In., Material 304 Stainless Steel, Color Silver,...More

    Cord Grip,0.31-0.37 in Cord Range,304 SS
    Cord Grip,0.25-0.31 in Cord Range,304 SS
    Cable Connector,1/2 In,Straight,Silver
    • APPLETON ELECTRIC
    • Cable Connector, 1/2 In, Straight, SilverCable Connector,1/2 In,Straight,Silver
    • Item # 34D557
    • Mfr. Model # TMC2X-050075A
    • Hazardous Location Cable Connector, Conduit Size 1/2 In., Cord Dia. Range 0.50 to 0.75 In., Material...More

    Results per page: 16 | 32 | 48

      Extend cord life and reinforce electrical connections to valuable equipment with rugged strain relief connectors from Grainger. Designed to absorb the forces of push and pull that may be exerted on flexible wires, cables or tubing, strain reliefs install quickly and are available in a wide range of diameter sizes, temperature ranges, liquid-resistant seals and materials. For example, choose an aluminum strain relief connector when your industrial application calls for lighter weight or better corrosion resistance. A zinc-plated steel cord connector offers higher impact resistance and tensile strength. No matter what type of strain relief connector you need, count on Grainger to carry it.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More