Skip Content

Filter Results By

Applied Filters Clear All

Straight Ladders

5 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WERNER
  • Werner Straight Ladder Werner Straight Ladder
  • Multiple product options available

    Easy to transport and maneuver, these durable ladders are made with nonconductive fiberglass rails. The D-rungs are slip resistant, and the durable rail shields and shoe brackets help to protect the rails from damage. The dual-action feet pivot for use on hard or penetrable surfaces. Additional features include mar-resistant molded end caps and prepierced holes for easy field installation of accessories. Molded rung braces on the bottom steps provide increased durability.

    Straight Ladder and Rung Spacing 12"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder Height

  • COTTERMAN
  • Cotterman Storage Tank Ladder Cotterman Storage Tank Ladder
  • Multiple product options available

    These storage tank access ladders feature ladder tops that hook to the top edge of a tank to allow user portable access to the inside of storage tanks and vessels. They are constructed of welded steel with a durable, gray powder-coat paint finish and rubber-tipped legs.

    Storage Tank Ladder, Overall Width 14-1/2", Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 12", Tread Rebar, Tread Depth 3/4",...More

Fiberglass Manhole Ladder, 20 ft. Overall Height, 14.-1/2&q
  • LOUISVILLE
  • Fiberglass Manhole Ladder, 20 ft. Overall Height, 14.-1/2" Overall Width, 375 lb. Load Capacity Louisville Manhole Ladder
  • These manhole ladders feature slip-resistant rubber pads for hard surfaces and spur plates that can dig into penetrable surfaces.

  • Item # 48FT67
  • Mfr. Model # FE8920
  • Manhole Ladder, Overall Height 20 ft., Overall Width 14.-1/2 In., Material Fiberglass, Load Capacity 375 lb.,...More

Welded Steel Storage Tank Ladder, 12 ft. 3" Overall&#x
  • VESTIL
  • Welded Steel Storage Tank Ladder, 12 ft. 3" Overall Height, 14" Overall Width, 300 lb. Load Capacity Vestil Storage Tank Ladder
  • Vestil storage tank access ladders hook to the top edges of storage tanks to provide users with portable access to the insides of tanks and vessels. They feature welded steel construction with a durable powder-coat finish and rubber-tipped legs.

  • Item # 6EPF7
  • Mfr. Model # NTAL-12
  • Storage Tank Ladder, Overall Height 12 ft. 3 In., Overall Width 14 In., Material Welded Steel, Load Capacity...More

Fiberglass Plate Connect Straight Ladder, 20 ft. Overall He
  • LOUISVILLE
  • Fiberglass Plate Connect Straight Ladder, 20 ft. Overall Height, 17-3/8" Overall Width Louisville Plate Connect Straight Ladder
  • Louisville plate connect extension ladders feature aluminum plate connection rungs and aluminum swivel safety shoes with full metal boots. They also feature outside slide guides and mar-resistant rail end caps.

  • Item # 36Y431
  • Mfr. Model # FE7120
  • Plate Connect Straight Ladder, Overall Height 20 ft., Overall Width 17-3/8 In., Material Fiberglass, Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More