Skip Content

Filter Results By

Item
Overall Height
Overall Width
Material
Load Capacity
Ladder Height
Brand
Price
Shop By
Ratings

Straight Ladders

18 Results Found that Include 92 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • WERNER
    • Sectional LadderSectional Ladder
    • Multiple product options available

      Sectional Ladder, Overall Height 6 ft., Material Fiberglass, Ladder Height 6 ft., Top to Bottom Rung 5' 4", Rung Dia. 1-1/4", Rung Spacing 12", Rung Width 1-1/4", Tread...More

    • WERNER
    • Straight LadderStraight Ladder
    • Multiple product options available

      Straight Ladder and Rung Spacing 12"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder Height

    • WERNER
    • Manhole LadderManhole Ladder
    • Multiple product options available

      Manhole Ladder, Overall Width 12-3/8", Material Fiberglass, Load Capacity 375 lb., Rung Dia. 1-1/4", Rung Spacing 12", Rung Width 1-1/4", Tread Deep Serrations, Tread...More

    • COTTERMAN
    • Storage Tank LadderStorage Tank Ladder
    • Multiple product options available

      Storage Tank Ladder, Overall Width 14-1/2", Material Steel, Load Capacity 300 lb., Rung Dia. 3/4", Rung Spacing 12", Rung Width 12", Tread Rebar, Tread Depth 3/4",...More

    • LOUISVILLE
    • Straight LadderStraight Ladder
    • Multiple product options available

      Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

    • LOUISVILLE
    • Plate Connect Straight LadderPlate Connect Straight Ladder
    • Multiple product options available

      Plate Connect Straight Ladder, Overall Width 17-3/8", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 15-3/8", Tread Nonslip,...More

    • VESTIL
    • Storage Tank LadderStorage Tank Ladder
    • Multiple product options available

      Storage Tank Ladder, Overall Width 14", Material Welded Steel, Load Capacity 300 lb., Rung Dia. 1", Rung Spacing 12", Rung Width 12", Finish Blue Powder Coat and...More

    Shelf Ladder,H 8 ft.,Aluminum
    • WERNER
    • Shelf Ladder, H 8 ft., AluminumShelf Ladder,H 8 ft.,Aluminum
    • Item # 41D303
    • Mfr. Model # SH378
    • Shelf Ladder, Overall Height 8 ft., Overall Width 28-1/4 In., Material Aluminum, Load Capacity 300 lb.,...More

    • LOUISVILLE
    • Manhole LadderManhole Ladder
    • Multiple product options available

      Manhole Ladder, Overall Width 15", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 13", Tread Nonslip, Tread Depth 1-1/2",...More

    • WERNER
    • Sectional LadderSectional Ladder
    • Multiple product options available

      Sectional Ladder, Overall Height 6 ft., Material Fiberglass, Load Capacity 375, Ladder Height 6 ft., Number of Rungs 5, Top to Bottom Rung 5' 4", Rung Dia. 1-1/4", Rung...More

    Straight Ladder,4 ft.H,300 lb.
    • LOUISVILLE
    • Straight Ladder, 4 ft.H, 300 lb.Straight Ladder,4 ft.H,300 lb.
    • Item # 39RL12
    • Mfr. Model # FH1504
    • Straight Ladder, Overall Height 4 ft. 1/2 In., Overall Width 19-3/8 In., Material Fiberglass, Load Capacity...More

    Straight Ladder,8 ft.H,300 lb.
    • LOUISVILLE
    • Straight Ladder, 8 ft.H, 300 lb.Straight Ladder,8 ft.H,300 lb.
    • Item # 39RL10
    • Mfr. Model # FH1508
    • Straight Ladder, Overall Height 8 ft. 1/2 In., Overall Width 25-5/8 In., Material Fiberglass, Load Capacity...More

    Straight Ladder,Fiberglass,6 ft.
    • LOUISVILLE
    • Straight Ladder, Fiberglass, 6 ft.Straight Ladder,Fiberglass,6 ft.
    • Item # 39RL15
    • Mfr. Model # FH1506
    • Straight Ladder, Overall Height 6 ft. 1/2 In., Overall Width 22-3/8 In., Material Fiberglass, Load Capacity...More

    • ALUMINUM LADDER
    • De-Icing LadderDe-Icing Ladder
    • Multiple product options available

      De-Icing Ladder, Material Aluminum, Load Capacity 300 lb. and Finish Mill; Varies by Overall Height and Overall Width

    Wheel Well Ladder,Base LxW 74 In
    Airbus Ladder,Base LxW 39x127 In
    Hydraulic Ladder,Base LxW 10 ft.x38 In
    Shelf Ladder,16 ft.,Aluminum
    • LOUISVILLE
    • Shelf Ladder, 16 ft., AluminumShelf Ladder,16 ft.,Aluminum
    • Item # 36Y358
    • Mfr. Model # AH1016
    • Shelf Ladder, Overall Height 16 ft., Overall Width 15-1/4 In., Material Aluminum, Number of Rungs 16, Tread...More

    Results per page: 16 | 32 | 48

      Look to Grainger for a wide range of straight ladders to help you get the job done. Storage tank access ladders with durable, welded-steel construction and offset rungs help provide unobstructed hand positioning. Manhole ladders feature slip-resistant rubber pads for hard surfaces and spur plates that can dig into penetrable surfaces. Use a de-icing ladder to help reach trailer tops and remove snow and ice that can be hazardous on the road. Find these straight ladders and more at Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More