Skip Content

Filter Results By

Applied Filters Clear All

Wheel Type
Diameter
Thickness
Arbor Size
Abrasive Material
Grit
Grade
Hardness
Series
Specification
Brand
Price
  • View MoreView Less
Shop By

Straight Grinding Wheels-Type 1

7 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Cut-Off Wheel,T1,6in.x1/64in.x1-1/4in.
    • NORTON
    • Cut-Off Wheel, T1,6in.x1/64in.x1-1/4in.Cut-Off Wheel,T1,6in.x1/64in.x1-1/4in.
    • Item # 34CD71
    • Mfr. Model # 66252822953
    • Straight Grinding Wheel, Type 1, Wheel Type Cut Off, Diameter 6 In., Thickness 1/64 In., Arbor Size 1-1/4...More

    Toolrm Grinding Wheel,T1,7in,48A46-HVP2
    • NORTON
    • Toolrm Grinding Wheel, T1,7in, 48A46-HVP2Toolrm Grinding Wheel,T1,7in,48A46-HVP2
    • Item # 34CD72
    • Mfr. Model # 66252916215
    • Straight Grinding Wheel, Type 1, Wheel Type Toolroom, Diameter 7 In., Thickness 1/2 In., Arbor Size 1-1/4...More

    Vitrified Grinding Wheel,8in,AO,80 Grit
    • UNITED ABRASIVES-SAIT
    • Vitrified Grinding Wheel, 8in, AO, 80 GritVitrified Grinding Wheel,8in,AO,80 Grit
    • Item # 35KH32
    • Mfr. Model # 28025
    • Grinding Wheel, Type 1, Wheel Type 1, Diameter 8 In., Thickness 1 In., Arbor Size 1 In., Abrasive Material...More

    Vitrified Grinding Wheel,8in,AO,36 Grit
    • UNITED ABRASIVES-SAIT
    • Vitrified Grinding Wheel, 8in, AO, 36 GritVitrified Grinding Wheel,8in,AO,36 Grit
    • Item # 35KH31
    • Mfr. Model # 28023
    • Grinding Wheel, Type 1, Wheel Type 1, Diameter 8 In., Thickness 1 In., Arbor Size 1 In., Abrasive Material...More

    Cut-Off Wheel,16 in. Dia,ZA/AO,24G,Black
    • NORTON
    • Cut-Off Wheel, 16 in. Dia, ZA/AO, 24G, BlackCut-Off Wheel
    • Item # 26ZW22
    • Mfr. Model # 66253179147
    • Cut-Off Wheel, Type 1, Wheel Type 1, Diameter 16 In., Thickness 5/32 In., Arbor Size 1 In., Abrasive Material...More

    Results per page: 16 | 32 | 48