Skip Content

Filter Results By

Sub-Category
Item
Amps
NEMA Configuration
Number of Poles
Number of Wires
Voltage
Phase
Color
Duty
Grade
Material of Construction
Wiring Method
Brand
Price
Shop By
Ratings

Straight Blade Receptacles

82 Results Found that Include 712 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LEVITON
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • LEVITON
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital, Material of Construction Nylon and Wiring Method Back and Side; Varies by...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, ReceptacleCommercial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Sub-Category, Amps, NEMA Configuration, Color, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Phase 1 and Grade Hospital; Varies by Sub-Category, Amps, NEMA Configuration, Voltage, Color, Duty, Material of...More

  • LEVITON
  • Residential, ReceptacleResidential, Receptacle
  • Multiple product options available

    Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic, Wiring Method...More

  • LEVITON
  • Commercial, Decorator ReceptacleCommercial, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1 and Grade Commercial; Varies by Amps, NEMA Configuration, Color, Material of...More

TR Receptacle,20A,125VAC,5-20R,Ivory
  • HUBBELL WIRING DEVICE-KELLEMS
  • TR Receptacle, 20A, 125VAC, 5-20R, IvoryTR Receptacle,20A,125VAC,5-20R,Ivory
  • Item # 32XC09
  • Mfr. Model # 8300IVLTR
  • Tamper Resistant Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • LEVITON
  • Industrial, ReceptacleIndustrial, Receptacle
  • Multiple product options available

    Receptacle, Number of Wires 3, Phase 1 and Grade Industrial; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Voltage, Color, Duty, Material of...More

  • PASS AND SEYMOUR
  • Hospital, Plug Tail(TM) ReceptacleHospital, Plug Tail(TM) Receptacle
  • Multiple product options available

    Plug Tail™ Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP —, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • ReceptacleReceptacle
  • Multiple product options available

    Multiple product options available

  • LEVITON
  • Industrial, Flush Mount ReceptacleIndustrial, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Grade Industrial, Material of Construction Nylon and Wiring Method Side; Varies by Amps, NEMA Configuration, Number of Poles, Number...More

  • SNAPCONNECT
  • Hospital, ReceptacleHospital, Receptacle
  • Multiple product options available

    Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Duty Extra Heavy, Grade Hospital, Material of Construction Nylon, Wiring Method Back and...More

Receptacle,30A,125V,TT-30R,2P,3W,1PH
  • LEVITON
  • Receptacle, 30A, 125V, TT-30R, 2P, 3W, 1PHReceptacle,30A,125V,TT-30R,2P,3W,1PH
  • Item # 39A772
  • Mfr. Model # 7313
  • Travel Trailer Receptacle, 30 Amps, TT-30R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Miniature Flanged InletSpecification, Miniature Flanged Inlet
  • Multiple product options available

    Miniature Flanged Inlet, Number of Poles 2, Number of Wires 3, Phase 1, Color White, Duty Heavy, Grade Specification, Material of Construction Nylon/Polycarbonate and...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Four Outlet ReceptacleSpecification, Four Outlet Receptacle
  • Multiple product options available

    Four Outlet Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Specification, Material of Construction Polycarbonate and Wiring Method...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, ReceptacleSpecification, Receptacle
  • Multiple product options available

    Receptacle and Grade Specification; Varies by Sub-Category, Amps, NEMA Configuration, Number of Poles, Number of Wires, Voltage, Phase, Color, Duty, Material of...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Specification, Flush Mount ReceptacleSpecification, Flush Mount Receptacle
  • Multiple product options available

    Flush Mount Receptacle, Color Black, Duty Heavy, Grade Specification, Wiring Method Back and Side, IP Rating 20 and Standards UL/CSA; Varies by Amps, NEMA Configuration,...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
  • Item # 3DZP6
  • Mfr. Model # HBL5379C
  • Flanged Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHFlanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • Item # 3D235
  • Mfr. Model # HBL61CM64
  • Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Commercial, Receptacle with Isolated GroundCommercial, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Commercial, Material of Construction Nylon, Wiring Method Side,...More

  • HUBBELL WIRING DEVICE-KELLEMS
  • Hospital, Decorator ReceptacleHospital, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA Configuration,...More

  • LEVITON
  • Residential, Decorator ReceptacleResidential, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, 15, 5-15R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1/2, Grade Residential, Material of Construction Thermoplastic and...More

Flanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Flanged Inlet, 15A, 125V, 5-15P, 2P, 3W, 1PHFlanged Inlet,15A,125V,5-15P,2P,3W,1PH
  • Item # 3D855
  • Mfr. Model # HBL5240
  • Miniature Flanged Inlet, 15 Amps, 5-15P NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage...More

Receptacle,50A,125/250V,10-50R,3P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 50A, 125/250V, 10-50R, 3P, 3W, 1PHReceptacle,50A,125/250V,10-50R,3P,3W,1PH
  • Item # 3D281
  • Mfr. Model # HBL7940
  • Surface Mount Receptacle, 50 Amps, 10-50R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

  • LEVITON
  • Industrial, Decorator ReceptacleIndustrial, Decorator Receptacle
  • Multiple product options available

    Decorator Receptacle, 20, 5-20R, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, HP 1, Duty Heavy, Grade Industrial, Material of Construction...More

  • LEVITON
  • Hospital, Receptacle with Isolated GroundHospital, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Hospital and Wiring Method Back and Side; Varies by Amps, NEMA...More

Receptacle,20A,125V,5-20R,2P,3W,1PH
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle, 20A, 125V, 5-20R, 2P, 3W, 1PHReceptacle,20A,125V,5-20R,2P,3W,1PH
  • Item # 3D236
  • Mfr. Model # HBL61CM65
  • Flanged Receptacle, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3, Voltage 125VAC,...More

  • LEVITON
  • Industrial, Receptacle with Isolated GroundIndustrial, Receptacle with Isolated Ground
  • Multiple product options available

    Receptacle with Isolated Ground, Number of Poles 2, Number of Wires 3, Voltage 125VAC, Phase 1, Grade Industrial, Wiring Method Back and Side and Standards UL 498 File...More

Receptacle,50A,125/250V,10-50R,3P,3W,1PH
  • LEVITON
  • Receptacle, 50A, 125/250V, 10-50R, 3P, 3W, 1PHReceptacle,50A,125/250V,10-50R,3P,3W,1PH
  • Item # 5HZN7
  • Mfr. Model # 5050
  • Surface Mount Receptacle, 50 Amps, 10-50R NEMA Configuration, Number of Poles 3, Number of Wires 3, Voltage...More

Receptacle Box,20A,125V,5-20R,2P,3W
  • HUBBELL WIRING DEVICE-KELLEMS
  • Receptacle Box, 20A, 125V, 5-20R, 2P, 3WReceptacle Box,20A,125V,5-20R,2P,3W
  • Item # 1DNV8
  • Mfr. Model # DRUB20
  • Din Rail Duplex Receptacle Box, 20 Amps, 5-20R NEMA Configuration, Number of Poles 2, Number of Wires 3,...More

Results per page: 16 | 32 | 48

Find a straight blade electrical outlet and a matching electrical plug from the hundreds of NEMA plug devices Grainger offers. You will find a 20 amp, 125 volt receptacle and a 5-15 NEMA plug for high powered devices. Pair them with a plug boot to protect your connection, or find the right wall plates for your new electrical outlet. Choose a twist lock plug to secure heavier industrial machinery and appliances. The extensive line of electrical products from Grainger includes a variety of straight blade devices including plugs and receptacles for office buildings, factories and manufacturing plants.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More