Skip Content

Filter Results By

Applied Filters Clear All

Storage Lockers

15 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Box Locker/Wardrobe Combo,Vntilatd,Steel
  • HALLOWELL
  • Box Locker/Wardrobe Combo, Vntilatd, Steel Box Locker/Wardrobe Combo,Vntilatd,Steel
  • Item # 35UW96
  • Mfr. Model # AWA282-626
  • Box Locker/Wardrobe Combo, Locker Door Type Ventilated, All-Welded and Assembled, Tier Six, Two, Hooks per...More

High Security Wardrobe Locker, Assembled, One Tier, 24"
  • HALLOWELL
  • High Security Wardrobe Locker, Assembled, One Tier, 24" Overall Width High Security Wardrobe Locker
  • Item # 2PHG5
  • Mfr. Model # HERL442-1G-HG
  • High Security Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Locker...More

Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • LYON
  • Wardrobe Locker, Assembled, Two Tier, 36" Overall Width Wardrobe Locker
  • Item # 5NHA4
  • Mfr. Model # DD60343W
  • Wardrobe Locker, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

Military Foot Locker, Assembled, 36" Overall Width
  • STRONG HOLD
  • Military Foot Locker, Assembled, 36" Overall Width Military Foot Locker, Assembled, 36" Overall Width
  • Item # 40V993
  • Mfr. Model # 35-DSW-181-4DB
  • Military Foot Locker, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 36 In., Overall...More

Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V731
  • Mfr. Model # 45-W-244
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

Cell Phone Locker, Assembled, Five Tier, 27" Overall W
  • HALLOWELL
  • Cell Phone Locker, Assembled, Five Tier, 27" Overall Width, 12" Overall Depth Cell Phone Locker, Electronic Lock
  • Item # 30LW08
  • Mfr. Model # UCTL392(30)-5A-E-PL
  • Cell Phone Locker, Assembled, Locker Configuration (3) Wide, (15) Person, Tier Five, Opening Width 7-1/2 In.,...More

Box Locker,36 In. W,18 In. D,72 In. H
  • LYON
  • Box Locker, 36 In. W, 18 In. D, 72 In. H Box Locker
  • Item # 5NHC2
  • Mfr. Model # DD60663W
  • Box Locker, Locker Door Type Ventilated, Assembled, Locker Configuration (3) Wide, (18) Person, Tier Six,...More

Wardrobe Cabinet, Assembled, 60" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 60" Overall Width Wardrobe Cabinet, Assembled, 60" Overall Width
  • Item # 40V732
  • Mfr. Model # 55-W-244
  • Wardrobe Cabinet, Locker Door Type Solid, Assembled/Unassembled Assembled, Overall Width 60 In., Overall...More

Wardrobe Cabinet, Assembled, 48" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 48" Overall Width Wardrobe Cabinet, Assembled, 48" Overall Width
  • Item # 40V653
  • Mfr. Model # 46-VBS-241WR
  • Wardrobe Cabinet, Locker Door Type Ventilated, Assembled/Unassembled Assembled, Overall Width 48 In., Overall...More

Wardrobe Cabinet, Assembled, 36" Overall Width
  • STRONG HOLD
  • Wardrobe Cabinet, Assembled, 36" Overall Width Wardrobe Cabinet, Assembled, 36" Overall Width
  • Item # 40V640
  • Mfr. Model # 36-LDW-245
  • Wardrobe Cabinet, Locker Door Type Clearview, Assembled/Unassembled Assembled, Overall Width 36 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More