Skip Content

Filter Results By

Applied Filters Clear All

Storage Lockers

32 Results Found that Include 180 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bulk Storage Locker,Starter,Double
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bulk Storage Locker, Starter, Double Bulk Storage Locker
  • Item # 29TM84
  • Mfr. Model # 29TM84
  • Bulk Storage Locker, Locker Door Type Clearview, Tier Double, Number of Shelves 1, Number of Adjustable...More

  • Category : Bulk Storage Lockers
Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 45" Overall Width Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • Item # 39FJ07
  • Mfr. Model # 53365GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 45" Overall Width Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • Item # 39FH87
  • Mfr. Model # 52368BL-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 36" Overall Width Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • Item # 39FG82
  • Mfr. Model # 63368TN-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 45" Overall Width Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • Item # 39FH88
  • Mfr. Model # 52368GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wardrobe Locker Wardrobe Locker
  • Multiple product options available

    Multiple product options available

  • Category : Wardrobe Lockers
Ventilated Box Locker,Assembled,36 In. W
  • HALLOWELL
  • Ventilated Box Locker, Assembled, 36 In. W Ventilated Box Locker
  • Item # 4VEL8
  • Mfr. Model # U3228-6HV-A-HG
  • Ventilated Box Locker, Locker Door Type Ventilated, Assembled, Locker Configuration (3) Wide, (18) Person,...More

  • Category : Box Lockers
ADA Compliant Locker, Assembled, One Tier, 36" Overall
ADA Compliant Locker, Assembled, One Tier, 36" Overall
ADA Compliant Locker, Assembled, One Tier, 36" Overall
Antimicrobial Wardrobe Locker, Assembled, One Tier, 45" Ove
  • HALLOWELL
  • Antimicrobial Wardrobe Locker, Assembled, One Tier, 45" Overall Width Antimicrobial Wardrobe Locker
  • Item # 1RZU2
  • Mfr. Model # UMS3588-1A-PL-AM
  • Antimicrobial Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 36" Overall Width Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • Item # 39FG80
  • Mfr. Model # 63368BL-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 45" Overall Width Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • Item # 39FJ06
  • Mfr. Model # 53365BL-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 45" Overall Width Wardrobe Locker, Assembled, Two Tier, 45" Overall Width
  • Item # 39FH89
  • Mfr. Model # 52368TN-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 45" Overall Width Wardrobe Locker, Assembled, Three Tier, 45" Overall Width
  • Item # 39FJ08
  • Mfr. Model # 53365TN-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 36" Overall Width Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • Item # 39FG81
  • Mfr. Model # 63368GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More