Skip Content

Filter Results By

Applied Filters Clear All

Storage Lockers

40 Results Found that Include 200 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • Item # 39FJ15
  • Mfr. Model # 53368BL-U
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Ventilated Box Locker,12 In. D,Gray
  • HALLOWELL
  • Ventilated Box Locker, 12 In. D, Gray Ventilated Box Locker
  • Item # 4VEJ8
  • Mfr. Model # U3228-6HDV-HG
  • Ventilated Box Locker, Locker Door Type Ventilated, Unassembled, Locker Configuration (3) Wide, (18) Person,...More

  • Category : Box Lockers
Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • Item # 39FJ17
  • Mfr. Model # 53368TN-U
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Starter Bulk Storage Locker,2 Tier,Metal
  • HALLOWELL
  • Starter Bulk Storage Locker, 2 Tier, Metal Starter Bulk Storage Locker
  • Item # 5JMR0
  • Mfr. Model # BSL486090-R-2S-PL
  • Starter Bulk Storage Locker, Locker Door Type Ventilated, Unassembled, Locker Type (1) Wide, (2) Openings,...More

  • Category : Bulk Storage Lockers
Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Three Tier, 36" Overall Width Wardrobe Locker, Assembled, Three Tier, 36" Overall Width
  • Item # 39FG68
  • Mfr. Model # 63362GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 36" Overall Width Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • Item # 39FG15
  • Mfr. Model # 62365GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 36" Overall Width Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • Item # 39FG43
  • Mfr. Model # 62368BL-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Box Locker,72inW,18inD,78inH,Blue,Six
  • EDSAL
  • Box Locker, 72inW, 18inD, 78inH, Blue, Six Box Locker,72inW,18inD,78inH,Blue,Six
  • Item # 45GU37
  • Mfr. Model # CL515BU-UN
  • Box Locker, Locker Door Type Louvered, Unassembled, Locker Configuration (16) Person, Tier Six, Hooks per...More

  • Category : Box Lockers
Cell Phone Locker, Assembled, Five Tier, 27" Overall W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Box Locker Box Locker
  • Multiple product options available

    Multiple product options available

  • Category : Box Lockers
Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Assembled, Two Tier, 36" Overall Width Wardrobe Locker, Assembled, Two Tier, 36" Overall Width
  • Item # 39FG44
  • Mfr. Model # 62368GY-A
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Assembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wardrobe Locker Wardrobe Locker
  • Multiple product options available

    Multiple product options available

  • Category : Wardrobe Lockers
Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • Item # 39FJ10
  • Mfr. Model # 53365GY-U
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
ADA Compliant Locker, Unassembled, One Tier, 36" Overall&#x
Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • Item # 39FJ09
  • Mfr. Model # 53365BL-U
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • SALSBURY INDUSTRIES
  • Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width Wardrobe Locker, Unassembled, Three Tier, 45" Overall Width
  • Item # 39FJ11
  • Mfr. Model # 53365TN-U
  • Wardrobe Locker, Locker Door Type Louvered, Assembled/Unassembled Unassembled, Locker Configuration (3) Wide,...More

  • Category : Wardrobe Lockers
ADA Compliant Locker, Unassembled, One Tier, 36" Overall&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More