Skip Content

Filter Results By

Storage Carts and Transport Trucks

143 Results Found that Include 319 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wire Tote,Wheeled,Capacity 120 Lb
  • Wire Tote, Wheeled, Capacity 120 LbWire Tote,Wheeled,Capacity 120 Lb
  • Item # 1TCY5
  • Mfr. Model # 1TCY5
  • Wire Spool Cart, Load Capacity 120 lb., Number of Spindles 1, Spindle Dia. 1 In., Handle Type Straight, Frame...More

Rack,Wire Spool
  • Rack, Wire SpoolRack,Wire Spool
  • Item # 4HU97
  • Mfr. Model # 384-95
  • Specialty Storage Rack, Rod Wire Rack (2 Rods ), Depth 6 In., Width 26-1/8 In., Height 21-1/2 In.Steel...More

Threaded Rod Rack
  • Threaded Rod RackThreaded Rod Rack
  • Item # 3KP91
  • Mfr. Model # 367-95
  • Threaded Rod Rack, Height 24 Inches, Width 24 1/8 Inches, Depth 6 7/8 Inches, Diameter 2 1/16 for holes, Steel...More

Loop Hose Clamp Rack,Steel
  • Loop Hose Clamp Rack, SteelLoop Hose Clamp Rack,Steel
  • Item # 4HU94
  • Mfr. Model # 907-08-S129
  • Specialty Storage Rack, Loop Hose Clamp Rack (10), Depth 5-3/8 In., Width 23-1/4 In., Height 16-1/8 In.,...More

Rack,Wire Spool
Folding Table Dolly,74 x 43 in.
Folding Chair & Table Strg Cart,500 lb.
  • Folding Chair & Table Strg Cart, 500 lb.Folding Chair & Table Strg Cart,500 lb.
  • Item # 4ADD8
  • Mfr. Model # 915
  • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

Wire Reel Caddy,4 Spindles,45x24x22
  • Wire Reel Caddy, 4 Spindles, 45x24x22Wire Reel Caddy,4 Spindles,45x24x22
  • Item # 19C204
  • Mfr. Model # RT4-8S
  • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

Cable Reel Rack,3-Axle Starter,36 in. W
Poly Shell Chair Dolly,22-3/4x5-3/4
Loop Hose Clamp Rack,Steel
  • Loop Hose Clamp Rack, SteelLoop Hose Clamp Rack,Steel
  • Item # 4HU95
  • Mfr. Model # 905-08-S702
  • Specialty Storage Rack, Loop Hose Clamp Rack (5), Depth 5-3/8 In., Width 23-1/4 In., Height 16-1/8 In., Steel...More

Chair Dolly,34 x 52 in.
Round Table/Chair Dolly,40x64x32-3/4
Table Storage Caddy,45-1/4x75-7/8
Chair Storage Truck,Cap 800 Lb,L 63 In
  • Chair Storage Truck, Cap 800 Lb, L 63 InChair Storage Truck,Cap 800 Lb,L 63 In
  • Item # 30F016
  • Mfr. Model # 30F016
  • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Stacking Chair Cart,25-1/2x24-1/2x20-1/8
  • Stacking Chair Cart, 25-1/2x24-1/2x20-1/8Stacking Chair Cart,25-1/2x24-1/2x20-1/8
  • Item # 4KK07
  • Mfr. Model # RA-33-01
  • Stacking Chair Cart, Load Capacity 300 lb., Overall Length 25-1/2 In., Overall Width 24-1/2 In., Overall...More

Cart,Folding Wire
  • Cart, Folding WireCart,Folding Wire
  • Item # 5MD88
  • Mfr. Model # 9510
  • Folding Wire Spool Cart, Load Capacity 400 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type...More

Folding Chair Dolly,109-1/2x19-1/4
  • Folding Chair Dolly, 109-1/2x19-1/4Folding Chair Dolly,109-1/2x19-1/4
  • Item # 3KYJ1
  • Mfr. Model # DY50
  • Folding Chair Dolly, Overall Length 109-1/2 In., Overall Width 19-1/4 In., Overall Height 38-1/2 In., Holds...More

Stack Chair Dolly,21x21x26,20 chairs
  • Stack Chair Dolly, 21x21x26,20 chairsStack Chair Dolly,21x21x26,20 chairs
  • Item # 23PG35
  • Mfr. Model # DY86
  • Stack Chair Dolly, Load Capacity 300 lb., Overall Length 21 In., Overall Width 21 In., Overall Height 26 In.,...More

Folding Chair Dolly,67x70
Dispensing Cabinet,Wire,Hose and Tubing
  • Dispensing Cabinet, Wire, Hose and TubingDispensing Cabinet,Wire,Hose and Tubing
  • Item # 1ANU7
  • Mfr. Model # 580-95
  • Dispensing Cabinet, Wire, Hose, and Tubing, Depth 14-3/32 In., Width 19-9/16 In., Height 11-15/16 In., Number...More

Folding Chair Cart,46-1/2x19x39,24 chair
  • Folding Chair Cart, 46-1/2x19x39,24 chairFolding Chair Cart,46-1/2x19x39,24 chair
  • Item # 23PG07
  • Mfr. Model # DY-1100
  • Folding Chair Cart, Load Capacity 300 lb., Overall Length 46-1/2 In., Overall Width 19 In., Overall Height 39...More

Folding Chair & Table Strg Cart,500 lb.
  • Folding Chair & Table Strg Cart, 500 lb.Folding Chair & Table Strg Cart,500 lb.
  • Item # 4ADD9
  • Mfr. Model # 915L
  • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

Folding Chr Strg Cart,72 Chairs,800 lb.
  • Folding Chr Strg Cart, 72 Chairs, 800 lb.Folding Chr Strg Cart,72 Chairs,800 lb.
  • Item # 4ADD2
  • Mfr. Model # 900
  • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Results per page: 16 | 32 | 48

Grainger carries various types and sizes of storage and transport carts to help haul and stow supplies, equipment and more. To help keep items safely stored, yet visible and easy to move, get heavy-duty wire security carts with sturdy casters and a padlockable door latch. Durable chemical transport carts can withstand the hazards of acids, alkalis, solvents and other chemicals. Also find special wire spool carts, sturdy bar and pipe trucks and carts to help carry and store folding chairs and tables. Let Grainger help you get it done with durable storage and transport carts.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More