Skip Content

Filter Results By

Applied Filters Clear All

Storage Bins and Containers

13 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pail Lid Closer,For 1TMH6,1TMH8,1TMH9
Portable Tool Box,30 in. H x 60 in. W
  • VESTIL
  • Portable Tool Box, 30 in. H x 60 in. W Portable Tool Box,30 in. H x 60 in. W
  • Item # 39UV99
  • Mfr. Model # APTS-3060
  • Portable Tool Box, Volume Capacity 25 cu. ft., Load Capacity 2500 lb., Color Silver, Inside Length 24 In.,...More

Bulk Wire Mesh Container,4000 lb.,Steel
  • NASHVILLE WIRE
  • Bulk Wire Mesh Container, 4000 lb., Steel Bulk Wire Mesh Container
  • Item # 20JJ99
  • Mfr. Model # WM-R404836
  • Bulk Wire Mesh Container, 2 Gauge, Outside Length 40 In., Outside Width 48 In., Outside Height 42 In., Inside...More

Bulk Container,48 In L,Vista Green
  • STEEL KING
  • Bulk Container, 48 In L, Vista Green Bulk Container
  • Item # 4TJ22
  • Mfr. Model # HDWT4048VG
  • Bulk Container, 14 Gauge, Outside Length 48 In., Outside Width 40 In., Outside Height 30-1/2 In., Inside...More

Protective Case,19-1/2x15-1/2,65lb
  • PLATT
  • Protective Case, 19-1/2x15-1/2,65lb Yellow Protective Case
  • Item # 4TED7
  • Mfr. Model # 777THY-SGSH
  • Protective Case, Overall Length 19-1/2 In., Overall Width 15-1/2 In., Overall Depth 12-1/2 In., Load Capacity...More

Protective Case,19-1/2x15-1/2x12-1/2,Gry
  • PLATT
  • Protective Case, 19-1/2x15-1/2x12-1/2, Gry Gray Protective Case
  • Item # 4TED8
  • Mfr. Model # 777THG-SGSH
  • Protective Case, Overall Length 19-1/2 In., Overall Width 15-1/2 In., Overall Depth 12-1/2 In., Load Capacity...More

Portable Tool Box,24 in. H x 60 in. W
  • VESTIL
  • Portable Tool Box, 24 in. H x 60 in. W Portable Tool Box,24 in. H x 60 in. W
  • Item # 39UW12
  • Mfr. Model # APTS-2460
  • Portable Tool Box, Volume Capacity 20 cu. ft., Load Capacity 2500 lb., Color Silver, Inside Length 24 In.,...More

Bulk Container,36-3/4in.W,25-3/4in.H
  • DECADE PRODUCTS
  • Bulk Container, 36-3/4in.W, 25-3/4in.H Bulk Container
  • Item # 39UV34
  • Mfr. Model # C40SGY1-C1
  • Bulk Container, Outside Length 48 In., Outside Width 40 In., Outside Height 34-5/8 In., Inside Length 45 In.,...More

Case,44-15/16 InLx25-5/16 InWx16-1/2 InD
  • PELICAN
  • Case, 44-15/16 InLx25-5/16 InWx16-1/2 InD Olive Drab Green Protective Case
  • Item # 13E573
  • Mfr. Model # 1780
  • Protective Case, Overall Length 44-15/16 In., Overall Width 25-5/16 In., Overall Depth 16-1/2 In., Load...More

Case,44-15/16 InLx25-5/16 InWx16-1/2 InD
  • PELICAN
  • Case, 44-15/16 InLx25-5/16 InWx16-1/2 InD Desert Tan Protective Case
  • Item # 13E574
  • Mfr. Model # 1780
  • Protective Case, Overall Length 44-15/16 In., Overall Width 25-5/16 In., Overall Depth 16-1/2 In., Load...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More