Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Storage Bins and Containers

24 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bulk Container,48in.L x 45in.W x 41in.H
    • BUCKHORN
    • Bulk Container, 48in.L x 45in.W x 41in.HBulk Container,48in.L x 45in.W x 41in.H
    • Item # 36XE25
    • Mfr. Model # BN4845412010000
    • Bulk Container, Outside Length 48 In., Outside Width 45 In., Outside Height 41 In., Inside Length 44-1/2 In.,...More

    Container,500 lb.,Green,34.6 cu. ft.
    • ENPAC
    • Container, 500 lb., Green, 34.6 cu. ft.Ribbed Wall Container
    • Item # 41H554
    • Mfr. Model # 1531-GR
    • Ribbed Wall Container, Outside Length 51-1/2 In., Outside Width 47-1/4 In., Outside Height 42 In., Inside...More

    Protective Case,Black,44.90
    • PELICAN
    • Protective Case, Black, 44.90Protective Case,Black,44.90
    • Item # 20FZ64
    • Mfr. Model # 1780 WL/WF BLK
    • Protective Case, Inside Depth 14-7/8 In., Inside Length 41-1/8 In., Inside Width 21-35/64 In., Color Black,...More

    Bulk Wire Mesh Container,4000 lb.,Steel
    • NASHVILLE WIRE
    • Bulk Wire Mesh Container, 4000 lb., SteelBulk Wire Mesh Container
    • Item # 20JK01
    • Mfr. Model # WM-R324028
    • Bulk Wire Mesh Container, 2 Gauge, Outside Length 32 In., Outside Width 40 In., Outside Height 34 In., Inside...More

    Bulk Container,Gray,36in.W
    • DECADE PRODUCTS
    • Bulk Container, Gray, 36in.WBulk Container,Gray,36in.W
    • Item # 39UV33
    • Mfr. Model # 14K100AGG
    • Bulk Container, Outside Length 48 In., Outside Width 40 In., Outside Height 28 In., Inside Length 44 In.,...More

    Empty Metal Terminal Box,Red,PK6
    • 3M
    • Empty Metal Terminal Box, Red, PK6Empty Metal Terminal Box,Red,PK6
    • Item # 2JLH2
    • Mfr. Model # 11900
    • Metal Terminal Box, Empty, Number of Compartments 17, Material Metal, Color Red, Includes Plastic Insert Tray...More

    Bulk Container,48in.L x 45in.W x 25in.H
    • BUCKHORN
    • Bulk Container, 48in.L x 45in.W x 25in.HBulk Container,48in.L x 45in.W x 25in.H
    • Item # 36XE24
    • Mfr. Model # BH4845252010000
    • Bulk Container, Outside Length 48 In., Outside Width 45 In., Outside Height 25 In., Inside Length 44-5/16...More

    Bin Storage Rack,144 Bins,Gray
    • QUANTUM STORAGE SYSTEMS
    • Bin Storage Rack, 144 Bins, GrayBin Storage Rack,144 Bins,Gray
    • Item # 9LEZ5
    • Mfr. Model # QFS148-309GY
    • Bin Storage Rack, Number of Drawers or Bins 144, Cabinet Depth 14-5/8 In., Cabinet Width 23-5/8 In., Cabinet...More

    Stand, Tip Out, Ivory
    • QUANTUM STORAGE SYSTEMS
    • Stand, Tip Out, IvoryStand, Tip Out, Ivory
    • Item # 1VH37
    • Mfr. Model # QFS148-305IV
    • Single Sided Tip Out Stand, Length 8 In, Width 23 5/8 In, Height 52 In, Load Capacity 250 Lb, 14 Gauge Steel,...More

    Bin Storage Rack,144 Bins,Ivory
    • QUANTUM STORAGE SYSTEMS
    • Bin Storage Rack, 144 Bins, IvoryBin Storage Rack,144 Bins,Ivory
    • Item # 9F135
    • Mfr. Model # QFS148-309IV
    • Bin Storage Rack, Number of Drawers or Bins 144, Cabinet Depth 14-5/8 In., Cabinet Width 23-5/8 In., Cabinet...More

    Stand, Tip Out
    • QUANTUM STORAGE SYSTEMS
    • Stand, Tip OutStand, Tip Out
    • Item # 1VH36
    • Mfr. Model # QFS148-305GY
    • Single Sided Tip Out Stand, Length 8 In, Width 23 5/8 In, Height 52 In, Load Capacity 250 Lb, 14 Gauge Steel,...More

    Bin Storage Rack,35 Bins,White
    • QUANTUM STORAGE SYSTEMS
    • Bin Storage Rack, 35 Bins, WhiteBin Storage Rack,35 Bins,White
    • Item # 9NWD9
    • Mfr. Model # QFS148-305WT
    • Bin Storage Rack, Number of Drawers or Bins 35, Cabinet Depth 8 In., Cabinet Width 23-5/8 In., Cabinet Height...More

    Bin Storage Rack,144 Bins,White
    • QUANTUM STORAGE SYSTEMS
    • Bin Storage Rack, 144 Bins, WhiteBin Storage Rack,144 Bins,White
    • Item # 9RYC7
    • Mfr. Model # QFS148-309WT
    • Bin Storage Rack, Number of Drawers or Bins 144, Cabinet Depth 14-5/8 In., Cabinet Width 23-5/8 In., Cabinet...More

    Tank Stand,Vertical,Steel,Dia 44
    Tank Stand,Vertical,Steel,Dia 32
    Tank Stand,Vertical,Steel,Dia 32
    Foot Locker,33Lx17Wx14D,OD Green
    • PELICAN
    • Foot Locker, 33Lx17Wx14D, OD GreenFoot Locker,33Lx17Wx14D,OD Green
    • Item # 12A006
    • Mfr. Model # 472-FTLK-1
    • Footlocker, Volume Capacity 2.82 cu. ft., Color Olive Drab Green, Inside Length 29 In., Inside Width 14 In.,...More

    Case,26-1/2 In Lx26-1/2 In Wx25-1/4 In D
    • GRAINGER APPROVED
    • Case, 26-1/2 In Lx26-1/2 In Wx25-1/4 In DCase,26-1/2 In Lx26-1/2 In Wx25-1/4 In D
    • Item # 8MVG5
    • Mfr. Model # 370 BLACK
    • Protective Case, Overall Length 26-1/2 In., Overall Width 26-1/2 In., Overall Depth 25-1/4 In., Inside Depth...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More