Skip Content

Filter Results By

Applied Filters Clear All

Storage Bins and Containers

73 Results Found that Include 130 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Storage Tote Storage Tote
  • Multiple product options available

    Multiple product options available

  • Category : Totes
Pail,Screw Top,Round,12.2 gal,HDPE,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail, Screw Top, Round, 12.2 gal, HDPE, White Pail
  • Item # 6KDZ5
  • Mfr. Model # 25731
  • Pail, Open Head, Shape Round, Capacity 12.2 gal., Material HDPE, Color White, Diameter 15-1/2 In., Height 21...More

  • Category : Storage Pails and Buckets
Compartment Box,Gray
  • FLAMBEAU
  • Compartment Box, Gray Compartment Box
  • Item # 19YZ83
  • Mfr. Model # 1024-2
  • Compartment Box, Number of Compartments 24, Number of Removable Dividers 0, Overall Width 18-1/2 In., Overall...More

  • Category : Parts Chests and Boxes
Compartment Box,10 Compartments
  • STANLEY
  • Compartment Box, 10 Compartments Item Small Parts Organizer Box
  • Item # 13U671
  • Mfr. Model # FMST14920
  • Compartment Box, Number of Compartments 10, Number of Removable Dividers 10, Overall Width 17-2/5 In.,...More

  • Category : Parts Chests and Boxes
Label Holder,Self Adhesive,3inx5in,PK50
Small Label Holder,Kanban,Bk/Orange,PK24
Utility Trunk, 30 In.L x 14-1/4 In.W
  • PLANO MOLDING
  • Utility Trunk, 30 In.L x 14-1/4 In.W Utility Trunk, 30 In.L x 14-1/4 In.W
  • Item # 30F068
  • Mfr. Model # 1719-00
  • Utility Trunk, Volume Capacity 3.22 cu ft., Color Black, Inside Length 26 In., Inside Width 11-1/4 In.,...More

  • Category : Storage Trunks and Site Boxes
Portable Tool Box,26 In. W,11 In. H
  • PLANO MOLDING
  • Portable Tool Box, 26 In. W, 11 In. H Portable Tool Box
  • Item # 36N221
  • Mfr. Model # 682-007
  • Portable Tool Box, Number of Compartments 1, Overall Width 26 In., Overall Height 11 In., Overall Depth 9-7/8...More

  • Category : Parts Chests and Boxes
Storage Trunk,W 15 3/4,L 32 1/2,Black
Storage Box,Small,Clear
  • PLANO MOLDING
  • Storage Box, Small, Clear Storage Box
  • Item # 19YM92
  • Mfr. Model # 146000
  • Storage Box, Number of Compartments 1, Number of Removable Dividers 0, Overall Width 11 In., Overall Height 4...More

  • Category : Parts Chests and Boxes
Storage Tote,14-1/2 In. H,30-3/4 In. L
  • J TERENCE THOMPSON
  • Storage Tote, 14-1/2 In. H, 30-3/4 In. L Storage Tote
  • Item # 2XLA1
  • Mfr. Model # 2921
  • Storage Tote, Outside Length 30-3/4 In., Outside Width 20-1/2 In., Outside Height 14-1/2 In., Inside Length...More

  • Category : Totes
Attached Lid Container, 2.44 cu. ft. Volume Capacity, 24&qu
Stack Container,23-3/5x12x6,Gray
  • MOLDED FIBERGLASS
  • Stack Container, 23-3/5x12x6, Gray Stack Container,23-3/5x12x6,Gray
  • Item # 39H996
  • Mfr. Model # 8083085136
  • Stacking Container, Width 12 In., Length 23-3/8 In., Height 6 In., Inside Bottom Length 21 In., Inside Bottom...More

  • Category : Stacking Containers
Card Holder,Adh. Back,2x3-1/2,PK25
  • AKRO-MILS
  • Card Holder, Adh. Back, 2x3-1/2, PK25 Card Stock Holder
  • Item # 21D068
  • Mfr. Model # 29304
  • Card Stock Holder, Width 3-1/2 In., Height 2 In., Material Card Stock, Plastic Sleeve, Adhesive Backing,...More

  • Category : Label Holders
Zip Seal Pouch-Self Adh 3in.x 5in., PK25
Parts Washing Box,L 16 1/2 In,Gray
  • MOLDED FIBERGLASS
  • Parts Washing Box, L 16 1/2 In, Gray Parts Washing Box,L 16 1/2 In,Gray
  • Item # 1UVP4
  • Mfr. Model # 80204851361148
  • Heavy Duty Parts Washing Box, Stackable, Inside Bottom Length 14 5/8 In, Inside Bottom Depth 4 1/2 In, Inside...More

  • Category : Stacking Containers
ESD Divider Box,22-1/2x17-1/2x5 In,Black
  • LEWISBINS
  • ESD Divider Box, 22-1/2x17-1/2x5 In, Black Conductive ESD-Safe Divider Box
  • Item # 8ECT8
  • Mfr. Model # DC3050 XL
  • ESD Divider Box, Outside Length 22-1/2 In., Outside Width 17-1/2 In., Outside Height 5 In., Inside Length 20...More

  • Category : Divider Boxes
Stack Container,23-3/5x12x6,White
  • MOLDED FIBERGLASS
  • Stack Container, 23-3/5x12x6, White Stack Container,23-3/5x12x6,White
  • Item # 39H995
  • Mfr. Model # 8083085269
  • Stacking Container, Width 12 In., Length 23-3/8 In., Height 6 In., Inside Bottom Length 21 In., Inside Bottom...More

  • Category : Stacking Containers
Pail,Open Head,Round,5 gal,Steel,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pail, Open Head, Round, 5 gal, Steel, Gray Pail
  • Item # 21YL09
  • Mfr. Model # OH5-24/DC24LL-RIG
  • Pail, Open Head, Shape Round, Capacity 5.0 gal., Material Steel, Color Gray, Diameter 11-13/16 In., Height...More

  • Category : Storage Pails and Buckets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More