Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Storage Bins and Containers

76 Results Found that Include 137 Products

Results per page: 16 | 32 | 48
  • QUANTUM STORAGE SYSTEMS
  • BinBin
  • Multiple product options available

    Multiple product options available

Label Holder,Pk25
  • AIGNER
  • Label Holder, Pk25Label Holder
  • Item # 5AU71
  • Mfr. Model # WRM1253
  • Label Holder, Snap On, Clear, Flexible, Includes White Inserts, Fits High Moisture Shleving Or Similar...More

Compartment Box,10 Compartments
  • STANLEY
  • Compartment Box, 10 CompartmentsItem Small Parts Organizer Box
  • Item # 13U671
  • Mfr. Model # FMST14920
  • Compartment Box, Number of Compartments 10, Number of Removable Dividers 10, Overall Width 17-2/5 In.,...More

Nesting Container,19 In L,24 1/2 In W
  • AKRO-MILS
  • Nesting Container, 19 In L, 24 1/2 In WNesting Container,19 In L,24 1/2 In W
  • Item # 8AHX0
  • Mfr. Model # 34240GREY
  • Nesting Container, Outside Length 19 In., Outside Width 24-1/2 In., Outside Height 9-1/2 In., Volume Capacity...More

Storage Trunk,W 15 3/4,L 32 1/2,Black
  • J TERENCE THOMPSON
  • Storage Trunk, W 15 3/4, L 32 1/2, BlackStorage Trunk,W 15 3/4,L 32 1/2,Black
  • Item # 1NTK4
  • Mfr. Model # 2820
  • Storage Trunk, Color Black, Overall Length 32-1/2 In., Overall Width 15-3/4 In., Overall Height 13-3/4 In.,...More

Tray, Chemical Resistant, 3/4 x 14 x 18
Card Stock Holder,2 x 4 In.,PK 25
  • AKRO-MILS
  • Card Stock Holder, 2 x 4 In., PK 25Card Stock Holder
  • Item # 21D067
  • Mfr. Model # 29303
  • Card Stock Holder, Width 4 In., Height 2 In., Material Card Stock, Plastic Sleeve, Clear/White, Clear Sleeve...More

Tip Out Bin,6 Bins,3-3/4x23-5/8x4-1/2
  • AKRO-MILS
  • Tip Out Bin, 6 Bins, 3-3/4x23-5/8x4-1/2Tip Out Bin,6 Bins,3-3/4x23-5/8x4-1/2
  • Item # 39T751
  • Mfr. Model # 06706
  • Tip Out Bin, Number of Drawers or Bins 6, Cabinet Depth 3-3/4 In., Cabinet Width 23-5/8 In., Cabinet Height...More

Stack Container,23-3/5x12x6,White
  • MOLDED FIBERGLASS
  • Stack Container, 23-3/5x12x6, WhiteStack Container,23-3/5x12x6,White
  • Item # 39H995
  • Mfr. Model # 8083085269
  • Stacking Container, Width 12 In., Length 23-3/8 In., Height 6 In., Inside Bottom Length 21 In., Inside Bottom...More

Nesting Tote,12 In. H,30 In. L,19 In. W
  • DIVERSI-PLAST
  • Nesting Tote, 12 In. H, 30 In. L, 19 In. WNestable Tote
  • Item # 8YKD4
  • Mfr. Model # TOTE 30X19X12 NAT
  • Nesting Tote, Outside Length 30 In., Outside Width 19 In., Outside Height 12 In., Material High-Density...More

Magnetic Card Holder,6x0.95,PK 25
  • GRAINGER APPROVED
  • Magnetic Card Holder, 6x0.95, PK 25Magnetic Data Card Holder
  • Item # 2VAK2
  • Mfr. Model # 2VAK2
  • Magnetic Data Card Holder, Length 6 In, Width 0.95 In, Height 0.125 In, Stability Temp -20 to 120 Deg F,...More

Portable Organizer, 62 Compartment
  • AKRO-MILS
  • Portable Organizer, 62 CompartmentPortable Organizer, 62 Compartment
  • Item # 8CZU8
  • Mfr. Model # 6118
  • Portable Organizer, Number of Compartments 12 to 62, Overall Width 18-1/4 In., Overall Height 3-1/3 In.,...More

Collapsible Container,15 In L,12 In W
  • QUANTUM STORAGE SYSTEMS
  • Collapsible Container, 15 In L, 12 In WCollapsible Container
  • Item # 5LY58
  • Mfr. Model # RC1215-089
  • Collapsible Container, Outside Length 15 In., Outside Width 12 In., Outside Height 9 In., Color Gray,...More

14/7 Stacking Steel Bin Box,6x4x3,Galv
  • SSI SCHAEFER
  • 14/7 Stacking Steel Bin Box, 6x4x3, Galv14/7 Stacking Steel Bin Box,6x4x3,Galv
  • Item # 4VL39
  • Mfr. Model # 147.060403GV1
  • Stacking Galvanized Steel Container, Width 4.0 In., Length 6-3/4 In., Height 3.0 In., Inside Bottom Length...More

Tray, ESD, L 25 3/4 In, W 17 7/8 In
  • MOLDED FIBERGLASS
  • Tray, ESD, L 25 3/4 In, W 17 7/8 InTray, ESD, L 25 3/4 In, W 17 7/8 In
  • Item # 2TU29
  • Mfr. Model # 3320005167
  • Tray, ESD, Overall Length 25 3/4 In, Overall Width 17 7/8 In, Overall Depth 1 1/8 In, Inside Length 24 3/8...More

Results per page: 16 | 32 | 48