Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Green Certification

Storage Bins and Containers

24 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Pegboard Shelf,W 22 In,D 5 In,Black
    • HALLOWELL
    • Pegboard Shelf, W 22 In, D 5 In, Black
    • Item # 6XXV8
    • Mfr. Model # FKWS22ME-HT
    • Pegboard Shelf, Adjustable, Height 1 In., Width 22 In., Depth 5 In., Load Rating 50 lb., Formed Sheet Steel...More

    Pegboard Shelf,W 30 In,D 5 In,Black
    • HALLOWELL
    • Pegboard Shelf, W 30 In, D 5 In, Black
    • Item # 6XXV9
    • Mfr. Model # FKWS30ME-HT
    • Pegboard Shelf, Adjustable, Height 1 In., Width 30 In., Depth 5 In., Load Rating 50 lb., Formed Sheet Steel...More

    • HALLOWELL
    • Pegboard
    • Multiple product options available

    Pegboard Shelf,W 36 In,D 5 In,Black
    • HALLOWELL
    • Pegboard Shelf, W 36 In, D 5 In, Black
    • Item # 6XXW0
    • Mfr. Model # FKWS36ME-HT
    • Pegboard Shelf, Adjustable, Height 1 In., Width 36 In., Depth 5 In., Load Rating 50 lb., Formed Sheet Steel...More

    Mixed Modular Storage Unit,132In,Hardwd
    • HALLOWELL
    • Mixed Modular Storage Unit, 132In, Hardwd
    • Item # 22CT66
    • Mfr. Model # FKMIXEDSTOR-SM-M
    • Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit,132In,12 ga.
    • HALLOWELL
    • Secure Modular Storage Unit, 132In, 12 ga.
    • Item # 22CT63
    • Mfr. Model # FKSECURESTOR-SM-S
    • Secure Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit,168In,Hardwood
    • HALLOWELL
    • Open Modular Storage Unit, 168In, Hardwood
    • Item # 22CT60
    • Mfr. Model # FKOPENSTOR-LG-M
    • Open Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit,168In,Hardwd
    • HALLOWELL
    • Mixed Modular Storage Unit, 168In, Hardwd
    • Item # 22CT68
    • Mfr. Model # FKMIXEDSTOR-LG-M
    • Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit,168In,Hardwd
    • HALLOWELL
    • Secure Modular Storage Unit, 168In, Hardwd
    • Item # 22CT64
    • Mfr. Model # FKSECURESTOR-LG-M
    • Secure Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit,168In,12ga Stl
    • HALLOWELL
    • Open Modular Storage Unit, 168In, 12ga Stl
    • Item # 22CT61
    • Mfr. Model # FKOPENSTOR-LG-S
    • Open Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit,132In,Hardwood
    • HALLOWELL
    • Open Modular Storage Unit, 132In, Hardwood
    • Item # 22CT58
    • Mfr. Model # FKOPENSTOR-SM-M
    • Open Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit,168In,12 ga.
    • HALLOWELL
    • Mixed Modular Storage Unit, 168In, 12 ga.
    • Item # 22CT69
    • Mfr. Model # FKMIXEDSTOR-LG-S
    • Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit,168In,12ga
    • HALLOWELL
    • Complete Modular Storage Unit, 168In, 12ga
    • Item # 22CT71
    • Mfr. Model # FKCOMPLETE-SM-S
    • Complete Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit,168In,12 ga.
    • HALLOWELL
    • Secure Modular Storage Unit, 168In, 12 ga.
    • Item # 22CT65
    • Mfr. Model # FKSECURESTOR-LG-S
    • Secure Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit,60In,12ga Stl
    • HALLOWELL
    • Basic Modular Storage Unit, 60In, 12ga Stl
    • Item # 22CT55
    • Mfr. Model # FKBASIC-SM-S
    • Basic Modular Storage Unit, Overall Height 78 In., Overall Width 60 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit,210In,12ga
    • HALLOWELL
    • Complete Modular Storage Unit, 210In, 12ga
    • Item # 22CT73
    • Mfr. Model # FKCOMPLETE-LG-S
    • Complete Modular Storage Unit, Overall Height 78 In., Overall Width 210 In., Overall Depth 24 In., Color...More

    Secure Modular Storage Unit,132In,Hardwd
    • HALLOWELL
    • Secure Modular Storage Unit, 132In, Hardwd
    • Item # 22CT62
    • Mfr. Model # FKSECURESTOR-SM-M
    • Secure Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Open Modular Storage Unit,132In,12ga Stl
    • HALLOWELL
    • Open Modular Storage Unit, 132In, 12ga Stl
    • Item # 22CT59
    • Mfr. Model # FKOPENSTOR-SM-S
    • Open Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Mixed Modular Storage Unit,132In,12 ga.
    • HALLOWELL
    • Mixed Modular Storage Unit, 132In, 12 ga.
    • Item # 22CT67
    • Mfr. Model # FKMIXEDSTOR-SM-S
    • Mixed Modular Storage Unit, Overall Height 78 In., Overall Width 132 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit,72In,12ga Stl
    • HALLOWELL
    • Basic Modular Storage Unit, 72In, 12ga Stl
    • Item # 22CT57
    • Mfr. Model # FKBASIC-LG-S
    • Basic Modular Storage Unit, Overall Height 78 In., Overall Width 72 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit,168In,Hdwd
    • HALLOWELL
    • Complete Modular Storage Unit, 168In, Hdwd
    • Item # 22CT70
    • Mfr. Model # FKCOMPLETE-SM-M
    • Complete Modular Storage Unit, Overall Height 78 In., Overall Width 168 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit,60 In,Hardwd
    • HALLOWELL
    • Basic Modular Storage Unit, 60 In, Hardwd
    • Item # 22CT54
    • Mfr. Model # FKBASIC-SM-M
    • Basic Modular Storage Unit, Overall Height 78 In., Overall Width 60 In., Overall Depth 24 In., Color...More

    Complete Modular Storage Unit,210In,Hdwd
    • HALLOWELL
    • Complete Modular Storage Unit, 210In, Hdwd
    • Item # 22CT72
    • Mfr. Model # FKCOMPLETE-LG-M
    • Complete Modular Storage Unit, Overall Height 78 In., Overall Width 210 In., Overall Depth 24 In., Color...More

    Basic Modular Storage Unit,72 In,Hardwd
    • HALLOWELL
    • Basic Modular Storage Unit, 72 In, Hardwd
    • Item # 22CT56
    • Mfr. Model # FKBASIC-LG-M
    • Basic Modular Storage Unit, Overall Height 78 In., Overall Width 72 In., Overall Depth 24 In., Color...More

    Results per page: 16 | 32 | 48