Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Storage Bins and Containers

45 Results Found that Include 61 Products 

Results per page: 16 | 32 | 48
Toolboard Hook Assortment,60 Piece
  • KENNEDY
  • Toolboard Hook Assortment, 60 Piece
  • Item # 5NGV0
  • Mfr. Model # 99853
  • Toolboard Hook Assortment, 60-Pc, Welded Construction, Material Steel, Silver, Bright Zinc Finish, Includes...More

Parts Shelf,D 6 3/4,L 17 3/4,Gray
  • KENNEDY
  • Parts Shelf, D 6 3/4, L 17 3/4, Gray
  • Item # 5NGU5
  • Mfr. Model # 99846
  • Parts Toolboard Shelf, Depth 6 3/4 In, Length 17 3/4 In, Load Rating 40 Lb, Welded Construction, Material...More

Single Rod Hook,L 1 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 1 In, PK 10
  • Item # 5NGR5
  • Mfr. Model # 99820
  • Single Rod Toolboard Hook, Vertical End, Length 1 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

Single Rod Hook,L 2 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 2 In, PK 10
  • Item # 5NGR6
  • Mfr. Model # 99821
  • Single Rod Toolboard Hook, Vertical End, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

Single Rod Hook,L 4 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 4 In, PK 10
  • Item # 5NGR9
  • Mfr. Model # 99824
  • Single Rod Toolboard Hook, Angle End, Length 4 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Ring Hook,Dia 2 3/8 In,PK 2
  • KENNEDY
  • Ring Hook, Dia 2 3/8 In, PK 2
  • Item # 5NGU0
  • Mfr. Model # 99839
  • Ring Toolboard Hook, Load Rating 40 Lb, Inside Dia 2 3/8 In, Welded Construction, Material Steel, Color...More

Wrench Rack,D 5 9/16 In,L 6 15/16 In
  • KENNEDY
  • Wrench Rack, D 5 9/16 In, L 6 15/16 In
  • Item # 5NGU2
  • Mfr. Model # 99841
  • Wrench Toolboard Rack, Depth 5 9/16 In, Length 6 15/16 In, Load Rating 40 Lb, Welded Construction, Material...More

Single Rod Hook,L 3 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 3 In, PK 10
  • Item # 5NGR7
  • Mfr. Model # 99822
  • Single Rod Toolboard Hook, Vertical End, Length 3 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 90...More

Single Rod Hook,L 2 3/8 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 2 3/8 In, PK 10
  • Item # 5NGR8
  • Mfr. Model # 99823
  • Single Rod Toolboard Hook, Angle End, Length 2 3/8 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Double Rod Hook,L 2 In,PK 10
  • KENNEDY
  • Double Rod Hook, L 2 In, PK 10
  • Item # 5NGT2
  • Mfr. Model # 99828
  • Double Rod Toolboard Hook, Vertical End, Width 1 1/2 In, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4...More

Toolboard Cutout Sheet, Magnetic,Blue
  • KENNEDY
  • Toolboard Cutout Sheet, Magnetic, Blue
  • Item # 18T333
  • Mfr. Model # 99815
  • Cutout Sheet, Toolboard, Height 1/16 In., Width 18 In., Length 24 In., Material Magnetic Vinyl, Blue,...More

Pliers Hook,L 2 1/8 In,PK 10
  • KENNEDY
  • Pliers Hook, L 2 1/8 In, PK 10
  • Item # 5NGT6
  • Mfr. Model # 99832
  • Pliers Toolboard Hook, Width 2 1/8 In, Depth 3/4 In, Length 2 1/8 In, Load Rating 40 Lb, Rod Thickness 3/4...More

Single Spring Clip,Dia 3/4 In,PK10
  • KENNEDY
  • Single Spring Clip, Dia 3/4 In, PK10
  • Item # 5NGT8
  • Mfr. Model # 99835
  • Single Spring Toolboard Clip, Length 2 In, Load Rating 3 Lb, Inside Dia 3/4 In, Welded Construction, Material...More

Pliers Hook,L 1 1/4 In,PK 10
  • KENNEDY
  • Pliers Hook, L 1 1/4 In, PK 10
  • Item # 5NGT5
  • Mfr. Model # 99831
  • Pliers Toolboard Hook, Width 1 1/4 In, Depth 3/4 In, Length 1 1/4 In, Load Rating 40 Lb, Rod Thickness 3/4...More

Screwdriver Unit,D 1-15/16,L 17 3/4
  • KENNEDY
  • Screwdriver Unit, D 1-15/16, L 17 3/4
  • Item # 5NGU1
  • Mfr. Model # 99840
  • Screwdriver Toolboard Unit, Depth 1-15/16 In., Length 17-3/4 In., Load Rating 40 lb., Welded Construction,...More

Toolboard Cutout Sheet, Magnetic,White
  • KENNEDY
  • Toolboard Cutout Sheet, Magnetic, White
  • Item # 18T334
  • Mfr. Model # 99816
  • Cutout Sheet, Toolboard, Height 1/16 In., Width 18 In., Length 24 In., Material Magnetic Vinyl, White,...More

Bin Storage Strip,D 3/4 In,L 17 3/4 In
  • KENNEDY
  • Bin Storage Strip, D 3/4 In, L 17 3/4 In
  • Item # 5NGU7
  • Mfr. Model # 99848
  • Bin Storage Toolboard Strip, Depth 3/4 In, Length 17 3/4 In, Load Rating 40 Lb, Welded Construction, Material...More

Single Spring Clip,Dia 1 In,PK 10
  • KENNEDY
  • Single Spring Clip, Dia 1 In, PK 10
  • Item # 5NGT9
  • Mfr. Model # 99836
  • Single Spring Toolboard Clip, Length 2 In, Load Rating 3 Lb, Inside Dia 1 In, Welded Construction, Material...More

Toolboard Hook Assortment,30 Piece
  • KENNEDY
  • Toolboard Hook Assortment, 30 Piece
  • Item # 5NGU9
  • Mfr. Model # 99852
  • Toolboard Hook Assortment, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Includes 17...More

Double Rod Hook,L 4 In,PK 10
  • KENNEDY
  • Double Rod Hook, L 4 In, PK 10
  • Item # 5NGT4
  • Mfr. Model # 99830
  • Double Rod Toolboard Hook, Angle End, Width 1 1/2 In, Length 4 In, Load Rating 40 Lb, Rod Thickness 1/4 In,...More

Single Rod Hook,L 6 In,PK 10
  • KENNEDY
  • Single Rod Hook, L 6 In, PK 10
  • Item # 5NGT0
  • Mfr. Model # 99825
  • Single Rod Toolboard Hook, Angle End, Length 6 In, Load Rating 40 Lb, Rod Thickness 1/4 In, Bend Angle 30...More

Single Spring Clip,Dia 1/2 In,PK10
  • KENNEDY
  • Single Spring Clip, Dia 1/2 In, PK10
  • Item # 5NGT7
  • Mfr. Model # 99833
  • Single Spring Toolboard Clip, Length 2 In, Load Rating 3 Lb, Inside Dia 1/2 In, Welded Construction, Material...More

Bin Storage Strip,D 3/4 In,L 4 In
  • KENNEDY
  • Bin Storage Strip, D 3/4 In, L 4 In
  • Item # 5NGU6
  • Mfr. Model # 99847
  • Bin Storage Toolboard Strip, Depth 3/4 In, Length 4 In, Load Rating 40 Lb, Welded Construction, Material...More

Allen Key Unit,D 1 In,L 4 1/2 In
  • KENNEDY
  • Allen Key Unit, D 1 In, L 4 1/2 In
  • Item # 5NGU3
  • Mfr. Model # 99842
  • Allen Key Toolboard Unit, Depth 1 In, Length 4 1/2 In, Load Rating 3 Lb, Welded Construction, Material Steel,...More

Double Rod Hook,L 2 In,PK 10
  • KENNEDY
  • Double Rod Hook, L 2 In, PK 10
  • Item # 5NGT3
  • Mfr. Model # 99829
  • Double Rod Toolboard Hook, Angle End, Width 1 1/2 In, Length 2 In, Load Rating 40 Lb, Rod Thickness 1/4 In,...More

Toolboard Hook Assortment,10 Piece
  • KENNEDY
  • Toolboard Hook Assortment, 10 Piece
  • Item # 5NGU8
  • Mfr. Model # 99851
  • Toolboard Hook Assortment, Welded Construction, Material Steel, Color Silver, Bright Zinc Finish, Includes 6...More

Double Rod Hook,L 1 In,PK 10
  • KENNEDY
  • Double Rod Hook, L 1 In, PK 10
  • Item # 5NGT1
  • Mfr. Model # 99827
  • Double Rod Toolboard Hook, Vertical End, Width 1 1/2 In, Length 1 In, Load Rating 40 Lb, Rod Thickness 1/4...More

Toolboard Cutout Sheet, Magnetic,Red
  • KENNEDY
  • Toolboard Cutout Sheet, Magnetic, Red
  • Item # 18T332
  • Mfr. Model # 99814
  • Cutout Sheet, Toolboard, Height 1/16 In., Width 18 In., Length 24 In., Material Magnetic Vinyl, Red,...More

Open Toolboard Trolley,52 In. H,24 In. D
  • KENNEDY
  • Open Toolboard Trolley, 52 In. H, 24 In. D
  • Item # 4AAF5
  • Mfr. Model # 50102BL
  • Open Toolboard Trolley, Square Hole Pegboard Both Sides, Overall Height 52 In., Overall Depth 24 In., Overall...More

Results per page: 16 | 32 | 48