Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Storage and Transport Carts

21 Results Found that Include 113 Products 

Results per page: 16 | 32 | 48
    • DURHAM
    • Security Cart
    • Multiple product options available

    • DAYTON
    • Wire Security Cart
    • Multiple product options available

    Wire Caddy,Wheeled,6 Spindle,225Lb Cap
    • GREENLEE
    • Wire Caddy, Wheeled, 6 Spindle, 225Lb Cap
    • Item # 4HED2
    • Mfr. Model # 909
    • Wire Spool Cart, Load Capacity 225 lb., Number of Spindles 6, Spindle Dia. 1/2 In. and 1 In., Handle Type...More

    • METRO
    • Wire Security Cart
    • Multiple product options available

    Mobile Security Cart,52x27x69
    • GRAINGER APPROVED VENDOR
    • Mobile Security Cart, 52x27x69
    • Item # 16A690
    • Mfr. Model # SC2448-63CF
    • Mobile Security Cart, Load Capacity 1000 lb., Shelf Length 48 In., Shelf Width 24 In., Number of Shelves Each...More

    • BURNDY
    • Wire Spool Cart
    • Multiple product options available

    Folding Chair Cart,69-3/4x68x30-3/4 In
    • VIRCO INC.
    • Folding Chair Cart, 69-3/4x68x30-3/4 In
    • Item # 23L853
    • Mfr. Model # HCT6072BLK01
    • Folding Chair Cart, Overall Length 68 In., Overall Width 31 In., Overall Height 69-3/4 In., Holds 84 Folding...More

    • METRO
    • Mesh Security Cart
    • Multiple product options available

    • LITTLE GIANT
    • Security Box Cart
    • Multiple product options available

    • LITTLE GIANT
    • Mobile Security Cart
    • Multiple product options available

    Removable Drop-Gate Truck,2000 lb.
    • LITTLE GIANT
    • Removable Drop-Gate Truck, 2000 lb.
    • Item # 49Y492
    • Mfr. Model # CARD-3060-8PY
    • Removable Drop-Gate Truck, Load Capacity 2000 lb., Shelf Length 60 In., Shelf Width 30 In., Number of Shelves...More

    • GRAINGER APPROVED VENDOR
    • Mesh Security Truck
    • Multiple product options available

    • METRO
    • Security Cart
    • Multiple product options available

    Security Cabinet,Loss Prevention,72 In.
    • GRAINGER APPROVED VENDOR
    • Security Cabinet, Loss Prevention, 72 In.
    • Item # 9EVM2
    • Mfr. Model # LPC-4040-6
    • Security Cabinet, Loss Prevention, Opening Width 48 In., In Use Height 72 In., Construction 8 ga. Galvanized...More

    • SOUTHWIRE COMPANY
    • Wire Cart
    • Multiple product options available

    • LITTLE GIANT
    • Security Box Truck
    • Multiple product options available

    Mobile Bar Cradle Rack,H 30,W 28,L 60
    • DURHAM
    • Mobile Bar Cradle Rack, H 30, W 28, L 60
    • Item # 1KAB2
    • Mfr. Model # BCT-2860-10K-95
    • Mobile Bar Cradle Rack, Material Solid Steel, Powder Coat Finish, Color Gray, Includes 2 Rigid Wheels and 2...More

    Wire Security Cart,SS,39H,24W x 30L
    • METRO
    • Wire Security Cart, SS, 39H, 24W x 30L
    • Item # 6GJY9
    • Mfr. Model # SECMLAB
    • Wire Security Cart, Load Capacity 600 lb., Shelf Length 30 In., Shelf Width 24 In., Number of Shelves 1,...More

    Folding Table Cart,98-1/2 In
    • VIRCO INC.
    • Folding Table Cart, 98-1/2 In
    • Item # 23L858
    • Mfr. Model # HTT8BLK01
    • Folding Table Cart, Holds 12 to 16 Tables, Frame Material Steel, Overall Height 49 In., Overall Width 31 In.,...More

    Results per page: 16 | 32 | 48