Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Storage and Transport Carts

82 Results Found that Include 272 Products 

Results per page: 16 | 32 | 48
Wire Reel Caddy,4 Spindles,45x24x22
  • LITTLE GIANT
  • Wire Reel Caddy, 4 Spindles, 45x24x22
  • Item # 19C204
  • Mfr. Model # RT4-8S
  • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

Pipe Cradle Truck,V-Groove,30x17
  • LITTLE GIANT
  • Pipe Cradle Truck, V-Groove, 30x17
  • Item # 19C219
  • Mfr. Model # TB-1
  • Pipe Cradle Truck, Load Capacity 1000 lb., Overall Height 36 In., Overall Length 60 In., Overall Width 24...More

Chair Dolly,52 In. H,34 In. W,14 In. D
  • NATIONAL PUBLIC SEATING
  • Chair Dolly, 52 In. H, 34 In. W, 14 In. D
  • Item # 9JAM4
  • Mfr. Model # DY9000
  • Chair Dolly, Overall Height 52 In., Overall Width 34 In., Overall Depth 14 In., Construction Steel, Caster...More

  • JAMCO
  • Mesh Security Truck
  • Multiple product options available

Folding Chair & Tbl Strg Cart,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Tbl Strg Cart, 800 lb.
  • Item # 4ADD5
  • Mfr. Model # 935L
  • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

  • NATIONAL PUBLIC SEATING
  • Folding Chair Dolly
  • Multiple product options available

Stacking Chair Dolly, 40 Capacity
Folding Chr Strg Cart,48 Chairs,500 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 48 Chairs, 500 lb.
  • Item # 4ADD6
  • Mfr. Model # 920
  • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

Poly Shell Chair Dolly, 12 Capacity
Rectangular Folding Cart,36-1/4 In.H
  • MIDWEST FOLDING
  • Rectangular Folding Cart, 36-1/4 In.H
  • Item # 9DY28
  • Mfr. Model # Q-TC72-B
  • Rectangular Folding Table Cart, Holds 12 Tables, Overall Height 36-1/4 In., Overall Width 31-1/4 In., Overall...More

Round Table Dolly
  • GRAINGER APPROVED VENDOR
  • Round Table Dolly
  • Item # 12F630
  • Mfr. Model # 12F630
  • Round Table/Chair Dolly, Load Capacity 770, Overall Length 64 In., Overall Width 32-3/4 In., Overall Height...More

Folding Chair & Table Strg Cart,400 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Table Strg Cart, 400 lb.
  • Item # 4ADE1
  • Mfr. Model # 940
  • Folding Chair Storage Cart, Load Capacity 400 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Folding Chr Strg Cart,48 Chairs,500 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 48 Chairs, 500 lb.
  • Item # 4ADD7
  • Mfr. Model # 920L
  • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

Folding Table Dolly,Steel,90-1/4 In. L
Bulk Tambour Truck,48 cu ft,Blue
  • ROYAL
  • Bulk Tambour Truck, 48 cu ft, Blue
  • Item # 19D630
  • Mfr. Model # G48-BLX-BTC-6UNN
  • Bulk Tambour Truck, Load Capacity 800 lb., Number of Shelves 2, Overall Height 68 In., Overall Width 28-1/2...More

Rectangular Folding Cart,31-1/4 In.H
  • MIDWEST FOLDING
  • Rectangular Folding Cart, 31-1/4 In.H
  • Item # 8XAY1
  • Mfr. Model # Q-TC96-B
  • Rectangular Folding Table Cart, Holds 12 Tables, Overall Height 31-1/4 In., Overall Width 31-1/4 In., Overall...More

  • JAMCO
  • Bar Cradle Truck
  • Multiple product options available

Folding Chr Strg Cart,72 Chairs,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 72 Chairs, 800 lb.
  • Item # 4ADD2
  • Mfr. Model # 900
  • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Folding Chair Dolly,50 Capacity
Rectangular Folding  Cart,32-1/2 In.H
  • MIDWEST FOLDING
  • Rectangular Folding Cart, 32-1/2 In.H
  • Item # 9CD16
  • Mfr. Model # Q-TEC-B
  • Rectangular Folding Table Cart, Holds 8 Tables, Overall Height 32-1/4 In., Overall Width 31-1/4 In., Overall...More

Folding Chair Cart,69-3/4x68x30-3/4 In
  • VIRCO INC.
  • Folding Chair Cart, 69-3/4x68x30-3/4 In
  • Item # 23L853
  • Mfr. Model # HCT6072BLK01
  • Folding Chair Cart, Overall Length 68 In., Overall Width 31 In., Overall Height 69-3/4 In., Holds 84 Folding...More

Folding Chair & Tbl Strg Cart,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chair & Tbl Strg Cart, 800 lb.
  • Item # 4ADD4
  • Mfr. Model # 935
  • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

Stacked Chair Dolly,Cap 200 Lb,22x22x4
  • RAYMOND PRODUCTS
  • Stacked Chair Dolly, Cap 200 Lb, 22x22x4
  • Item # 14G828
  • Mfr. Model # 560
  • Stacked Chair Dolly, Load Capacity 200 lb., Overall Length 24 In., Overall Width 22-1/2 In., Overall Height...More

  • RAYMOND PRODUCTS
  • Bar and Pipe Truck
  • Multiple product options available

  • LITTLE GIANT
  • Pipe Stake Truck
  • Multiple product options available

A-Frame Bar Rack Truck,2400 lb.
  • LITTLE GIANT
  • A-Frame Bar Rack Truck, 2400 lb.
  • Item # 49Y483
  • Mfr. Model # ABR-3640-6PH
  • A-Frame Bar Rack Truck, Load Capacity 2400 lb., Overall Height 65 In., Overall Length 40 In., Overall Width...More

Additional Arm Bar Rack Truck,200 lb.
  • LITTLE GIANT
  • Additional Arm Bar Rack Truck, 200 lb.
  • Item # 49Y485
  • Mfr. Model # AF-ARM
  • Additional Arm Bar Rack Truck, Load Capacity 200 lb., Overall Height 7 In., Overall Length 12 In., Overall...More

  • JAMCO
  • Panel/Pipe Truck
  • Multiple product options available

Pipe Cart,2000 Lb,58.5x33x19.5
  • SUMNER
  • Pipe Cart, 2000 Lb, 58.5x33x19.5
  • Item # 19F659
  • Mfr. Model # 783230
  • Pipe Cart, Load Capacity 2000 lbs, Overall Height 19.5 In., Overall Length 58.5 In., Overall Width 33 In.,...More

Folding Chr Strg Cart,72 Chairs,800 lb.
  • RAYMOND PRODUCTS
  • Folding Chr Strg Cart, 72 Chairs, 800 lb.
  • Item # 4ADD3
  • Mfr. Model # 900L
  • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

Results per page: 16 | 32 | 48