Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Storage and Transport Carts

9 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Folding Table Cart,76 In
    • VIRCO INC.
    • Folding Table Cart, 76 InFolding Table Cart,76 In
    • Item # 23L857
    • Mfr. Model # HTT6BLK01
    • Folding Table Cart, Holds 16 Tables, Frame Material Steel, Overall Height 49 In., Overall Width 31 In.,...More

    Wire Security Cart,1800 lb.,71-1/4 in. H
    • GRAINGER APPROVED
    • Wire Security Cart, 1800 lb., 71-1/4 in. HWire Security Cart,1800 lb.,71-1/4 in. H
    • Item # 35JG64
    • Mfr. Model # 35JG64
    • Wire Security Cart, Load Capacity 1800 lb., Number of Shelves 0, Overall Height 71-1/4 In., Overall Width 24...More

    Welded Drop-Gate Truck,2000 lb.
    • LITTLE GIANT
    • Welded Drop-Gate Truck, 2000 lb.Welded Drop-Gate Truck
    • Item # 49Y496
    • Mfr. Model # CAWD-3060-6PY
    • Welded Drop-Gate Truck, Load Capacity 2000 lb., Shelf Length 60 In., Shelf Width 30 In., Number of Shelves 0,...More

    Pipe Stake Truck,Solid Deck,72x36
    • LITTLE GIANT
    • Pipe Stake Truck, Solid Deck, 72x36Pipe Stake Truck
    • Item # 19C154
    • Mfr. Model # DT-3672-DIA-4PS
    • Pipe Stake Truck, Load Capacity 4000 lb., Overall Height 44 In., Overall Length 75 In., Overall Width 36 In.,...More

    Mobile Bar Cradle Rack,H 30,W 28,L 96
    Panel/Pipe Truck,3 Levels,36x48
    • JAMCO
    • Panel/Pipe Truck, 3 Levels, 36x48Panel/Pipe Truck
    • Item # 16C885
    • Mfr. Model # UP448-P8
    • Panel/Pipe Truck, Load Capacity 4000 lb., Overall Height 59 In., Overall Length 48 In., Overall Width 36 In.,...More

    SmartCart, Heavy Duty, Cap 600 Lb
    • BURNDY
    • SmartCart, Heavy Duty, Cap 600 LbWire Spool Cart
    • Item # 5UVF7
    • Mfr. Model # BSC2H
    • Wire Spool Cart, Load Capacity 600 lb., Number of Spindles 1, Spindle Dia. 1 In., Handle Type Handlebar,...More

    Results per page: 16 | 32 | 48