Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Storage and Transport Carts

20 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Hand Truck Wire Cart,54 1/2x26 1/2 In
    • GREENLEE
    • Hand Truck Wire Cart, 54 1/2x26 1/2 InWire Spool Cart
    • Item # 5C648
    • Mfr. Model # 911
    • Wire Spool Cart, Load Capacity 750 lb., Number of Spindles 3, Spindle Dia. 5/8 In., Handle Type Handlebar,...More

    Folding Chr Strg Cart,72 Chairs,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 72 Chairs, 800 lb.Folding Chr Strg Cart,72 Chairs,800 lb.
    • Item # 4ADD2
    • Mfr. Model # 900
    • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Wire Reel Cart Cabinet,1200 lb.
    • LITTLE GIANT
    • Wire Reel Cart Cabinet, 1200 lb.Wire Reel Cart Cabinet,1200 lb.
    • Item # 49Y650
    • Mfr. Model # RCM-2448-5PYTL
    • Wire Reel Cart Cabinet, Load Capacity 1200 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type Steel...More

    Bar and Pipe Truck,1200 lb.,63 In. L
    • RAYMOND PRODUCTS
    • Bar and Pipe Truck, 1200 lb., 63 In. LBar and Pipe Truck
    • Item # 6HHZ4
    • Mfr. Model # 975
    • Bar and Pipe Truck, Load Capacity 1200 lb., Overall Height 74 In., Overall Length 63 In., Overall Width 30...More

    Cable Reel Rack,3-Axle Starter,48 in. W
    Bar Cradle Truck,5000 lb.,62 In.L
    • JAMCO
    • Bar Cradle Truck, 5000 lb., 62 In.LBar Cradle Truck
    • Item # 16A955
    • Mfr. Model # CR362-P1
    • Bar Cradle Truck, Load Capacity 5000 lb., Overall Height 28 In., Overall Length 62 In., Overall Width 30 In.,...More

    Pipe Cart,2000 Lb,58.5x33x19.5
    • SUMNER
    • Pipe Cart, 2000 Lb, 58.5x33x19.5Pipe Cart,2000 Lb,58.5x33x19.5
    • Item # 19F659
    • Mfr. Model # 783230
    • Pipe Cart, Load Capacity 2000 lbs, Overall Height 19.5 In., Overall Length 58.5 In., Overall Width 33 In.,...More

    Chair Storage Truck,Cap 800 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 800 Lb, L 63 InChair Storage Truck,Cap 800 Lb,L 63 In
    • Item # 30F017
    • Mfr. Model # 30F017
    • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Table Tote, 32x32x25
    • RAYMOND PRODUCTS
    • Table Tote, 32x32x25Table Tote, 32x32x25
    • Item # 4ADN9
    • Mfr. Model # 3032
    • Table Tote, Holds 1 Table, Frame Material Steel, Overall Height 25 In., Overall Width 32 In., Overall Length...More

    A-Frame Bar Rack Truck,2400 lb.
    • LITTLE GIANT
    • A-Frame Bar Rack Truck, 2400 lb.A-Frame Bar Rack Truck,2400 lb.
    • Item # 49Y483
    • Mfr. Model # ABR-3640-6PH
    • A-Frame Bar Rack Truck, Load Capacity 2400 lb., Overall Height 65 In., Overall Length 40 In., Overall Width...More

    Cable Reel Rack,Starter
    Folding Chr Strg Cart,72 Chairs,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 72 Chairs, 800 lb.Folding Chr Strg Cart,72 Chairs,800 lb.
    • Item # 4ADD3
    • Mfr. Model # 900L
    • Folding Chair Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Cable Reel Rack,4-Axle Add-On,48 in. W
    Cable Reel Rack,4-Axle Starter,36 in. W
    Folding Chair Cart,25 Chairs,375 lb.
    • ICEBERG
    • Folding Chair Cart, 25 Chairs, 375 lb.Folding Chair Cart
    • Item # 16A333
    • Mfr. Model # 64046
    • Folding Chair Cart, Load Capacity 375 lb., Overall Length 76 In., Overall Width 21 In., Overall Height 38-1/2...More

    Cable Reel Rack,Add-On
    SmartCart, Light Duty, Cap 300 Lb
    • BURNDY
    • SmartCart, Light Duty, Cap 300 LbWire Spool Cart
    • Item # 5UVF8
    • Mfr. Model # BSC2L
    • Wire Spool Cart, Load Capacity 300 lb., Number of Spindles 0, Handle Type Handlebar, Frame Material Steel,...More

    Results per page: 16 | 32 | 48