Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Storage and Transport Carts

27 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Wire Spool Cart, 1200 Lbs, Gray
    Hand Truck Wire Cart,47 x 23 In
    • GREENLEE
    • Hand Truck Wire Cart, 47 x 23 InWire Spool Cart
    • Item # 2MDN8
    • Mfr. Model # 38733
    • Wire Spool Cart, Load Capacity 300 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type Handlebar,...More

    Chair Storage Truck,Cap 800 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 800 Lb, L 63 InChair Storage Truck,Cap 800 Lb,L 63 In
    • Item # 30F016
    • Mfr. Model # 30F016
    • Folding Chair Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chair & Tbl Strg Cart,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Tbl Strg Cart, 800 lb.Folding Chair & Tbl Strg Cart,800 lb.
    • Item # 4ADD5
    • Mfr. Model # 935L
    • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

    Cart,Folding Wire
    • GREENLEE
    • Cart, Folding WireCart,Folding Wire
    • Item # 5MD88
    • Mfr. Model # 9510
    • Folding Wire Spool Cart, Load Capacity 400 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type...More

    Mobile Stakes Table,1200 lb.,60 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 60 In.LMobile Stakes Table,1200 lb.,60 In.L
    • Item # 16C136
    • Mfr. Model # EY360-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Folding Chair & Table Strg Cart,400 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 400 lb.Folding Chair & Table Strg Cart,400 lb.
    • Item # 4ADE1
    • Mfr. Model # 940
    • Folding Chair Storage Cart, Load Capacity 400 lb., Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Folding Chr Strg Cart,48 Chairs,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 48 Chairs, 500 lb.Folding Chr Strg Cart,48 Chairs,500 lb.
    • Item # 4ADD6
    • Mfr. Model # 920
    • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • DAYTON
    • Chair Storage Truck, Cap 500 Lb, L 43-1/2Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • Item # 30F015
    • Mfr. Model # 30F015
    • Folding Chair Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Folding Chr Strg Cart,48 Chairs,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chr Strg Cart, 48 Chairs, 500 lb.Folding Chr Strg Cart,48 Chairs,500 lb.
    • Item # 4ADD7
    • Mfr. Model # 920L
    • Folding Chair Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Stack Chair Cart,Black
    • VIRCO INC.
    • Stack Chair Cart, BlackStack Chair Cart,Black
    • Item # 23L854
    • Mfr. Model # HCT789BLK01
    • Stack Chair Cart, Overall Length 40-1/2 In., Overall Width 20-3/4 In., Overall Height 61 In., Holds 12...More

    Bar and Pipe Truck,1200 lb.,74 In. H
    • RAYMOND PRODUCTS
    • Bar and Pipe Truck, 1200 lb., 74 In. HBar and Pipe Truck
    • Item # 6HHZ5
    • Mfr. Model # 976
    • Bar and Pipe Truck, Load Capacity 1200 lb., Overall Height 74 In., Overall Length 63 In., Overall Width 30...More

    Folding Chair & Tbl Strg Cart,800 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Tbl Strg Cart, 800 lb.Folding Chair & Tbl Strg Cart,800 lb.
    • Item # 4ADD4
    • Mfr. Model # 935
    • Folding Chair and Table Storage Cart, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8 In.,...More

    Folding Chair & Table Strg Cart,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 500 lb.Folding Chair & Table Strg Cart,500 lb.
    • Item # 4ADD8
    • Mfr. Model # 915
    • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Chair Caddy,Dark Brown,70 In. H
    • NATIONAL PUBLIC SEATING
    • Chair Caddy, Dark Brown, 70 In. HChair Caddy,Dark Brown,70 In. H
    • Item # 9DZD7
    • Mfr. Model # 84-60
    • Chair Caddy, Overall Height 70 In., Overall Width 67 In., Overall Depth 33-1/4 In., Color Dark Brown,...More

    Folding Chair & Table Strg Cart,500 lb.
    • RAYMOND PRODUCTS
    • Folding Chair & Table Strg Cart, 500 lb.Folding Chair & Table Strg Cart,500 lb.
    • Item # 4ADD9
    • Mfr. Model # 915L
    • Folding Chair and Table Storage Cart, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • DAYTON
    • Chair Storage Truck, Cap 500 Lb, L 43-1/2Chair Storage Truck,Cap 500 Lb,L 43-1/2
    • Item # 30F014
    • Mfr. Model # 30F014
    • Folding Chair Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8 In.,...More

    Chair and Table Storage Truck,L63 x H84
    • DAYTON
    • Chair and Table Storage Truck, L63 x H84Chair and Table Storage Truck,L63 x H84
    • Item # 30F019
    • Mfr. Model # 30F019
    • Folding Chair and Table Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8...More

    Chair and Table Storage Truck,L63 x H74
    • DAYTON
    • Chair and Table Storage Truck, L63 x H74Chair and Table Storage Truck,L63 x H74
    • Item # 30F018
    • Mfr. Model # 30F018
    • Folding Chair and Table Storage Truck, Load Capacity 800 lb., Overall Length 63 In., Overall Width 31-5/8...More

    Cable Reel Rack,3-Axle Starter,36 in. W
    Cable Reel Rack,4-Axle Add-On,36 in. W
    Mobile Stakes Table,1200 lb.,72 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 72 In.LMobile Stakes Table,1200 lb.,72 In.L
    • Item # 16C137
    • Mfr. Model # EY372-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,60 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 60 In.LMobile Stakes Table,1200 lb.,60 In.L
    • Item # 16C139
    • Mfr. Model # EY460-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,48 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 48 In.LMobile Stakes Table,1200 lb.,48 In.L
    • Item # 16C138
    • Mfr. Model # EY448-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Cable Reel Rack,Add-On
    Results per page: 16 | 32 | 48