Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Storage and Transport Carts

19 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Folding Chair Cart,24to32 Chairs,300 lb.
    • GRAINGER APPROVED VENDOR
    • Folding Chair Cart, 24to32 Chairs, 300 lb.Folding Chair Cart
    • Item # 3W076
    • Mfr. Model # RA-296
    • Folding Chair Cart, Load Capacity 300 lb., Overall Length 77 In., Overall Width 19-7/32 In., Overall Height...More

    Pipe Cradle Truck,V-Groove,30x17
    • LITTLE GIANT
    • Pipe Cradle Truck, V-Groove, 30x17Pipe Cradle Truck,V-Groove,30x17
    • Item # 19C219
    • Mfr. Model # TB-1
    • Pipe Cradle Truck, Load Capacity 1000 lb., Overall Height 36 In., Overall Length 60 In., Overall Width 24...More

    Bar Cradle Truck,3000 lb.,34 In. H
    • LITTLE GIANT
    • Bar Cradle Truck, 3000 lb., 34 In. HBar Cradle Truck,3000 lb.,34 In. H
    • Item # 4DPZ9
    • Mfr. Model # ERBST-2424-6PH
    • Bar Cradle Truck, Load Capacity 3000 lb., Overall Height 34 In., Overall Length 24 In., Overall Width 24 In.,...More

    Folding Chair Dolly, Double-Tier,84 Cap.
    Standard Platform Truck,3600 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 3600 lb.Pipe Stake Truck
    • Item # 4DRA4
    • Mfr. Model # NBP-2436-8PUBK
    • Pipe Stake Truck, Load Capacity 3600 lbs., Overall Height 8 In., Overall Length 39 In., Overall Width 24 In.,...More

    Cable Reel Rack,Add-On
    Bar Cradle Truck,4000 lb.,24 In.L
    • JAMCO
    • Bar Cradle Truck, 4000 lb., 24 In.LBar Cradle Truck
    • Item # 16C858
    • Mfr. Model # TC225-P6-AS
    • Bar Cradle Truck, Load Capacity 4000 lb., Overall Height 34 In., Overall Length 26 In., Overall Width 25 In.,...More

    Wire Reel Cart,1200 lb.
    • LITTLE GIANT
    • Wire Reel Cart, 1200 lb.Wire Reel Cart
    • Item # 49Y648
    • Mfr. Model # RC-2448-5PYTL
    • Wire Reel Cart, Load Capacity 1200 lb., Number of Spindles 5, Spindle Dia. 1/2 In., Handle Type Steel Tubing,...More

    Chair Storage Truck,Cap 400 Lb,L 63 In
    • DAYTON
    • Chair Storage Truck, Cap 400 Lb, L 63 InChair Storage Truck,Cap 400 Lb,L 63 In
    • Item # 30F013
    • Mfr. Model # 30F013
    • Folding Chair Storage Truck, Load Capacity 400, Overall Length 63 In., Overall Width 31-5/8 In., Overall...More

    Chair and Table Storage Truck,43-1/2x74
    • DAYTON
    • Chair and Table Storage Truck, 43-1/2x74Chair and Table Storage Truck,43-1/2x74
    • Item # 30F020
    • Mfr. Model # 30F020
    • Folding Chair and Table Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Cart for Stacking Guest Chairs,Black
    Round Folding Table Cart,Steel,49 In.L
    Chair and Table Storage Truck,43-1/2x84
    • DAYTON
    • Chair and Table Storage Truck, 43-1/2x84Chair and Table Storage Truck,43-1/2x84
    • Item # 30F021
    • Mfr. Model # 30F021
    • Folding Chair and Table Storage Truck, Load Capacity 500 lb., Overall Length 43-1/2 In., Overall Width 31-5/8...More

    Wire Cart,6 Shelves,250 Lb Capacity
    • SOUTHWIRE COMPANY
    • Wire Cart, 6 Shelves, 250 Lb CapacityWire Cart
    • Item # 48L084
    • Mfr. Model # WW-538
    • Wire Cart, Load Capacity 250 lbs., Overall Height 36 In., Overall Width 29 In., Wheel Material Plastic, Wheel...More

    Mobile Stakes Table,1200 lb.,60 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 60 In.LMobile Stakes Table,1200 lb.,60 In.L
    • Item # 16C132
    • Mfr. Model # EY260-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,72 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 72 In.LMobile Stakes Table,1200 lb.,72 In.L
    • Item # 16C133
    • Mfr. Model # EY272-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,36 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 36 In.LMobile Stakes Table,1200 lb.,36 In.L
    • Item # 16C134
    • Mfr. Model # EY336-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,48 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 48 In.LMobile Stakes Table,1200 lb.,48 In.L
    • Item # 16C135
    • Mfr. Model # EY348-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Cable Reel Rack,Add-On
    Results per page: 16 | 32 | 48