Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Storage and Transport Carts

17 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Caddy,Folding Table
    • GRAINGER APPROVED VENDOR
    • Caddy, Folding Table
    • Item # 1RL27
    • Mfr. Model # RA-102A
    • Table Storage Caddy , Load Capacity 770 lbs., Overall Length 75.866 In., Overall Width 30.315 In., Overall...More

    Fldng/Stacked Chr Cart,32 Chairs,300 lb.
    • RAYMOND PRODUCTS
    • Fldng/Stacked Chr Cart, 32 Chairs, 300 lb.
    • Item # 4ACR2
    • Mfr. Model # 630
    • Folding/Stacked Chair Cart, Load Capacity 300 lb., Overall Length 67 In., Overall Width 22 In., Overall...More

    Rectangular Folding  Cart,32-1/2 In.H
    • MIDWEST FOLDING
    • Rectangular Folding Cart, 32-1/2 In.H
    • Item # 9CD16
    • Mfr. Model # Q-TEC-B
    • Rectangular Folding Table Cart, Holds 8 Tables, Overall Height 32-1/4 In., Overall Width 31-1/4 In., Overall...More

    Stacking Chair Cart,33 Chairs,300 lb.
    • GRAINGER APPROVED VENDOR
    • Stacking Chair Cart, 33 Chairs, 300 lb.
    • Item # 4KK07
    • Mfr. Model # RA-33-01
    • Stacking Chair Cart, Load Capacity 300 lb., Overall Length 25-1/2 In., Overall Width 24-1/2 In., Overall...More

    Rectangular Folding Cart,31-1/4 In.H
    • MIDWEST FOLDING
    • Rectangular Folding Cart, 31-1/4 In.H
    • Item # 8XAY1
    • Mfr. Model # Q-TC96-B
    • Rectangular Folding Table Cart, Holds 12 Tables, Overall Height 31-1/4 In., Overall Width 31-1/4 In., Overall...More

    Folding Chair Dolly,50 Capacity
    Round Folding Table Cart,49 In.L
    • MIDWEST FOLDING
    • Round Folding Table Cart, 49 In.L
    • Item # 8CJ67
    • Mfr. Model # Q-RTC-B
    • Round Folding Table Cart, Holds 8 Tables, Overall Height 41-1/4 In., Overall Width 31-1/4 In., Overall Length...More

    Folding Table Dolly,Steel,90-1/4 In. L
    Rectangular Folding Cart,97-1/2 In.L
    • MIDWEST FOLDING
    • Rectangular Folding Cart, 97-1/2 In.L
    • Item # 20C738
    • Mfr. Model # TC96
    • Rectangular Folding Table Cart, Holds 8 Tables, Frame Material Steel, Overall Height 36-1/4 In., Overall...More

    Mobile Table,2 Shelves,4 Stakes,24x24
    • JAMCO
    • Mobile Table, 2 Shelves, 4 Stakes, 24x24
    • Item # 16C128
    • Mfr. Model # EY224-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Rectangular Folding Cart,36-1/4 In.H
    • MIDWEST FOLDING
    • Rectangular Folding Cart, 36-1/4 In.H
    • Item # 20C737
    • Mfr. Model # TC72
    • Rectangular Folding Table Cart, Holds 8 Tables, Frame Material Steel, Overall Height 36-1/4 In., Overall...More

    Mobile Stakes Table,1200 lb.,48 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 48 In.L
    • Item # 16C127
    • Mfr. Model # EY148-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,30 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 30 In.L
    • Item # 16C129
    • Mfr. Model # EY230-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,48 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 48 In.L
    • Item # 16C131
    • Mfr. Model # EY248-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,36 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 36 In.L
    • Item # 16C126
    • Mfr. Model # EY136-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Mobile Stakes Table,1200 lb.,36 In.L
    • JAMCO
    • Mobile Stakes Table, 1200 lb., 36 In.L
    • Item # 16C130
    • Mfr. Model # EY236-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Results per page: 16 | 32 | 48