Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Storage and Transport Carts

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Wire Reel Caddy,4 Spindles,45x24x22
    • LITTLE GIANT
    • Wire Reel Caddy, 4 Spindles, 45x24x22Wire Reel Caddy,4 Spindles,45x24x22
    • Item # 19C204
    • Mfr. Model # RT4-8S
    • Wire Reel Caddy, Load Capacity 300 lb., Number of Spindles 4, Spindle Dia. 5/8 In., Handle Type Steel Tubing,...More

    Chair Dolly,52 In. H,34 In. W,14 In. D
    Stacking Chair Dolly, 40 Capacity
    Fldng/Stacked Chr Cart,24 Chairs,300 lb.
    • RAYMOND PRODUCTS
    • Fldng/Stacked Chr Cart, 24 Chairs, 300 lb.Folding/Stacked Chair Cart
    • Item # 4DJW7
    • Mfr. Model # 600
    • Folding/Stacked Chair Cart, Load Capacity 300 lb., Overall Length 50-3/4 In., Overall Width 22 In., Overall...More

    Folding Table Dolly,Steel,74 In. L
    Folding/Stacked Chair Cart,51x22x43
    • DAYTON
    • Folding/Stacked Chair Cart, 51x22x43Folding/Stacked Chair Cart
    • Item # 30E998
    • Mfr. Model # 30E998
    • Folding/Stacked Chair Cart, Load Capacity 300 lb., Overall Length 51 In., Overall Width 22 In., Overall...More

    Round Table/Chair Dolly,40x64x32-3/4
    Folding Chair Cart,30 Chairs,770 lb.
    • GRAINGER APPROVED
    • Folding Chair Cart, 30 Chairs, 770 lb.Folding Chair Cart
    • Item # 12F631
    • Mfr. Model # 12F631
    • Folding Chair Cart, Load Capacity 770 lb., Overall Length 43-3/8 In., Overall Width 19 In., Overall Height 75...More

    Folding Chair Cart,300 lb.,24 chairs
    • NATIONAL PUBLIC SEATING
    • Folding Chair Cart, 300 lb., 24 chairsFolding Chair Cart,300 lb.,24 chairs
    • Item # 23PG07
    • Mfr. Model # DY-1100
    • Folding Chair Cart, Load Capacity 300 lb., Overall Length 46-1/2 In., Overall Width 19 In., Overall Height 39...More

    Folding Chair Dolly,35 Capacity
    Stacked Chair Dolly,26inH x 28inL,Steel
    • NATIONAL PUBLIC SEATING
    • Stacked Chair Dolly, 26inH x 28inL, SteelStacked Chair Dolly,26inH x 28inL,Steel
    • Item # 38XR15
    • Mfr. Model # DY-87
    • Stacked Chair Dolly, Load Capacity 350 lb., Overall Length 28 In., Overall Width 18-1/2 In., Overall Height...More

    Mobile Table,2 Shelves,4 Stakes,18x24
    • JAMCO
    • Mobile Table, 2 Shelves, 4 Stakes, 18x24Mobile Table,2 Shelves,4 Stakes,18x24
    • Item # 16C124
    • Mfr. Model # EY124-U5
    • Mobile Stakes Table, Load Capacity 1200 lb., Material Welded Steel, Gauge 12, Powder Coat Finish, Gray Color,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More