Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Stock Picking and Putaway Carts

9 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Ladder Cart w/Cabinet,500 lb. Cap
    • RUBBERMAID
    • Ladder Cart w/Cabinet, 500 lb. CapLadder Cart w/Cabinet,500 lb. Cap
    • Item # 6WU51
    • Mfr. Model # FG9T5800BLA
    • Ladder Cart with Cabinet, Load Capacity 500 lb., Structural Foam and Metal Material, Color Black, Overall...More

    Wire Cart,18 In. W,36 In. L,Chrome
    • METRO
    • Wire Cart, 18 In. W, 36 In. L, ChromeHeavy Duty High Wire Cart
    • Item # 4W648
    • Mfr. Model # 2SPN33AC
    • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall...More

    Standard Platform Truck,1500 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 1500 lb.Platform Truck with Puncture Proof Wheels
    • Item # 16D325
    • Mfr. Model # NBB-2436-10SR
    • Platform Truck with Puncture Proof Wheels, Load Capacity 1500 lb., Deck Material Steel, Deck L x W 36 In. x...More

    Standard Platform Truck,2800 lb.,60 In L
    • GRAINGER APPROVED
    • Standard Platform Truck, 2800 lb., 60 In LPlatform Truck
    • Item # 4W624
    • Mfr. Model # 4W624
    • Platform Truck,Load Capacity 2800 lb.,Deck Material Wood,Deck L x W 60 In. x 30 In.,Overall Length 60...More

    Wire Cart, 4 Shelf,L48 x W24 x H67 In.
    • GRAINGER APPROVED
    • Wire Cart, 4 Shelf, L48 x W24 x H67 In.Wire Cart
    • Item # 3TPD7
    • Mfr. Model # 3TPD7
    • Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall...More

    Standard Platform Truck,3600 lb.
    • LITTLE GIANT
    • Standard Platform Truck, 3600 lb.6 Wheeled Platform Truck
    • Item # 5ECL3
    • Mfr. Model # NB6W-2460-6PY
    • 6 Wheeled Platform Truck,Load Capacity 3600 lb.,Deck L x W 60 In. x 24 In.,Overall Length 62 In.,Overall...More

    Wire Cart,4 Shelf,36x18x70,Chrome
    • GRAINGER APPROVED
    • Wire Cart, 4 Shelf, 36x18x70, ChromeHigh Wire Cart
    • Item # 2HDE5
    • Mfr. Model # 2HDE5
    • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In., Overall...More

    Results per page: 16 | 32 | 48