Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Stock Picking and Putaway Carts

172 Results Found that Include 1,743 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Standard Platform Truck,2800 lb.
  • MAGLINER
  • Standard Platform Truck, 2800 lb.Platform Truck
  • Item # 5PWA0
  • Mfr. Model # PTK3048T1-Q-G
  • Platform Truck, Load Capacity 2800 lb., Deck Material Aluminum, Deck L x W 48 In. x 30 In., Overall Length 48...More

Plastic Split Sleeves,PK4
Ladder Cart,500 lb. Cap
  • RUBBERMAID
  • Ladder Cart, 500 lb. CapLadder Cart,500 lb. Cap
  • Item # 6WU50
  • Mfr. Model # FG9T5700BLA
  • Ladder Cart, Load Capacity 500 lb., Structural Foam and Metal Material, Color Black, Overall Length 31-1/2...More

Wire Utility Cart,Steel,Black
  • SAFCO
  • Wire Utility Cart, Steel, BlackWire Utility Cart,Steel,Black
  • Item # 20C486
  • Mfr. Model # 5337BL
  • Wire Utility Cart, Overall Length 19-1/4 In., Overall Width 43-3/4 In., Overall Height 40-1/2 In., Material...More

Donut Bumper,W 3 x L 3 Inches,Plastic
Wire Cart,Steel,176 lb.,(2) Brakes
  • SANDUSKY
  • Wire Cart, Steel, 176 lb., (2) BrakesWire Cart,Steel,176 lb.,(2) Brakes
  • Item # 31XX29
  • Mfr. Model # EZ2614W4
  • Wire Cart, Shelf Width 26 In., Shelf Length 14 In., Overall Length 14 In., Overall Width 26 In., Overall...More

Push Bar Set,8 In. L,20-1/2 In. W,Gray
Wire Cart,Steel,415 lb.,(2) Brakes
  • SANDUSKY
  • Wire Cart, Steel, 415 lb., (2) BrakesWire Cart,Steel,415 lb.,(2) Brakes
  • Item # 31XX22
  • Mfr. Model # MKTSS241440
  • Wire Cart, Shelf Width 24 In., Shelf Length 14 In., Overall Length 14 In., Overall Width 24 In., Overall...More

Stock Picking Ladder Cart,440 lb.
  • GRAINGER APPROVED
  • Stock Picking Ladder Cart, 440 lb.Stock Picking Ladder Cart,440 lb.
  • Item # 4ZD40
  • Mfr. Model # SPS2-2041-C
  • Stock Picking Ladder Cart, 440 lb., Construction Steel, Painted Finish, White Color, Overall Height 36-1/2...More

Stock Picking Ladder Cart,3 Shelves
  • GRAINGER APPROVED
  • Stock Picking Ladder Cart, 3 ShelvesStock Picking Ladder Cart,3 Shelves
  • Item # 4EU99
  • Mfr. Model # SPS-HD-2252
  • Stock Picking Ladder Cart, 1000 lb., Powder Coated Finish, Blue Color, Overall Height 72 In., Top Step Height...More

Stock Picking Ladder Cart,Blue,1000 lb.
  • VESTIL
  • Stock Picking Ladder Cart, Blue, 1000 lb.Stock Picking Ladder Cart,Blue,1000 lb.
  • Item # 4ZD46
  • Mfr. Model # SPS3-2848
  • Stock Picking Ladder Cart, 1000 lb., Construction Steel, Powder Coated Finish, Blue Color, Top Step Height 34...More

Twin Handle Platform Truck,1800 lb,60 In
  • MAGLINER
  • Twin Handle Platform Truck, 1800 lb, 60 InTwin Handle Platform Truck
  • Item # 22NP40
  • Mfr. Model # BDHK182
  • Twin Handle Platform Truck, Load Capacity 1800 lb., Deck Material Aluminum, Deck L x W 60 In. x 18 In.,...More

Platform Truck,Hinged Deck,30x60
  • LITTLE GIANT
  • Platform Truck, Hinged Deck, 30x60Platform Truck,Hinged Deck,30x60
  • Item # 39E620
  • Mfr. Model # NBN-3060-6MR
  • Nesting Platform Truck, Load Capacity 2000 lb., Deck Material Steel, Deck L x W 60 In. x 30 In., Overall...More

Curb Ramp,Used w 5PWC3,5PWC4
  • MAGLINER
  • Curb Ramp, Used w 5PWC3,5PWC4Curb Ramp,Used w 5PWC3,5PWC4
  • Item # 5PWC6
  • Mfr. Model # RDCR
  • Curb Ramp, For Use With 5PWC3, 5PWC4, Load Capacity 3000 lb., Material Aluminum, Overall Height 5 In.,...More

Folding Handle Platform Truck,1500 lb.
  • SNAP-LOC
  • Folding Handle Platform Truck, 1500 lb.Folding Handle Platform Truck,1500 lb.
  • Item # 20UY86
  • Mfr. Model # GR-1500PTB219-PU
  • Folding Handle Platform Truck, Load Capacity 1500 lb., Deck Material Plastic, Deck L x W 32 In. x 20-1/2 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More