Skip Content

Filter Results By

Applied Filters Clear All

Stock Picking and Putaway Carts

48 Results Found that Include 165 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Bulk Truck,3000 lb.,66 In.L
  • JAMCO
  • Bulk Truck, 3000 lb., 66 In.L Bulk Truck,3000 lb.,66 In.L
  • Item # 8RHU4
  • Mfr. Model # ZR360-P6
  • 3 Sided Mesh Truck, Load Capacity 3000 lb., 12,13, Steel, Overall Height 57 In., Overall Width 31 In.,...More

Stock Cart, 1200 lb. Load Capacity, (2) Rigid, &#
Standard Platform Truck,2400 lb.,72 In L
  • DAYTON
  • Standard Platform Truck, 2400 lb., 72 In L Platform Truck
  • Item # 13X478
  • Mfr. Model # 13X478
  • Platform Truck, Load Capacity 2400 lb., Deck Material Aluminum, Deck L x W 72 In. x 36 In., Handle Type...More

Stainless Steel Wire Cart, 18" Shelf Width, 36" S
  • DAYTON
  • Stainless Steel Wire Cart, 18" Shelf Width, 36" Shelf Length Wire Cart
  • Item # 5AHE0
  • Mfr. Model # 5AHE0
  • Wire Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 36 In., Overall...More

Platform Truck,3200 lb,Steel,54 in L
  • RAYMOND PRODUCTS
  • Platform Truck, 3200 lb, Steel, 54 in L Platform Truck
  • Item # 4ADK3
  • Mfr. Model # 3968
  • Platform Truck, Load Capacity 3200 lb., Deck Material Steel, Deck L x W 54 In. x 30 In., Handle Type...More

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

Stock Picking Ladder Cart,Blue,1000 lb.
  • VESTIL
  • Stock Picking Ladder Cart, Blue, 1000 lb. Stock Picking Ladder Cart,Blue,1000 lb.
  • Item # 4ZD46
  • Mfr. Model # SPS3-2848
  • Stock Picking Ladder Cart, 1000 lb., Construction Steel, Powder Coated Finish, Blue Color, Top Step Height 34...More

Steel Multi-Shelf Order Picking Cart, Number of Shelves 5,&
  • LITTLE GIANT
  • Steel Multi-Shelf Order Picking Cart, Number of Shelves 5, 3600 lb. Load Capacity Order Picking Stock Cart, Flush Shelf
  • Item # 19G705
  • Mfr. Model # 5M-2448-6PH-WSP
  • Multi-Shelf Order Picking Cart, Flush Shelves, Load Capacity 3600 lb., Material Steel, 12 Gauge Thickness,...More

Box Truck,34 In. H,30 In. W,65 In. L
  • LITTLE GIANT
  • Box Truck, 34 In. H, 30 In. W, 65 In. L Box Truck with Hinged Lid
  • Item # 5CHJ3
  • Mfr. Model # BTSL3060-6MR
  • Box Truck with Hinged Lid, Load Capacity 2000 lb., 12 and 14 ga., Steel, Overall Height 33-1/2 In., Overall...More

4 Shelf Bulk Stock Cart, 3600 lb. Load Capacity, (
2-Sided Adjustable Shelf Truck, 3600 lb. Load Capacity, &#x
  • LITTLE GIANT
  • 2-Sided Adjustable Shelf Truck, 3600 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type 2-Sided Adjustable Shelf Truck
  • Item # 19G750
  • Mfr. Model # DET2-A-3060-6PY
  • 2-Sided Adjustable Shelf Truck, Load Capacity 3600 lb., Number of Shelves 2, Shelf Width 30 In., Shelf Length...More

Mesh Sided Drop Shelf Truck, 3600 lb. Load Capacity, &
Platform Truck,Cap 5000 lb,36x72
  • LITTLE GIANT
  • Platform Truck, Cap 5000 lb, 36x72 Heavy-Duty Platform Truck
  • Item # 39E667
  • Mfr. Model # NBH-3672-PH
  • Heavy-Duty Platform Truck, Load Capacity 5000 lb., Deck Material Steel, Deck L x W 72 In. x 36 In., Handle...More

Platform Truck,1200 lb.,SS,48 in x 30 in
  • Platform Truck, 1200 lb., SS, 48 in x 30 in Platform Truck
  • Item # 9RCT9
  • Mfr. Model # XP348-N8
  • Platform Truck, Load Capacity 1200 lb., Deck Material Stainless Steel, Deck L x W 48 In. x 30 In., Handle...More

Stock Cart, 1200 lb. Load Capacity, (2) Rigid, &#
  • Stock Cart, 1200 lb. Load Capacity, (2) Rigid, (2) Swivel Caster Type, Steel Stock Cart
  • Item # 1TGV7
  • Mfr. Model # RSC-3672-5-95
  • Stock Cart, Load Capacity 1200 lb., Number of Shelves 5, Shelf Width 36 In., Shelf Length 72 In., Overall...More

Forkliftable Order Picking Truck, 3600 lb. Load Capacity, &
  • LITTLE GIANT
  • Forkliftable Order Picking Truck, 3600 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Type Forkliftable Order Picking Truck
  • Item # 39E657
  • Mfr. Model # T3-2448-6PYFP60
  • Forkliftable Order Picking Truck, Load Capacity 3600 lb., Number of Shelves 3, Shelf Width 24 In., Shelf...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More