Skip Content

Filter Results By

Applied Filters Clear All

Stock Picking and Putaway Carts

65 Results Found that Include 280 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lip Edge Platform Truck,3600 lb.
  • LITTLE GIANT
  • Lip Edge Platform Truck, 3600 lb. Lip Edge Platform Truck
  • Item # 49Y628
  • Mfr. Model # NBX3-3060-6PY
  • Lip Edge Platform Truck, Load Capacity 3600 lb., Deck Material Steel, Deck L x W 60 In. x 30 In., Handle Type...More

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • Platform Truck Platform Truck
  • Multiple product options available

    Multiple product options available

  • Category : Platform Trucks
Standard Platform Truck,500 lb.,36 In.L
  • RUBBERMAID
  • Standard Platform Truck, 500 lb., 36 In.L Platform Truck
  • Item # 4AAU8
  • Mfr. Model # FG440300BLA
  • Platform Truck, Load Capacity 500 lb., Deck Material Plastic, Deck L x W 36 In. x 24 In., Handle Type...More

  • Category : Platform Trucks
Flatbed Cart, 2000 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flatbed Cart, 2000 lb. Non-Nesting Platform Truck
  • Item # 6WZL7
  • Mfr. Model # RWR-FB-NN2448
  • Non-Nesting Platform Truck , Load Capacity 2000 lb., Deck Material Plastic, Deck L x W 48 In. x 24 In.,...More

  • Category : Platform Trucks
Platform Truck Side Panel
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Stock Picking Ladder Cart,440 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stock Picking Ladder Cart, 440 lb. Stock Picking Ladder Cart,440 lb.
  • Item # 4ZD40
  • Mfr. Model # SPS2-2041-C
  • Stock Picking Ladder Cart, 440 lb., Construction Steel, Painted Finish, White Color, Overall Height 36-1/2...More

  • Category : Stock Picking Ladder Carts
Bulk Truck, 2000 lb. Load Capacity
Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length Zinc Plated Flat Shelf Supply Unit, Silver, 24" Shelf Width, 48" Shelf Length
  • Item # 16A693
  • Mfr. Model # SS-2448-63LZF
  • Flat Shelf Supply Unit, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

  • Category : Wire Carts
Wire Shelf Cart, 24" Shelf Width, 60" Shelf Lengt
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Utility Cart Wire Utility Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
U-Boat Platform Truck,2000 lb.,61 In. L
  • TM

    Grainger Choice

  • DAYTON
  • U-Boat Platform Truck, 2000 lb., 61 In. L U-Boat Platform Truck
  • Item # 4VMD2
  • Mfr. Model # 4VMD2
  • U-Boat Platform Truck, Load Capacity 2000 lb., Deck Material Wood, Deck L x W 60 In. x 24 In., Handle Type...More

  • Category : Platform Trucks
Nesting Merch Platform Truck,1500 lb.
  • TM

    Grainger Choice

  • DAYTON
  • Nesting Merch Platform Truck, 1500 lb. Nesting Merchandise Platform Truck
  • Item # 2TUK5
  • Mfr. Model # 2TUK5
  • Nesting Merchandise Platform Truck, Load Capacity 1500 lb., Deck Material Steel, Deck L x W 54 In. x 27 In.,...More

  • Category : Platform Trucks
Standard Platform Truck,1750 lb.
  • WESCO
  • Standard Platform Truck, 1750 lb. Platform Truck
  • Item # 5PVE8
  • Mfr. Model # 273297
  • Platform Truck, Load Capacity 1750 lb., Deck Material Poly, Deck L x W 50 In. x 30 In., Overall Height 35-1/2...More

  • Category : Platform Trucks
  • TM

    Grainger Choice

  • DAYTON
  • Shelf Cart Shelf Cart
  • Multiple product options available

    Multiple product options available

  • Category : Stock Carts
3-Sided Raised Platform Box Truck, 1200 lb. Load Capacity
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More