Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Stock Picking and Putaway Carts

66 Results Found that Include 271 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Platform Truck
  • Multiple product options available

    Multiple product options available

Standard Platform Truck,1000 lb.,36 In.L
  • RUBBERMAID
  • Standard Platform Truck, 1000 lb., 36 In.L
  • Item # 4AAU8
  • Mfr. Model # FG440300BLA
  • Platform Truck, Load Capacity 1000 lb., Overall Length 36 In., Overall Width 24 In., Overall Height 39-3/4...More

Work Height Platform Truck,1200 lb.
  • DAYTON
  • Work Height Platform Truck, 1200 lb.
  • Item # 2FTK9
  • Mfr. Model # 2FTK9
  • Work Height Platform Truck, Load Capacity 1200 lb., Overall Length 48 In., Overall Width 24 In., Overall...More

  • GRAINGER APPROVED VENDOR
  • Stock Cart
  • Multiple product options available

    Multiple product options available

  • DAYTON
  • Platform Truck
  • Multiple product options available

    Multiple product options available

Folding Handle Platform Truck,660 lb.
  • WESCO
  • Folding Handle Platform Truck, 660 lb.
  • Item # 8AKE3
  • Mfr. Model # 272235
  • Folding Handle Platform Truck, Load Capacity 660 lb., Overall Length 35 In., Overall Width 23 In., Overall...More

Platform Truck Side Panel,Black
  • RUBBERMAID
  • Platform Truck Side Panel, Black
  • Item # 4DFU7
  • Mfr. Model # FG9T0900BLA
  • Platform Truck Side PanelOverall Height 15 In., Overall Length 35-1/4 In., Overall Width 2-1/4 In., Color...More

  • LITTLE GIANT
  • Platform Truck
  • Multiple product options available

    Multiple product options available

Wire Reel Ladder Cart,2 Shelf,Gray
  • LITTLE GIANT
  • Wire Reel Ladder Cart, 2 Shelf, Gray
  • Item # 19C205
  • Mfr. Model # RTC-2436-5PYTL
  • Wire Reel Ladder Cart, Load Capacity 600 lb., Welded Steel Material, Gauge Thickness 12, Powdercoat Finish,...More

  • GRAINGER APPROVED VENDOR
  • High Wire Cart
  • Multiple product options available

    Multiple product options available

  • METRO
  • Wire Cart
  • Multiple product options available

    Multiple product options available

Nesting Merch Platform Truck,1500 lb.
  • DAYTON
  • Nesting Merch Platform Truck, 1500 lb.
  • Item # 2TUK4
  • Mfr. Model # 2TUK4
  • Nesting Merchandise Platform Truck, Load Capacity 1500 lb., Overall Length 51-1/4 In., Overall Width 28-7/8...More

Flat Shelf Supply Unit,24 In. W,48 In. L
  • GRAINGER APPROVED VENDOR
  • Flat Shelf Supply Unit, 24 In. W, 48 In. L
  • Item # 16A693
  • Mfr. Model # SS-2448-63LZF
  • Flat Shelf Supply Unit, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In.,...More

  • GRAINGER APPROVED VENDOR
  • Wire Utility Cart
  • Multiple product options available

    Multiple product options available

Platform Truck,Wood Deck,48x24
  • LITTLE GIANT
  • Platform Truck, Wood Deck, 48x24
  • Item # 19G946
  • Mfr. Model # W2448-8PUBK
  • Hardwood Deck Platform Truck, Load Capacity 2400 lb., Overall Length 50 In., Overall Width 24 In., Overall...More

Basket Cart,2Shelf,39x36x18,Chrome
  • METRO
  • Basket Cart, 2Shelf, 39x36x18, Chrome
  • Item # 8PER9
  • Mfr. Model # 66168-SPECIALLSS
  • Wire Basket Cart, Shelf Width 18 In., Shelf Length 36 In., Overall Length 36 In., Overall Width 18 In.,...More

  • JAMCO
  • Platform Truck
  • Multiple product options available

    Multiple product options available

  • METRO
  • 2 Shelf Wire Cart
  • Multiple product options available

    Multiple product options available

Utility Cart,Cap 400 Lb,48x24,3 Shelves
  • GRAINGER APPROVED VENDOR
  • Utility Cart, Cap 400 Lb, 48x24,3 Shelves
  • Item # 16A688
  • Mfr. Model # UC3-2448LZ
  • Wire Cart, Shelf Width 24 In., Shelf Length 48 In., Overall Length 48 In., Overall Width 24 In., Overall...More

  • WESCO
  • Box Truck
  • Multiple product options available

    Multiple product options available

  • JAMCO
  • Platform Cart
  • Multiple product options available

    Multiple product options available

Results per page: 16 | 32 | 48