Skip Content

Filter Results By

Item
  • View MoreView Less
Series
  • View MoreView Less
Amps AC
  • View MoreView Less
Rated Output
  • View MoreView Less
Input Voltage
  • View MoreView Less
Input (Amps)
  • View MoreView Less
Output Range (Amps)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Stick Welders

22 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    DC Stick Welder,Output 20-150A,OCV 15
    • MILLER ELECTRIC
    • DC Stick Welder, Output 20-150A, OCV 15DC Stick Welder,Output 20-150A,OCV 15
    • Item # 2RTZ9
    • Mfr. Model # 907134012
    • DC Stick Welder, Phase 1, Output Range 20-150 Amps, Rated Output 150A @ 26 V 30% Duty Cycle, 150 Amps AC,...More

    Welder, 230 Volt AC/DC
    • MILLER ELECTRIC
    • Welder, 230 Volt AC/DCWelder, 230 Volt AC/DC
    • Item # 4ZZ68
    • Mfr. Model # 903642
    • AC/DC Welder, Input Voltage 230, 60 Hz, Single Phase, Input Current 47.5 Amps, Open Circuit Voltage 80,...More

    AC Stick Welder,Input 115V,OCV 42
    • WESTWARD
    • AC Stick Welder, Input 115V, OCV 42AC Stick Welder,Input 115V,OCV 42
    • Item # 2WDP2
    • Mfr. Model # 2WDP2
    • AC Stick Welder, Phase 1, Output Range (Amps) 50/70, Rated Output 50A @ 22V, 50 Amps AC, 20 Percent, Input...More

    Stick Welder,40-225 AC,230 V,50 A,OCV 79
    • LINCOLN ELECTRIC
    • Stick Welder, 40-225 AC, 230 V, 50 A, OCV 79Stick Welder,40-225 AC,230 V,50 A,OCV 79
    • Item # 5JPG2
    • Mfr. Model # K1170
    • Stick Welder, AC-225, Amps AC 225, Rated Output 225, Input Voltage 230, Input (Amps) 50, Output Range (Amps)...More

    Stick Welder,Voltage 115,Input 24 A
    • TWECO
    • Stick Welder, Voltage 115, Input 24 AStick Welder,Voltage 115,Input 24 A
    • Item # 5GEF8
    • Mfr. Model # W1003202
    • DC Stick Welder, Amps AC 95, Input Voltage 115, Input (Amps) 24 Amps, Output Range (Amps) 5-90, OCV 60, 50/60...More

    Stick Welder,225AC/125DC,230V,50A,OCV 79
    • LINCOLN ELECTRIC
    • Stick Welder, 225AC/125DC, 230V, 50A, OCV 79Stick Welder,225AC/125DC,230V,50A,OCV 79
    • Item # 5JPG3
    • Mfr. Model # K1297
    • Stick Welder, Series AC/DC 225/125, Amps AC 225AC/125DC, Rated Output 225AC/125DC, Input Voltage 230, Input...More

    Arc Welder,AC 35-300A,DC 40-250A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, AC 35-300A, DC 40-250A AmpsArc Welder,AC 35-300A,DC 40-250A Amps
    • Item # 12C053
    • Mfr. Model # K1053-8
    • Arc Welder, Idealarc, Amps AC 300A, Rated Output AC: 250A/30V/30 Percent DC: 250A/30V/30 Percent, Input...More

    Welder, 230 Volt AC
    • MILLER ELECTRIC
    • Welder, 230 Volt ACWelder, 230 Volt AC
    • Item # 4ZZ67
    • Mfr. Model # 903641
    • AC Welder, Input Voltage 230, 60 Hz, Single Phase, Input Current 47.5 Amps, Open Circuit Voltage 80, Welding...More

    Stick Welding Power Source,Idealarc 250
    • LINCOLN ELECTRIC
    • Stick Welding Power Source, Idealarc 250Stick Welding Power Source,Idealarc 250
    • Item # 6FKG4
    • Mfr. Model # K1053-9
    • Stick Welding Power Source,Idealarc 250, Idealarc 250, Amps AC 250, Rated Output AC: 250A/30V/30 Percent, DC:...More

    AC Stick Welder,Input 230V,OCV 50
    • WESTWARD
    • AC Stick Welder, Input 230V, OCV 50AC Stick Welder,Input 230V,OCV 50
    • Item # 2WDP4
    • Mfr. Model # 2WDP4
    • AC Stick Welder,Amps AC 180,Rated Output 160A @ 27.2V,Input Voltage 230,Input (Amps) 38,Output Range (Amps)...More

    Arc Welders,200(208)/230/460V
    • MILLER ELECTRIC
    • Arc Welders, 200(208)/230/460VArc Welders,200(208)/230/460V
    • Item # 5GWE8
    • Mfr. Model # 903374
    • Arc Welders, Amps AC 450A, Rated Output 450A 38VDC @60%, Input Voltage 200(208)/230/460V, Input DC 102, 89,...More

    Arc Welders,115-230VAC, 50/60HZ
    • MILLER ELECTRIC
    • Arc Welders, 115-230VAC, 50/60HZArc Welders,115-230VAC, 50/60HZ
    • Item # 5GWE9
    • Mfr. Model # 907134
    • Arc Welders, Amps AC 150A, Rated Output 115V: 100A 24VDC @35% 230V: 150A 26VDC @30%, Input Voltage...More

    Welder,Stick,230v
    • HOBART
    • Welder, Stick, 230vWelder,Stick,230v
    • Item # 4TY20
    • Mfr. Model # 500502
    • Stick Arc Welder, Rated Output 165A/25V @ 20% (230V), Output Range 30-205A Amps, Phase 1, Input Volts 230,...More

    Arc Welders,Tweco,Maxstar 200 STR
    • MILLER ELECTRIC
    • Arc Welders, Tweco, Maxstar 200 STRArc Welders,Tweco,Maxstar 200 STR
    • Item # 5GWH0
    • Mfr. Model # 907036
    • Arc Welders, Amps AC 200A, Rated Output Stick: 150A 26V @60% TIG: 175A 17V @60%, Input Voltage 120-460V,...More

    Arc Welders,Tweco, 208-230/400-460V
    • MILLER ELECTRIC
    • Arc Welders, Tweco, 208-230/400-460VArc Welders,Tweco, 208-230/400-460V
    • Item # 5GWF4
    • Mfr. Model # 907251011
    • Arc Welders, Amps AC 280A, Rated Output Three Phase: 280A 31.2 @35% Single Phase: 200A 28V @50%, Input...More

    Arc Welders,Tweco,220-230/460-575V
    • MILLER ELECTRIC
    • Arc Welders, Tweco, 220-230/460-575VArc Welders,Tweco,220-230/460-575V
    • Item # 5GWF2
    • Mfr. Model # 907244011
    • Arc Welders, Amps AC 280A, Rated Output Three Phase: 280A 31.2 @35% Single Phase: 200A 28V @50%, Input...More

    Welder,AC/DC
    • MILLER ELECTRIC
    • Welder, AC/DCWelder,AC/DC
    • Item # 1Z799
    • Mfr. Model # 907017
    • AC/DC Welder, Input Current 103/90/45 Amps, Open Circuit Voltage 70 Volts, Welding AC Current Range 35-300...More

    Arc Welder,Output Range 72-625A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, Output Range 72-625A AmpsArc Welder,Output Range 72-625A Amps
    • Item # 12C055
    • Mfr. Model # K1286-16
    • Arc Welder, Idealarc, Amps AC 625, Rated Output 500A/40V/60, Input Voltage 230/460/3/60, Input 88/44A Amps,...More

    Arc Welders,Dinse,208-230-/400-460V
    • MILLER ELECTRIC
    • Arc Welders, Dinse, 208-230-/400-460VArc Welders,Dinse,208-230-/400-460V
    • Item # 5GWF3
    • Mfr. Model # 907251
    • Arc Welders, Amps AC 280A, Rated Output Three Phase: 280A 31.2 @35% Single Phase: 200A 28V @50%, Input...More

    Arc Welder,Output Range 60-500A Amps
    • LINCOLN ELECTRIC
    • Arc Welder, Output Range 60-500A AmpsArc Welder,Output Range 60-500A Amps
    • Item # 12C054
    • Mfr. Model # K1285-16
    • Arc Welder, Idealarc, Amps AC 500, Rated Output 400A/36V/60, Input Voltage 230/460/3/60, Input 74/37A Amps,...More

    Arc Welders,AC/DC / With Power 208/230
    • MILLER ELECTRIC
    • Arc Welders, AC/DC / With Power 208/230Arc Welders,AC/DC / With Power 208/230
    • Item # 5GWE5
    • Mfr. Model # 907015
    • Arc Welders, Amps AC 250A, Rated Output 225A 29VAC @30%, Input Voltage 208/230/460/575V, Input AC 60, 73, 36,...More

    Arc Welders,280A,50/60 Hz
    • MILLER ELECTRIC
    • Arc Welders, 280A, 50/60 HzArc Welders,280A,50/60 Hz
    • Item # 5GWF1
    • Mfr. Model # 907244
    • Arc Welders, Amps AC 280A, Rated Output Three Phase: 280A 31.2V @35% Single Phase: 200A 28V @50%, Input...More

    Results per page: 16 | 32 | 48

      Grainger offers a large selection of stick welders designed for use on a wide variety of alloys including aluminum, copper, steel and iron. These portable power solutions can be used in confined spaces as well as remote locations and are ideal for use in construction, maintenance and repair and industrial fabrication. Shop Grainger for AC and DC stick welders in a range of voltage ratings to meet your needs.