Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Steps
Overall Height
  • View MoreView Less
Material
Load Capacity
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Step Stools

16 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Stepladder,Alum,2-1/4 ft. H,300 lb. Cap.
    • LITTLE GIANT
    • Stepladder, Alum, 2-1/4 ft. H, 300 lb. Cap.Stepladder,Alum,2-1/4 ft. H,300 lb. Cap.
    • Item # 4XN35
    • Mfr. Model # 10310B
    • Stepladder, Number of Steps 3, Material Aluminum, Load Capacity 300 lb., Top Step Height 27 In., Platform...More

    • GRAINGER APPROVED
    • Step StandStep Stand
    • Multiple product options available

      Step Stand; Varies by Number of Steps, Overall Height, Material and Load Capacity

    Step Stand,20 In H,500 lb.,Aluminum
    • COTTERMAN
    • Step Stand, 20 In H, 500 lb., AluminumStep Stand
    • Item # 20Z505
    • Mfr. Model # 1802N2223A3E10B1C50P6
    • Step Stand, Number of Steps 2, Overall Height 20 In., Material Aluminum, Load Capacity 500 lb., Top Step...More

    Stepladder,Aluminum,3 ft. H,300 lb. Cap.
    • LITTLE GIANT
    • Stepladder, Aluminum, 3 ft. H, 300 lb. Cap.Stepladder,Aluminum,3 ft. H,300 lb. Cap.
    • Item # 4XN36
    • Mfr. Model # 10410BA
    • Stepladder, Number of Steps 4, Material Aluminum, Load Capacity 300 lb., Top Step Height 36 In., Platform...More

    • WERNER
    • Step StandStep Stand
    • Multiple product options available

      Step Stand; Varies by Number of Steps, Overall Height, Material and Load Capacity

    Step Stand,Yellow,25" H
    • PREMIER PLASTICS
    • Step Stand, Yellow, 25" HStep Stand
    • Item # 9NZY1
    • Mfr. Model # 5225
    • Step Stand, Number of Steps 2, Overall Height 25 In., Material Polyethylene, Load Capacity 500 lb., Top Step...More

    • LOUISVILLE
    • Step StandStep Stand
    • Multiple product options available

      Step Stand, ANSI Type IA and Load Capacity 300 lb.; Varies by Number of Steps, Overall Height and Material

    Platform Stepladder,4 ft. 7in,330lb.
    • HAILO
    • Platform Stepladder, 4 ft. 7in, 330lb.Platform Stepladder,4 ft. 7in,330lb.
    • Item # 20JJ85
    • Mfr. Model # 8894-281
    • Platform Stepladder, Number of Steps 4, Material Aluminum, ANSI Type II, Load Capacity 330 lb., Platform...More

    • XTEND & CLIMB
    • StepladderStepladder
    • Multiple product options available

      Multiple product options available

    • GUARD DOG
    • Step StandStep Stand
    • Multiple product options available

      Step Stand, Material Polyethylene, Load Capacity 500 lb., Color Yellow, Finish Smooth, Series Nestable and Includes Rubber Inserts, Rubber Feet, and Handles; Varies by...More

    Step Stand,28-1/2 In H,500 lb.,PCR
    • DIXIE POLY DRUM
    • Step Stand, 28-1/2 In H, 500 lb., PCRStep Stand
    • Item # 6AHU5
    • Mfr. Model # RST-3
    • Step Stand, Number of Steps 3, Overall Height 28-1/2 In., Material PCR Polyethylene, Load Capacity 500 lb.,...More

    • WERNER
    • Work StandWork Stand
    • Multiple product options available

      Work Stand, Load Capacity 300 lb., Storage Size Depth 8" and Standards ANSI, OSHA; Varies by Number of Steps, Overall Height and Material

    Platform Stepladder,7 ft. 9in,330 lb.
    • HAILO
    • Platform Stepladder, 7 ft. 9in, 330 lb.Platform Stepladder,7 ft. 9in,330 lb.
    • Item # 20JJ84
    • Mfr. Model # 8858-281
    • Platform Stepladder, Number of Steps 8, Material Aluminum, ANSI Type II, Load Capacity 330 lb., Platform...More

    Platform Stepladder,6-1/12 ft.,330lb.
    Platform Stepladder,5-1/12 ft.,330lb.
    • HAILO
    • Platform Stepladder, 5-1/12 ft., 330lb.Platform Stepladder,5-1/12 ft.,330lb.
    • Item # 20JJ86
    • Mfr. Model # 8895-281
    • Platform Stepladder, Number of Steps 5, Material Aluminum, ANSI Type II, Load Capacity 330 lb., Platform...More

    Results per page: 16 | 32 | 48