Skip Content

Filter Results By

Applied Filters Clear All

Item
Number of Steps
Overall Height
Material
Load Capacity
Brand
Price
  • View MoreView Less
Shop By

Step Stools

5 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    • HAILO
    • Platform StepladderPlatform Stepladder
    • Multiple product options available

      Platform Stepladder, Load Capacity 330 lb., Platform Length 11-7/8" and Includes Nonslip Tread; Varies by Number of Steps and Material

    Stepladder,Aluminum,2 ft. H,300 lb. Cap.
    • WERNER
    • Stepladder, Aluminum, 2 ft. H, 300 lb. Cap.Stepladder
    • Item # 4XN38
    • Mfr. Model # 150B
    • Stepladder, Number of Steps 2, Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24...More

    Platform Stepladder,3 ft. H,300 lb.
    • GRAINGER APPROVED
    • Platform Stepladder, 3 ft. H, 300 lb.Platform Stepladder
    • Item # 12M626
    • Mfr. Model # 12M626
    • Platform Stepladder, Number of Steps 2, Material Steel, ANSI Type IA, Load Capacity 300 lb., Top Step Height...More

    Step Stool,2-3/4 ft.,330 lb.
    • HAILO
    • Step Stool, 2-3/4 ft., 330 lb.Step Stool
    • Item # 20JJ90
    • Mfr. Model # 4396-911
    • Step Stool, Number of Steps 2, Material Steel, Load Capacity 330 lb., Top Step Height 18-1/9 In., Platform...More

    Step Stand,24 In H,300 lb.,Fiberglass
    • LOUISVILLE
    • Step Stand, 24 In H, 300 lb., FiberglassStep Stand
    • Item # 1CMV5
    • Mfr. Model # FS1502
    • Step Stand, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300...More

    Results per page: 16 | 32 | 48