Skip Content

Filter Results By

Item
Number of Steps
Overall Height
Material
Load Capacity
Brand
Price
Shop By
Ratings

Step Stools

56 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Step StoolStep Stool
  • Multiple product options available

    Step Stool; Varies by Number of Steps, Overall Height, Material and Load Capacity

  • LOUISVILLE
  • Step StoolStep Stool
  • Multiple product options available

    Step Stool, Material Steel, ANSI Type III and Load Capacity 200 lb.; Varies by Number of Steps and Overall Height

  • GRAINGER APPROVED
  • Platform StepladderPlatform Stepladder
  • Multiple product options available

    Platform Stepladder, Material Steel, ANSI Type IA, Load Capacity 300 lb., Platform Length 15", Base Width 19", Color White, Finish Powder Coat, Storage Size Depth 5",...More

  • HAILO
  • Platform StepladderPlatform Stepladder
  • Multiple product options available

    Platform Stepladder, Load Capacity 330 lb., Platform Length 11-7/8" and Includes Nonslip Tread; Varies by Number of Steps and Material

  • COTTERMAN
  • Step StandStep Stand
  • Multiple product options available

    Step Stand and Standards ANSI, OSHA; Varies by Number of Steps, Overall Height, Material and Load Capacity

  • GRAINGER APPROVED
  • Step StandStep Stand
  • Multiple product options available

    Step Stand; Varies by Number of Steps, Overall Height, Material and Load Capacity

  • XTEND & CLIMB
  • StepladderStepladder
  • Multiple product options available

    Multiple product options available

Step Stool,24 In H,250 lb.,Fiberglass
  • WERNER
  • Step Stool, 24 In H, 250 lb., FiberglassStep Stool,24 In H,250 lb.,Fiberglass
  • Item # 4XN69
  • Mfr. Model # 6002
  • Step Stool, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type I, Load Capacity 250...More

  • WERNER
  • Step StandStep Stand
  • Multiple product options available

    Step Stand; Varies by Number of Steps, Overall Height, Material and Load Capacity

  • CRAMER
  • Step StoolStep Stool
  • Multiple product options available

    Step Stool, Number of Steps 2 and Upper Platform Dia. 11"; Varies by Overall Height, Material and Load Capacity

Platform Stepladder,3 ft. 9in,330 lb.
  • HAILO
  • Platform Stepladder, 3 ft. 9in, 330 lb.Platform Stepladder,3 ft. 9in,330 lb.
  • Item # 20JJ88
  • Mfr. Model # 4302-301
  • Platform Stepladder, Number of Steps 2, Material Aluminum, Load Capacity 330 lb., Platform Depth 8-3/4 In.,...More

Stepladder,Alum,2-1/4 ft. H,300 lb. Cap.
  • LITTLE GIANT
  • Stepladder, Alum, 2-1/4 ft. H, 300 lb. Cap.Stepladder,Alum,2-1/4 ft. H,300 lb. Cap.
  • Item # 4XN35
  • Mfr. Model # 10310B
  • Stepladder, Number of Steps 3, Material Aluminum, Load Capacity 300 lb., Top Step Height 27 In., Platform...More

  • GUARD DOG
  • Step StandStep Stand
  • Multiple product options available

    Step Stand, Material Polyethylene, Load Capacity 500 lb., Color Yellow, Finish Smooth, Series Nestable and Includes Rubber Inserts, Rubber Feet, and Handles; Varies by...More

  • DEWALT
  • Step StoolStep Stool
  • Multiple product options available

    Step Stool, Material Aluminum, ANSI Type IA, Load Capacity 300 lb., Platform Length 13-7/8", Platform Depth 6-1/8", Color Silver, Series DXL2010 and Storage Size Depth...More

  • LOUISVILLE
  • Twin Front LadderTwin Front Ladder
  • Multiple product options available

    Twin Front Ladder, Number of Steps 2, Overall Height 24", ANSI Type IAA, Load Capacity 375 lb., Top Step Height 24", Storage Size Length 26-7/8", Storage Size Depth...More

  • LOUISVILLE
  • Step StandStep Stand
  • Multiple product options available

    Step Stand, ANSI Type IA and Load Capacity 300 lb.; Varies by Number of Steps, Overall Height and Material

  • WERNER
  • Work StandWork Stand
  • Multiple product options available

    Work Stand, Load Capacity 300 lb., Storage Size Depth 8" and Standards ANSI, OSHA; Varies by Number of Steps, Overall Height and Material

  • PREMIER PLASTICS
  • Step StandStep Stand
  • Multiple product options available

    Step Stand, Material Polyethylene, Load Capacity 500 lb. and Color Yellow; Varies by Number of Steps and Overall Height

Stepladder,Alum,1-1/2 ft. H,300 lb. Cap.
  • LITTLE GIANT
  • Stepladder, Alum, 1-1/2 ft. H, 300 lb. Cap.Stepladder,Alum,1-1/2 ft. H,300 lb. Cap.
  • Item # 4XN34
  • Mfr. Model # 10210B
  • Stepladder, Number of Steps 2, Material Aluminum, Load Capacity 300 lb., Top Step Height 18 In., Platform...More

Platform Stepladder,4-3/4 ft.,330 lb.
  • HAILO
  • Platform Stepladder, 4-3/4 ft., 330 lb.Platform Stepladder,4-3/4 ft.,330 lb.
  • Item # 20JJ89
  • Mfr. Model # 4303-301
  • Platform Stepladder, Number of Steps 3, Material Aluminum, Load Capacity 330 lb., Platform Depth 8-3/4 In.,...More

  • XTEND & CLIMB
  • Step StoolStep Stool
  • Multiple product options available

    Multiple product options available

  • STOP-STEP
  • Step StandStep Stand
  • Multiple product options available

    Step Stand, Material Aluminum, Load Capacity 300 lb., Platform Length 16", Series Stop Step™ and Standards ANSI; Varies by Number of Steps and Overall Height

  • WERNER
  • Twin Step StoolTwin Step Stool
  • Multiple product options available

    Twin Step Stool, Number of Steps 2, Overall Height 24", ANSI Type IA, Load Capacity 300 lb., Top Step Height 24" and Base Depth 23"; Varies by Material

Stepladder,Aluminum,3 ft. H,300 lb. Cap.
  • LITTLE GIANT
  • Stepladder, Aluminum, 3 ft. H, 300 lb. Cap.Stepladder,Aluminum,3 ft. H,300 lb. Cap.
  • Item # 4XN36
  • Mfr. Model # 10410BA
  • Stepladder, Number of Steps 4, Material Aluminum, Load Capacity 300 lb., Top Step Height 36 In., Platform...More

Platform Stepladder,4 Step,5 ft.,225 lb.
  • XTEND & CLIMB
  • Platform Stepladder, 4 Step, 5 ft., 225 lb.Platform Stepladder,4 Step,5 ft.,225 lb.
  • Item # 4HXA6
  • Mfr. Model # 4HXA6
  • Platform Stepladder, Number of Steps 4, Material Aluminum, ANSI Type II, Load Capacity 225 lb., Top Step...More

Platform Stepladder,6-1/12 ft.,330lb.
Platform Stepladder,7 ft. 9in,330 lb.
  • HAILO
  • Platform Stepladder, 7 ft. 9in, 330 lb.Platform Stepladder,7 ft. 9in,330 lb.
  • Item # 20JJ84
  • Mfr. Model # 8858-281
  • Platform Stepladder, Number of Steps 8, Material Aluminum, ANSI Type II, Load Capacity 330 lb., Platform...More

Platform Stepladder,4 ft. 7in,330lb.
  • HAILO
  • Platform Stepladder, 4 ft. 7in, 330lb.Platform Stepladder,4 ft. 7in,330lb.
  • Item # 20JJ85
  • Mfr. Model # 8894-281
  • Platform Stepladder, Number of Steps 4, Material Aluminum, ANSI Type II, Load Capacity 330 lb., Platform...More

Results per page: 16 | 32 | 48

A step stool from Grainger can help you step up a little higher, and you can store it in a little smaller space. When unfolded, step stools range from 10"H to 86"H. Storage widths range from 5-1/2"W to 36"W when stepstools are folded up. Find a step stool from this large selection of durable aluminum, fiberglass, polyethylene, plastic and steel stools and utility ladders that can handle load capacities from 200 to 500 lb. Shop Grainger today for a sturdy step stool to help you step up a little higher!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More