Skip Content

Filter Results By

Applied Filters Clear All

Material
Finish
Number of Hole Sizes
Shank Size
Step Thickness
Size Range
Brand
Price
Shop By
Ratings

Step Drill Bits

21 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Step Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
    • IRWIN UNIBIT
    • Step Drill Bit, HSS, 10 Sizes, 1/4-1-3/8 InStep Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
    • Item # 3UMJ7
    • Mfr. Model # 10235
    • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 10, Shank Size 1/2 In.,...More

    Step Drill Bit,HSS,7 Sizes,6mm to 18mm
    • IRWIN
    • Step Drill Bit, HSS, 7 Sizes, 6mm to 18mmStep Drill Bit,HSS,7 Sizes,6mm to 18mm
    • Item # 21Y395
    • Mfr. Model # 11103
    • Step Drill Bit Set, Number of Pieces 7, Size 6 mm to 18 mm, and 2 mm, Shank Size 3/8 In., Shank Type Hex,...More

    Step Drill Bit,HSS,10 Sizes,4mm to 22mm
    • IRWIN
    • Step Drill Bit, HSS, 10 Sizes, 4mm to 22mmStep Drill Bit,HSS,10 Sizes,4mm to 22mm
    • Item # 21Y397
    • Mfr. Model # 11104
    • Step Drill Bit Set, Number of Pieces 10, Size 4 mm to 22 mm, and 2 mm, Shank Size 3/8 In., Shank Type Hex,...More

    Step Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
    • EAZYPOWER
    • Step Drill Bit, HSS, 10 Sizes, 1/4-1-3/8 InStep Drill Bit,HSS,10 Sizes,1/4-1-3/8 In
    • Item # 32PK65
    • Mfr. Model # 80991
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 10, Shank Size 3/8 In.,...More

    Step Drill Bit,HSS,10 Sizes,4mm to 22mm
    • IRWIN
    • Step Drill Bit, HSS, 10 Sizes, 4mm to 22mmStep Drill Bit,HSS,10 Sizes,4mm to 22mm
    • Item # 21Y402
    • Mfr. Model # 16104
    • Step Drill Bit Set, Number of Pieces 10, Size 4 mm to 22 mm, and 2 mm, Shank Size 3/8 In., Shank Type Hex,...More

    Step Drill Bit,HSS,11 Sizes,3/4-1-3/8 In
    • DEWALT
    • Step Drill Bit, HSS, 11 Sizes, 3/4-1-3/8 InStep Drill Bit,HSS,11 Sizes,3/4-1-3/8 In
    • Item # 33HE37
    • Mfr. Model # DWA1787
    • Step Drill Bit, Shank Size 1/4 In., Number of Hole Sizes 11, Size 3/4 In. to 1-3/8 In., Step Thickness 1/16...More

    Step Drill Bit,HSS,9 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 9 Sizes, 4mm to 12mmStep Drill Bit,HSS,9 Sizes,4mm to 12mm
    • Item # 21Y396
    • Mfr. Model # 11101ZR
    • Step Drill Bit Set, Number of Pieces 9, Size 4 mm tp 12 mm, and 1 mm, Shank Size 1/4 In., Shank Type Hex,...More

    Step Drill Bit,HSS,9 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 9 Sizes, 4mm to 12mmStep Drill Bit,HSS,9 Sizes,4mm to 12mm
    • Item # 21Y401
    • Mfr. Model # 16101
    • Step Drill Bit Set, Number of Pieces 9, Size 4 mm to 12 mm, and 1 mm, Shank Size 1/4 In., Shank Type Hex,...More

    Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • Item # 32PK64
    • Mfr. Model # 80957
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 12, Shank Size 3/8 In.,...More

    Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • LENOX
    • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • Item # 4XL25
    • Mfr. Model # 30884
    • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

    Step Drill Bit,HSS,7 Sizes,6mm to 18mm
    • IRWIN
    • Step Drill Bit, HSS, 7 Sizes, 6mm to 18mmStep Drill Bit,HSS,7 Sizes,6mm to 18mm
    • Item # 21Y399
    • Mfr. Model # 16103
    • Step Drill Bit Set, Number of Pieces 7, Size 6 mm to 18 mm, and 2 mm, Shank Size 3/8 In., Shank Type Hex,...More

    Step Drill Bit,HSS,9 Sizes,1/4-3/4 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 9 Sizes, 1/4-3/4 In.Step Drill Bit,HSS,9 Sizes,1/4-3/4 In.
    • Item # 32PK63
    • Mfr. Model # 80956
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 9, Shank Size 3/8 In.,...More

    Step Drill Bit,HSS,5 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 5 Sizes, 4mm to 12mmStep Drill Bit,HSS,5 Sizes,4mm to 12mm
    • Item # 21Y394
    • Mfr. Model # 11102
    • Step Drill Bit, Material High Speed Steel, Bright Finish, Number of Hole Sizes 5, Shank Size 1/4 In., Step...More

    Step Drill Bit,HSS,5 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 5 Sizes, 4mm to 12mmStep Drill Bit,HSS,5 Sizes,4mm to 12mm
    • Item # 21Y398
    • Mfr. Model # 16102
    • Step Drill Bit Set, Number of Pieces 5, Size 4 mm to 12 mm, and 2 mm, Shank Size 1/4 In., Shank Type Hex,...More

    Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • Item # 32PK62
    • Mfr. Model # 80955
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

    Step Drill Bit,HSS,5 Sizes,7/8-1-1/8 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 5 Sizes, 7/8-1-1/8 In.Step Drill Bit,HSS,5 Sizes,7/8-1-1/8 In.
    • Item # 32PK66
    • Mfr. Model # 80982
    • Step Drill Bit, Shank Size 3/8 In., Number of Hole Sizes 5, Size 7/8 In., Step Thickness 1/16 In., Number of...More

    Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • KLEIN TOOLS
    • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • Item # 2DFW7
    • Mfr. Model # 59014T
    • Titanium-Nitride Coated Step-Drill Bits,Number of Pieces 1,Size 3/16 to 7/8 In.,Shank Size 3/8 and larger...More

    Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 13 Sizes, 1/8-1/2 In.Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • Item # 32PK61
    • Mfr. Model # 80954
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 13, Shank Size 1/4 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More