Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Finish
Number of Hole Sizes
Shank Size
Step Thickness
Size Range
Brand
Price
Shop By
Ratings

Step Drill Bits

4 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Impact Step Drill Bit,7/8 and 1-1/8 In.
    • Impact Step Drill Bit, 7/8 and 1-1/8 In.Impact Step Drill Bit,7/8 and 1-1/8 In.
    • Item # 34D733
    • Mfr. Model # DWA1789IR
    • Impact Ready Step Drill Bit, Material Titanium, Titanium Finish, Number of Hole Sizes 2, Shank Size 1/4 In.,...More

    Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • LENOX
    • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.High Speed Steel HSS Step Drill Bit
    • Item # 4XL30
    • Mfr. Model # 30908VB8
    • Step Drill Bit, Material High Speed Steel, Steam Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In.,...More

    Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
    • WESTWARD
    • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.HSS M2 Step Drill Bit
    • Item # 19N163
    • Mfr. Model # 19N163
    • Step Drill Bit,Number of Pieces 1,Size 3/16 In.-7/8 In.,Shank Size 3/8 In.,Shank Type Round Shank With Three...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More