Skip Content

Filter Results By

Applied Filters Clear All

Step Drill Bits

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
  • MILWAUKEE
  • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In. High Speed Steel Step Drill Bit
  • Item # 19RK75
  • Mfr. Model # 48-89-9204
  • Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In., Step Thickness...More

Step Drill Bit,Cobalt,7/8, 1-1/8 w/Steps
  • TM

    Grainger Choice

  • WESTWARD
  • Step Drill Bit, Cobalt, 7/8, 1-1/8 w/Steps Cobalt Step Drill Bit
  • Item # 19N133
  • Mfr. Model # 19N133
  • Step Drill Bit, Material Cobalt, Amber Finish, Number of Hole Sizes 2, Shank Size 3/8 In., Step Thickness...More

Step Drill Bit,HSS,2 Sizes,7/8-1-1/8 In.
  • IRWIN UNIBIT
  • Step Drill Bit, HSS, 2 Sizes, 7/8-1-1/8 In. High Speed Steel Step Drill Bit
  • Item # 4XK52
  • Mfr. Model # 10239
  • Step Drill Bit, Material HSS, Steam Oxide Finish, Number of Hole Sizes 2, Shank Size 7/16 In., Size Range 7/8...More

Step Drill Bit,HSS,9 Sizes,1/2-1 In.
  • LENOX
  • Step Drill Bit, HSS, 9 Sizes, 1/2-1 In. High Speed Steel Step Drill Bit
  • Item # 4XL23
  • Mfr. Model # 30882VB2
  • Step Drill Bit, Material HSS, Steam Oxide Finish, Number of Hole Sizes 9, Shank Size 3/8 In., Step Thickness...More

Step Drill Bit,HSS,1/4 to 3/14in.
  • IRWIN INDUSTRIAL TOOL CO.
  • Step Drill Bit, HSS, 1/4 to 3/14in. Step Drill Bit,HSS,1/4 to 3/14in.
  • Item # 41GR87
  • Mfr. Model # 10233
  • Step Drill Bit, Material HSS, Bright Finish, Number of Hole Sizes 9, Shank Size 3/8 In., Step Thickness 1/16...More

Step Drill Bit,HSS,12 Sizes,3/16-7/8 In.
  • TM

    Grainger Choice

  • WESTWARD
  • Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In. High Speed Steel Step Drill Bit
  • Item # 19N163
  • Mfr. Model # 19N163
  • Step Drill Bit, Material HSS, Titanium Nitride Finish, Number of Hole Sizes 12, Shank Size 3/8 In., Step...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More