Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Finish
Number of Hole Sizes
Shank Size
Step Thickness
Size Range
Brand
Price
  • View MoreView Less
Shop By

Step Drill Bits

4 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Impact Step Drill Bit,12 Sizes,3/16-7/8
    • DEWALT
    • Impact Step Drill Bit, 12 Sizes, 3/16-7/8Titanium Impact Ready Step Drill Bit
    • Item # 34D732
    • Mfr. Model # DWA1786IR
    • Impact Ready Step Drill Bit, Number of Pieces 1, Size 3/16-7/8 In., Shank Size 1/4 In., Shank Type Hex, Point...More

    Step Drill Bit,HSS,9 Sizes,1/4-3/4 In.
    • MILWAUKEE
    • Step Drill Bit, HSS, 9 Sizes, 1/4-3/4 In.High Speed Steel Step Drill Bit
    • Item # 19RK74
    • Mfr. Model # 48-89-9203
    • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 9, Shank Size 3/8 In.,...More

    Step Drill Bit,Cobalt,9 Sizes,1/4-3/4 In
    • WESTWARD
    • Step Drill Bit, Cobalt, 9 Sizes, 1/4-3/4 InCobalt M35 Step Drill Bit
    • Item # 19N131
    • Mfr. Model # 19N131
    • Step Drill Bit, Shank Size 3/8 In., Number of Hole Sizes 9, Size 1/4 In. to 3/4 In., Step Thickness 1/16 In.,...More

    Results per page: 16 | 32 | 48