Skip Content

Filter Results By

Applied Filters Clear All

Material
Finish
Number of Hole Sizes
Shank Size
Step Thickness
Size Range
Brand
Price
Shop By

Step Drill Bits

6 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Step Drill Bit,HSS,7 Sizes,6mm to 18mm
    • IRWIN
    • Step Drill Bit, HSS, 7 Sizes, 6mm to 18mmStep Drill Bit,HSS,7 Sizes,6mm to 18mm
    • Item # 21Y395
    • Mfr. Model # 11103
    • Step Drill Bit Set, Number of Pieces 7, Size 6 mm to 18 mm, and 2 mm, Shank Size 3/8 In., Shank Type Hex,...More

    Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • MILWAUKEE
    • Step Drill Bit, HSS, 13 Sizes, 1/8-1/2 In.High Speed Steel Step Drill Bit
    • Item # 19RK72
    • Mfr. Model # 48-89-9201
    • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 13, Shank Size 1/4 In.,...More

    Step Drill Bit,Cobalt,13 Sizes,1/8-1/2In
    • WESTWARD
    • Step Drill Bit, Cobalt, 13 Sizes, 1/8-1/2InCobalt M35 Step Drill Bit
    • Item # 19N153
    • Mfr. Model # 19N153
    • Step Drill Bit,Number of Pieces 1,Size 1/8 In.-1/2 In.,Shank Size 1/4 In.,Shank Type Round Shank With Three...More

    Step Drill Bit,HSS,9 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 9 Sizes, 4mm to 12mmStep Drill Bit,HSS,9 Sizes,4mm to 12mm
    • Item # 21Y401
    • Mfr. Model # 16101
    • Step Drill Bit Set, Number of Pieces 9, Size 4 mm to 12 mm, and 1 mm, Shank Size 1/4 In., Shank Type Hex,...More

    Step Drill Bit,HSS,5 Sizes,4mm to 12mm
    • IRWIN
    • Step Drill Bit, HSS, 5 Sizes, 4mm to 12mmStep Drill Bit,HSS,5 Sizes,4mm to 12mm
    • Item # 21Y398
    • Mfr. Model # 16102
    • Step Drill Bit Set, Number of Pieces 5, Size 4 mm to 12 mm, and 2 mm, Shank Size 1/4 In., Shank Type Hex,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More