Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Finish
Number of Hole Sizes
Shank Size
Step Thickness
Size Range
Brand
Price
  • View MoreView Less
Shop By

Step Drill Bits

6 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Impact Step Drill Bit,13 Sizes,1/8-1/2In
    • DEWALT
    • Impact Step Drill Bit, 13 Sizes, 1/8-1/2InImpact Step Drill Bit,13 Sizes,1/8-1/2In
    • Item # 34D730
    • Mfr. Model # DWA1783IR
    • Impact Ready Step Drill Bit Set, Shank Size 1/4 In., Number of Hole Sizes 13, Size 1/8-1/2 In., Step...More

    Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 13 Sizes, 1/8-1/2 In.Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • Item # 32PK61
    • Mfr. Model # 80954
    • Step Drill Bit, Shank Size 1/4 In., Number of Hole Sizes 11, Size 1/8 In., Step Thickness 1/32 In., Number of...More

    Impact Step Drill Bit,6 Sizes,3/16-1/2In
    • DEWALT
    • Impact Step Drill Bit, 6 Sizes, 3/16-1/2InTitanium Impact Ready Step Drill Bit
    • Item # 34D731
    • Mfr. Model # DWA1784IR
    • Impact Ready Step Drill Bit, Shank Size 1/4 In., Number of Hole Sizes 6, Size 3/16-1/2 In., Step Thickness...More

    Step Drill Bit,HSS,13 Sizes,1/8-1/2 In.
    • WESTWARD
    • Step Drill Bit, HSS, 13 Sizes, 1/8-1/2 In.HSS w/Oxide Coated Finish Step Drill Bit Set
    • Item # 6EXN3
    • Mfr. Model # 6EXN3
    • Step Drill Bit, Material High Speed Steel, Black Oxide Finish, Number of Hole Sizes 13, Shank Size 3/8 In.,...More

    Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • EAZYPOWER
    • Step Drill Bit, HSS, 6 Sizes, 3/16-1/2 In.Step Drill Bit,HSS,6 Sizes,3/16-1/2 In.
    • Item # 32PK62
    • Mfr. Model # 80955
    • Step Drill Bit, Material High Speed Steel, TiN-Coated Finish, Number of Hole Sizes 6, Shank Size 1/4 In.,...More

    Results per page: 16 | 32 | 48