Skip Content

Filter Results By

Item
Number of Stages
Engine HP
Engine Brand
Tank Size
Free Air CFM @ Max. Pressure
Max. Pressure
(F)NPT Outlet
Engine Pull Start
Engine Electrical Start
Engine Alternator
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings

Stationary Gas Engine Air Compressors

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Air Compressor,5.5HP,Gas,29G,Horizontal
    • SPEEDAIRE
    • Air Compressor, 5.5HP, Gas, 29G, HorizontalAir Compressor,5.5HP,Gas,29G,Horizontal
    • Item # 11X292
    • Mfr. Model # 11X292
    • Stationary Air Compressor, Number of Stages 1, Engine HP 5.5, Engine Brand Honda, Fuel Type Gasoline, Free...More

    Stationary Air Compressor,13 HP,24 cfm
    • INGERSOLL-RAND
    • Stationary Air Compressor, 13 HP, 24 cfmStationary Air Compressor,13 HP,24 cfm
    • Item # 6WA84
    • Mfr. Model # 2475F13GH
    • Stationary Air Compressor, Number of Stages 2, Engine HP 13, Engine Brand Honda, Fuel Type Gasoline, Free Air...More

    Stationary Air Compressor,9 HP,Honda
    • SPEEDAIRE
    • Stationary Air Compressor, 9 HP, HondaStationary Air Compressor,9 HP,Honda
    • Item # 4NB85
    • Mfr. Model # 4NB85
    • Stationary Air Compressor, Number of Stages 2, Engine HP 9, Engine Brand Honda, Fuel Type Gasoline, Free Air...More

    Stationary Air Compressor,13 HP,Honda
    • SPEEDAIRE
    • Stationary Air Compressor, 13 HP, HondaStationary Air Compressor,13 HP,Honda
    • Item # 4LW38
    • Mfr. Model # 4LW38
    • Stationary Air Compressor, Number of Stages 2, Engine HP 13, Engine Brand Honda, Fuel Type Gasoline, Free Air...More

    Stationary Air Compressor,13 HP,Kohler
    • SPEEDAIRE
    • Stationary Air Compressor, 13 HP, KohlerStationary Air Compressor,13 HP,Kohler
    • Item # 5F564
    • Mfr. Model # 5F564
    • Stationary Air Compressor, Number of Stages 2, Engine HP 13, Engine Brand Kohler, Fuel Type Gasoline, Free...More

    Air Compressor,13 HP,Honda
    • SPEEDAIRE
    • Air Compressor, 13 HP, HondaAir Compressor,13 HP,Honda
    • Item # 6EWK7
    • Mfr. Model # 6EWK7
    • Stationary Air Compressor, Number of Stages 2, Engine HP 13, Engine Brand Honda, Fuel Type Gasoline, Free Air...More

    Stationary Air Compressor,9.1HP,20.1cfm
    • SPEEDAIRE
    • Stationary Air Compressor, 9.1HP, 20.1cfmStationary Air Compressor,9.1HP,20.1cfm
    • Item # 2EPN7
    • Mfr. Model # 2EPN7
    • Stationary Air Compressor, Number of Stages 2, Engine HP 9.1, Engine Brand Kohler, Fuel Type Diesel, Free Air...More

    Stationary Air Compressor,14 HP,Subaru
    • SPEEDAIRE
    • Stationary Air Compressor, 14 HP, SubaruStationary Air Compressor,14 HP,Subaru
    • Item # 4LGJ5
    • Mfr. Model # 4LGJ5
    • Stationary Air Compressor, Number of Stages 2, Engine HP 14, Engine Brand Subaru, Fuel Type Gasoline, Free...More

    Stationary Air Compressor,13 HP,25 cfm
    • INGERSOLL-RAND
    • Stationary Air Compressor, 13 HP, 25 cfmStationary Air Compressor,13 HP,25 cfm
    • Item # 4UHC8
    • Mfr. Model # 45468956
    • Stationary Air Compressor, Number of Stages 2, Engine HP 13, Engine Brand Honda, Fuel Type Gasoline, Free Air...More

    Stationary Air Compressor,14 HP,Kohler
    • INGERSOLL-RAND
    • Stationary Air Compressor, 14 HP, KohlerStationary Air Compressor,14 HP,Kohler
    • Item # 6TFH6
    • Mfr. Model # 2475F14G
    • Stationary Air Compressor, Number of Stages 2, Engine HP 14, Engine Brand Kohler, Fuel Type Gasoline, Free...More

    Stationary Air Compressor,22.1HP,59cfm
    • SPEEDAIRE
    • Stationary Air Compressor, 22.1HP, 59cfmStationary Air Compressor,22.1HP,59cfm
    • Item # 2EPN8
    • Mfr. Model # 2EPN8
    • Stationary Air Compressor, Number of Stages 2, Engine HP 22.1, Engine Brand Kohler, Fuel Type Diesel, Free...More

    Compressor,47in.Lx24in.Wx38in.Hx100psi
    • VANAIR
    • Compressor, 47in.Lx24in.Wx38in.Hx100psiCompressor,47in.Lx24in.Wx38in.Hx100psi
    • Item # 39CC71
    • Mfr. Model # 051366
    • Compressor, Number of Stages 0, Engine HP 25, Engine Brand Kubota, Fuel Type Diesel, Free Air CFM @ Max....More

    Compressor,45-5/32in.Lx23-1/2in.W
    • VANAIR
    • Compressor, 45-5/32in.Lx23-1/2in.WCompressor,45-5/32in.Lx23-1/2in.W
    • Item # 39CC74
    • Mfr. Model # 051368
    • Compressor, Number of Stages 0, Engine HP 26.5, Engine Brand Kohler, Fuel Type Gasoline, Free Air CFM @ Max....More

    Compressor,45-5/32in.Lx23-1/2in.W,150psi
    • VANAIR
    • Compressor, 45-5/32in.Lx23-1/2in.W, 150psiCompressor,45-5/32in.Lx23-1/2in.W,150psi
    • Item # 39CC67
    • Mfr. Model # 051369
    • Compressor, Number of Stages 0, Engine HP 26.5, Engine Brand Kohler, Fuel Type Gasoline, Free Air CFM @ Max....More

    Compressor,47in.Lx24in.Wx38in.Hx100psi
    • VANAIR
    • Compressor, 47in.Lx24in.Wx38in.Hx100psiCompressor,47in.Lx24in.Wx38in.Hx100psi
    • Item # 39CC75
    • Mfr. Model # 051367
    • Compressor, Number of Stages 0, Engine HP 25, Engine Brand Kubota, Fuel Type Diesel, Free Air CFM @ Max....More

    Compressor,Diesel,80,100 psi,Auto,9 gal.
    • VANAIR
    • Compressor, Diesel, 80,100 psi, Auto, 9 gal.Compressor,Diesel,80,100 psi,Auto,9 gal.
    • Item # 25PR40
    • Mfr. Model # 50846
    • Compressor, Engine HP 25, Engine Brand Kubota, Fuel Type Diesel, Free Air CFM @ Max. Pressure 80, Max....More

    Results per page: 16 | 32 | 48

      Get your stationary gas engine air compressors from Grainger. Tanks include tank drain, pressure gauge and a rugged cast-iron compressor pump. They cycle On/Off while providing continuous air with an 80/20 duty cycle. Engines provide up to 30 HP and tanks up to 80 gallons. Heavy duty, 100% cast-iron, continuous-duty compressors feature a corrosion-resistant powder-coated finish for added durability. Buy stationary gas engine air compressors now!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More