Filter Results By

Brand
Price
  • View MoreView Less
Shop By

11 Results Found that Include 11 Products 

 |  Results per page: 16 | 32 | 48

    Static Monitor 790

    3M

    Grainger Item # 2JNV4 | Mfr. Model # 790

    Catalog Page # NA

    Static Monitor, Housed in Static Dissipative Plastic, Slide Switch, Two Wrist Strap Input Jacks, AC-Powered,...More

    Static Sensor 718, Certified

    3M

    Grainger Item # 2DPX4 | Mfr. Model # 718

    Catalog Page # NA

    Static Sensor, Certified, Lightweight, Hand-Held Instrument with Digital LCD Display. Designed to Measure...More

    Electrostatic Locator Meter

    ACL STATICIDE

    Grainger Item # 3XJW5 | Mfr. Model # 300B

    Catalog Page # NA

    Electrostatic Locator Meter

    Power Supply, 120V, Output AC 24V, 1A

    3M

    Grainger Item # 36J748 | Mfr. Model # 960X/980X

    Catalog Page # NA

    Power Supply, Input AC 120V, 50/60 Hz, 270 mA, Output AC 24V, 1.0 A Through RJ-11 Socket, Dimensions 3.2 In....More

    Sensor, Static

    3M

    Grainger Item # 6NV89 | Mfr. Model # 718

    Catalog Page # NA

    Static Sensor, Hand Held, For Measuring Electrostatic Field

    Static Control Surfaces Test Kit

    3M

    Grainger Item # 20FX19 | Mfr. Model # 701

    Catalog Page # NA

    Static Control Surfaces Test Kit, Meets The Intent of ANSI/ESD Standard 4.1, Work Surfaces - Resistive...More

    Mini Air Ionizer

    3M

    Grainger Item # 36J747 | Mfr. Model # 960

    Catalog Page # NA

    Mini Air Ionizer, Small, Versatile Blower Available For Equipment Or Local Area Ionization, Steady-State DC...More

    Ionizer Test Kit

    3M

    Grainger Item # 2FZD9 | Mfr. Model # 718A

    Catalog Page # NA

    Air Ionizer Test Kit, Used with the 3M(TM) Static Sensor 718 for Periodic Verification of Air Ionizer...More

    Benchtop Air Ionizer 963E

    3M

    Grainger Item # 2GAC6 | Mfr. Model # 963E

    Catalog Page # NA

    Benchtop Air Ionizer, Propeller Material Plastic, CFM Low 37.3, CFM High 112, 220/230 Voltage, 50/60 Hz,...More

    Benchtop Air Ionizer

    3M

    Grainger Item # 20FX48 | Mfr. Model # 963E

    Catalog Page # NA

    Benchtop Air Ionizer, Neutralizes Static Charges On Nonconductive Objects, Maintains Equal Balance of...More

    Static Control Surfaces Test Kit

    3M

    Grainger Item # 20FX20 | Mfr. Model # 701C

    Catalog Page # NA

    Static Control Surfaces Test Kit, Meets The Intent of ANSI/ESD Standard 4.1, Work Surfaces - Resistive...More

     |  Results per page: 16 | 32 | 48
      loader image