Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Starters and Contactors

33 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
  • WEG
  • 45mm Rotary Knob Manual Motor Starter45mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Enclosure,Plastic,IP66,12G603 - 12G611
  • WEG
  • 45mm Push Button Manual Motor Starter45mm Push Button Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 45mm Push Button, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Auxillary Contact,Side,1NO/1NC
Enclosure, Plastic,IP55,12G612 - 12G623
Undervoltage Trip, 208VAC
  • WEG
  • 54mm Rotary Knob Manual Motor Starter54mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 54mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Auxillary Contact,Front,1NO/1NC
Shunt Trip, 100-127VAC
Aux Contact,Side,1NO/1NC,100A,2 PK
Aux. Contact,Side,2NO,100A,2 PK
Aux. Contact,Side,2NC,100A,2 PK
  • WEG
  • Aux. Contact, Side, 2NC, 100A, 2 PKAux. Contact,Side,2NC,100A,2 PK
  • Item # 16P334
  • Mfr. Model # 16P334
  • Auxiliary Contact,Package Quantity 2,10 Amps, For Use With WEG MPW 100, Max Contact Blocks 1, Mounting Side,...More

Shroud For Distribution Bus Bar,5 Pk
Income Power Terminal
Auxillary Contact,Side,2NO
Distribution Bus Bar, 45mm
Rotary Handle, MPW25, 330mm,Yellow/Red
  • WEG
  • 70mm Rotary Knob Manual Motor Starter70mm Rotary Knob Manual Motor Starter
  • Multiple product options available

    Manual Motor Starter, 70mm Rotary Knob, IEC Style, Max. Voltage 600VAC, Enclosure Type Open, Description/Special Features Thermal-Magnetic Trip Mechanism, Class 10,...More

Undervoltage Trip, 240VAC
Auxillary Contact,Side,2NC
Enclosure,Plastic,IP55,12G612 - 12G623
Distribution Bus Bar, 54mm
Rotary Handle, MPW65, 130mm,Yellow/Red
Trip Signaling Block, 2NO/2NC
Shunt Trip, 200-240VAC
Rotary Handle, MPW25, 130mm,Yellow/Red
Screw Lugs
Line Side Terminal
Undervoltage Trip, 480VAC
Scale Cover,Protection for Dial
Rotary Handle, MPW100, 130mm,Yellow/Red
Auxillary Contact,Front,1NO/1NC
Results per page: 16 | 32 | 48